Sebelum PPN:
Rp3.199.900 - Rp79.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The USB Plug-and-Play and Professional Unified Communications Camera for All Kinds of Businesses
The AVer CAM520 is designed to meet the unified communications and collaboration needs of a variety of businesses. Widely compatible and ideal for numerous applications and integration with other equipment, its full HD 1080p 60fps capability ensure high-quality real-time communication whether in conference rooms or industrial environments. Moreover, CAM520 provides a USB connection, perfect for software- or cloud-based video collaboration and other applications that require very high quality video.
Specs
Package contents
Camera
Remote control
5m USB cable to PC (USB2.0 mini B to PC)
Power supply
Quick-start guide
Tabletop/wall/ceiling mount
6.35mm tripod mounting screw
Velcro
Camera
Full HD 1080p 60fps
Pan: ±130°; 0.45° step
Tilt: +90°/-25°; 0.25° step
Field of view (H): 72.5° (wide) ~ 6.3° (tele)
Sensor: 1/2.8 low lux CMOS 2M pixel
Resolution: full HD 1080p (1920x1080), HD 720p (1280x720), PAL (1024x576), VGA (640x480), QVGA (320x240), QQVGA (160x120) at 60fps, 30fps and 15fps
Scan: progressive
Zoom: 18X total zoom (12X optical zoom)
Lens focal length: 3.9mm (wide) ~ 47.3mm (tele)
Lens F#: 1.8 (wide) ~ 2.8 (tele)
Auto Iris
S/N ratio: >50dB
Minimum illumination: 1 lx (50 IRE, F1.6, shutter 1/30)
2D and 3D denoise
Backlight compensation
Flip, mirror
Minimum working distance: 1.5 meter
Include table/wall/ceiling mount
Kensington slot
Remote control
IR (Infrared)
10 camera presets (100 presets via VISCA)
System requirements*
Windows 7/ 8/8.1/10
Mac OS X 10.7 or higher
Google Chromebook version 29.0.1547.70, Platform 4319.79.0
Hardware requirements*
2.4 GHz Intel Core 2 Duo processor
2 GB RAM or more
USB 2.0 port
Power supply
AC 100V ~ 240V
Consumption: EIAJ 12, 4A
Environmental data
Physical characteristics: 0~40°C
Operation humidity: 20%~80%
Storage temperature: -20~60°C
Storage humidity: 20%~80%
Physical characteristics
Package dimensions: 370x252x275mm
Package weight: 4.16kg/9.17lbs
Camera: 180x140x182mm/1.5kg
Remote control: 200x50x20mm/0.091kg
Optional accessories
RS232 adapter
Compliance and tools
YUV, MJPEG, H.264 SVC, AVC (high and base profile)
Multi-stream capable
USB 2.0
UVC (USB Video Class) 1.1 with H.264 extension
VISCA via RS232*
Downloadable diagnostic tool, field firmware upgrade tool, App for advanced features and settings
*Please check AVer product web page for compatible VISCA commands and devices.
PTZApp
Free download on Windows and Mac computers
Compatible with SkypeTM Plugin for answering and hanging up via remote control
Upgrade firmware automatically or manually control camera
Set parameters and adjust camera image
Diagnose operating status
View live video
Warranty**
3-year: camera
1-year: accessories
Compatible applications
Skype, Skype for Business, V-CUBE, Google Hangouts, FaceTime, Cisco Webex, GoToMeeting, Adobe Connect, BlueJeans, Zoom, Vidyo, Fuze, WebRTC, CyberLink U Meeting
* For Full HD support, please check with your software application provider for system/hardware requirements.
** Please register online to receive free 2 year warranty extension. For detailed warranty information, please contact an AVer local representative.
*** Specifications may vary depending on countries and are subject to change without notice.
The AVer CAM520 is designed to meet the unified communications and collaboration needs of a variety of businesses. Widely compatible and ideal for numerous applications and integration with other equipment, its full HD 1080p 60fps capability ensure high-quality real-time communication whether in conference rooms or industrial environments. Moreover, CAM520 provides a USB connection, perfect for software- or cloud-based video collaboration and other applications that require very high quality video.
Specs
Package contents
Camera
Remote control
5m USB cable to PC (USB2.0 mini B to PC)
Power supply
Quick-start guide
Tabletop/wall/ceiling mount
6.35mm tripod mounting screw
Velcro
Camera
Full HD 1080p 60fps
Pan: ±130°; 0.45° step
Tilt: +90°/-25°; 0.25° step
Field of view (H): 72.5° (wide) ~ 6.3° (tele)
Sensor: 1/2.8 low lux CMOS 2M pixel
Resolution: full HD 1080p (1920x1080), HD 720p (1280x720), PAL (1024x576), VGA (640x480), QVGA (320x240), QQVGA (160x120) at 60fps, 30fps and 15fps
Scan: progressive
Zoom: 18X total zoom (12X optical zoom)
Lens focal length: 3.9mm (wide) ~ 47.3mm (tele)
Lens F#: 1.8 (wide) ~ 2.8 (tele)
Auto Iris
S/N ratio: >50dB
Minimum illumination: 1 lx (50 IRE, F1.6, shutter 1/30)
2D and 3D denoise
Backlight compensation
Flip, mirror
Minimum working distance: 1.5 meter
Include table/wall/ceiling mount
Kensington slot
Remote control
IR (Infrared)
10 camera presets (100 presets via VISCA)
System requirements*
Windows 7/ 8/8.1/10
Mac OS X 10.7 or higher
Google Chromebook version 29.0.1547.70, Platform 4319.79.0
Hardware requirements*
2.4 GHz Intel Core 2 Duo processor
2 GB RAM or more
USB 2.0 port
Power supply
AC 100V ~ 240V
Consumption: EIAJ 12, 4A
Environmental data
Physical characteristics: 0~40°C
Operation humidity: 20%~80%
Storage temperature: -20~60°C
Storage humidity: 20%~80%
Physical characteristics
Package dimensions: 370x252x275mm
Package weight: 4.16kg/9.17lbs
Camera: 180x140x182mm/1.5kg
Remote control: 200x50x20mm/0.091kg
Optional accessories
RS232 adapter
Compliance and tools
YUV, MJPEG, H.264 SVC, AVC (high and base profile)
Multi-stream capable
USB 2.0
UVC (USB Video Class) 1.1 with H.264 extension
VISCA via RS232*
Downloadable diagnostic tool, field firmware upgrade tool, App for advanced features and settings
*Please check AVer product web page for compatible VISCA commands and devices.
PTZApp
Free download on Windows and Mac computers
Compatible with SkypeTM Plugin for answering and hanging up via remote control
Upgrade firmware automatically or manually control camera
Set parameters and adjust camera image
Diagnose operating status
View live video
Warranty**
3-year: camera
1-year: accessories
Compatible applications
Skype, Skype for Business, V-CUBE, Google Hangouts, FaceTime, Cisco Webex, GoToMeeting, Adobe Connect, BlueJeans, Zoom, Vidyo, Fuze, WebRTC, CyberLink U Meeting
* For Full HD support, please check with your software application provider for system/hardware requirements.
** Please register online to receive free 2 year warranty extension. For detailed warranty information, please contact an AVer local representative.
*** Specifications may vary depending on countries and are subject to change without notice.
Feature
Full HD 1080p 60fps ResolutionFull HD 1080p 60fps has never felt more lifelike! Even in poor lighting you can enjoy detailed, crystal-clear views of people and objects at the far site, and motion blur is nonexistent.
PTZ Camera with 18X Total Zoom
Boasting pan-tilt-zoom (PTZ) and 18X zoom, the CAM520 will meet your needs for any kind of collaboration. Their quick auto-focus, fast lens, large aperture, subtle movement steps, and wide angle ensure an unbeatably smooth and lifelike video experience.
Up to 10 Camera Presets
No need to waste time panning and zooming manually during meetings – simply preset up to 10 locations ahead of time on the remote control, and you can shift the camera from a wide view of the room to a close-up of an object with just the press of a button.
Simply Plug and Play
Simply plug the CAM520's USB connector into a desktop or laptop, and you’re ready to go! With no need for device drivers, the CAM520 are able to provide top-quality video images at any time.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
