Spesifikasi
| Storage Temperature (°C) | -20 to 60 |
|---|---|
| Operation & Storage Humidity (%) | 20 to 80 |
| Package Dimensions (LxWxH) (mm) | 253x253x271 |
| Dimensions (mm) | Camera: 170.8 (L)x190.5 (H)x173 (D), Remote control: 200x50x21 |
| Connectivity | USB type-B 3.1 connector, backward compatible with USB 2.0 12V/2A DC jack power adapter Mini DIN9 for RS232 in & out connection (VISCA control panel and camera daisy-chain) IP (RJ45) HDMI |
| Hardware Specs | 3.2 GHz Intel® Core™ i5-4460 processor 4 GB RAM or more USB 3.1 port, backward compatible with USB 2.0 |
| Image Sensor | Sony 4K EXMOR, crystal clear in any lighting |
| Lens Focal Length (mm) | 3.9 (wide) ~ 47.3 (tele) |
| Minimum Focus Distance (m) | 1.5 |
| Operating Temperature (°C) | 0 to 40 |
| Optional Accessories | Mini DIN8 to D-Sub9 cable Ceiling mount* Foldable TV mount USB2.0 type-B to type-A cable (5 m) USB 3.1 Extension Cable (10 m/20 m/30 m) 1-Port POE+ Injector *For ceiling mounting, please purchase the AVer ceiling mount. |
| Package Contents | CAM550 unit Power adapter (10 ft/3 m) USB 3.1 type-B to type-A cable (3m) Remote control Mini DIN9 to mini DIN8 RS232 adapter cable HDMI cable (3 m) Wall mount bracket and screws QR code card Tripod screw Drill paper |
| PoE+ | 802.3at |
| Power Consumption (V/A) | 12/2 |
| Power Supply (V/Hz) | AC 100V ~ 240, 50/60 |
| Security and Mount | Kensington lock 1/4inch tripod mounting screw Camera wall-mount bracket included Optional foldable TV mount Optional ceiling mount |
| Video format | YUV, YUY2, MJPEG Network video compression format: H.264, H.265 Network protocol: RTSP, RTMP |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
CAM550
4K Dual Lens PTZ Conferencing Camera
4K Dual Lens PTZ Conferencing Camera
The CAM550 is equipped with an AI lens for automated PTZ functionality, which delivers a full view of meeting attendees and detects newcomers. The Smart Gallery feature puts up clear views of every participant on the remote side. Enable gesture control camera operation to enjoy a fluent, safe meeting experience. 4K dual-lens technology captures the room in its entirety, providing a premium conferencing experience for mid-to-large scale rooms.
4K Dual Lens PTZ Conferencing Camera
4K Dual Lens PTZ Conferencing Camera
The CAM550 is equipped with an AI lens for automated PTZ functionality, which delivers a full view of meeting attendees and detects newcomers. The Smart Gallery feature puts up clear views of every participant on the remote side. Enable gesture control camera operation to enjoy a fluent, safe meeting experience. 4K dual-lens technology captures the room in its entirety, providing a premium conferencing experience for mid-to-large scale rooms.
Feature
4K Dual Lens Offers Wide-angle Clarity for Mid-to-Large Scale RoomsCapture a complete view of the room with wide-angle clarity. The CAM550 equips two 4K lenses. The first is a PTZ camera with 12X optical zoom (24X total zoom) to clearly frame meeting participants. The second is an AI lens with 95°FOV to provide a panoramic view of the room.
Dynamic Framing Enhances Meeting Efficiency
The CAM550 quickly and precisely focuses on participants and newcomers. When newcomers walk in, the secondary AI lens springs to action to detect them, then the PTZ camera automatically re-frames. Through fully automatic operation, this dynamic framing optimizes meetings and protects the safety of participants.
AI Gesture Recognition Delivers Contactless Control
Take advantage of intuitive gesture control to operate the camera. Built-in AI gesture recognition eliminates touchpoints. Camera controls have never been easier or safer.
Highlight Participants with Smart Gallery
Clearly capture attendees with Smart Gallery, which enables AI face and body detection technology to crop participant’s faces and make sure everyone is looking great. You can choose between headshot and half body mode to adapt to any situation without compromise.
*This function requires the PTZApp 2 to be running on the computer
Get rid of USB cable connections by using the AVer Virtual Stream function
Get rid of USB cable connections by using the AVer Virtual Stream function AVer Virtual Streaming technology makes the CAM550 available as a camera video source for virtual meetings via a single Ethernet connection. Also, a PoE+ port simplifies set up and reduces installation costs.
* PoE+ configuration is only supported by Windows OS.
Enable Third-Party Audio Tracking Integration with Preset Link
Preset Link is an all new function of the included PTZApp 2 that integrates AVer USB cameras with Shure® and Sennheiser® microphones. The camera automatically identifies speakers and adjusts its field of view instantly by voice tracking, according to your preset area settings. Upgrade your smart conference meeting experience with Preset Link.
Innovative features
Dynamic auto framing: secondary AI lens detects all participants, new participants trigger PTZ lens to dynamically frame all participants.
Preset framing tracks both preset area and speaker*
Simultaneous 3-way output: USB, HDMI and IP connections
Gesture control provides intuitive camera controls
HDMI Picture in Picture (PIP) function
Smart gallery** function offers great visibility for individual participant in the meeting room
Cableless access to meetings: Get rid of USB cable connections with AVer virtual USB streaming technology*** (One RJ45 cable transfers IP streaming to USB.)
Audio tracking support: Integration with 3rd party ceiling microphone (Shure/Sennheiser) via AVer Preset Link*** function.
* Make sure preset areas are within AI lens' view.
** Smart gallery function will be available in Q2 2022 via FW update.
*** Please download PTZApp 2 to set up Smart gallery, USB virtual streaming and Preset Link functionality.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
