Aver Full HD Video Conference System

Sebelum PPN:
Rp54.999.900
Spesifikasi
Package ContentsMain system unit (codec) eCam PTZ IV camera EVC microphone array IR remote control with batteries Power supply Cables Warranty card Quick guide
CommunicationsH.323, SIP standards, SIP TLS WebRTC (License Required) Call-Quality bandwidth 64Kbps ~ 8Mbps RJ45 network LAN (10/100/1000) Manual max. bandwidth settings
CameraeCam PTZ IV camera 2-megapixel CMOS sensor 18X total zoom (12X optical + 1.5X digital) ±130° pan; +90°/-25° tilt 72° FOV (H); 43° FOV (V); 82° FOV (diagonal)
Audio OutputsHDMI x 2 Line-out (3.5 mm)
Other Supported StandardsH.224, H.225, H.245, H.281, H.323 Annex Q, H.460 RTP, RTCP, H.350, SRTP, H.235, HTTP, HTTPs, Telnet, DHCP, DNS
Dimensions (LxWxH) (mm)Main system (codec): 320x262.7x37.2, eCam PTZ IV: 180x144x184, EVC microphone array: 131.9x118.6x25.5
Operating Temperature (°C)0 to 40
Operation & Storage Humidity (%)20 to 80
Optional AccessoriesAdditional microphone Camera mount USB-to-RS232 converter
Packing Dimensions (mm)376x300x243
Power Consumption (V/A)WIAJ 12,5
Power Supply (V/Hz)AC 100-240, 50/60
SecurityAES (Advanced Encryption Standard) function (128-bit) and H.235 Password protection for system settings Password protection for remote system management
Software OptionsWebRTC License Upgrade up to 4 sites license (Exclusive in India)
Storage Temperature (°C)-20 to 60
Web Management ToolRemote management Live monitoring Firmware update Phonebook download/upload/edit Restore system settings Export call history HTTP and HTTPs

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EVC170
Full HD Endpoint with a Built-In Meeting Server
The EVC170 delivers the best price–performance ratio in video conferencing. Its built-in meeting server offers optimal unified video communication for medium-to-large meeting rooms.

People video resolutions
- HD 1080p (1920 x 1080), up to 60fps
- HD 720p (1280 x 720)
- 480p (848 x 480)
- 4CIF (704 x 576)
- CIF (352 x 288)
- SIF (352 x 240)
- All resolutions at 30fps

Content video resolutions
- HDMI supported resolutions:
- 1080p (1920 x 1080)
- 720p (1280 x 720)
- D1 (720 x 480)
- SXGA (1280 x 1024)
- XGA (1024 x 768)
- SVGA (800 x 600)
- VGA (640 x 480)
- Output resolutions:
- Up to HD1080p (1920 x 1080) at 60 fps

Video standards
- H.264, H.264 HP, H.264 SVC,H.263+, H.263
- H.239 dual-video streams
- BFCP content sharing

Network
- 10/100/1000Mbps
- NAT/firewall traversal (H.460)
- High Efficiency Lost Packet Recovery (HELPeR™)
- API support via Telnet
- Packet Loss Recovery (PLR)
- Wake-on-LAN (WOL) support
- IPv4 and IPv6 support
- Network test
- Quality of service (QoS)
- VLAN (802.1Q / 802.1P)
- EAP 802.1x
Feature
Focus Your Meeting with AVer SmartFrame
The EVC170 comes with AVer SmartFrame, which maximizes the viewable field with a one-click solution that quickly and effortlessly puts everyone into frame. No more complex settings or time-wasting controls.

Superior Detail from 18X Total Zoom
The EVC170 features superior 18X total zoom, bringing a new level of clarity to video conferencing. Maximize your team's collaboration with the EVC170's simple, easy, and efficient video communication capability.

Advancing Video Communication with a Built-In Meeting Server
Equipped with a built-in server, the EVC170 supports NAT Traversal, SIP Registrar, and Meeting ID for full compatibility with SIP, H.323, and WebRTC, providing users diverse and easy-to-use collaboration possibilities.

Perfect for Medium-to-Large Meeting Rooms
An 82° field of view allows for 7-12 people or more in the meeting room, and the PTZ camera provides flexible motorized ±130° pan and +90°/-25° tilt movement. The EVC170 also supports upside-down mode to solve space limitation problems.

Web Real-Time Communication (WebRTC)
The EVC170 supports instant real-time communication over web browsers (Chrome or Firefox) with WebRTC integration. Use WebRTC to share slides or set up live customer support without an expensive third-party service (license upgrade required).

Free Software Support
AVer’s free software allows users to experience unlimited communication. Software options include EZMeetup, EZDraw, VCLink, VCPlayer, ScreenShare, and VCUtility.

Reliable Video and Outstanding Quality
AVer's quality manufacturing process ensures that the EVC170 is always ready for use. Designed for durability, the EVC170 camera is built to be durable and reliable. With AVer’s industry leading 3+2 years warranty program, we make sure that AVer is always there with the support you deserve.

Value-added features
Meeting recording
In-meeting and offline recording
Save directly to USB flash drive
Supports screen re-layout during playback
Playback and file conversion via VCPlayer software (.MOV and .MP4 format)
EZMeetup / EZMeetup Plus software/App
30-day for free trial
Connect with H.264 and H.264 HP video codecs
Receive resolution up to full HD 1080p at 30fps
Transmit resolution up to full HD 1080p at 30fps
Support content sharing, capturing and recording
EZDraw App
Import .JPG, .PNG, .GIF and .BMP files
Export .PNG files
Connect up to 10 devices
ScreenShare software (Wirelessly share content)
VCLink software (control and sharing in smartphone)
Dual-monitor support output (video and content sharing)
Speed dialing via hot keys (10 sets)
Camera presets (100 positions)
Firmware updates via USB flash drive
Screensaver and auto power-off mode
Network Time Protocol (NTP)
SnapShot
Supports SIP voice calls
iSCSI storage device settings
Built-in meeting server
Supports AVer Register Server (ARS)
Far-end Camera Control
Meeting ID method

Ulasan Produk

Tidak ada ulasan