Sebelum PPN:
Rp8.299.900 - Rp59.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Storage Temperature (°C) | -20 to 60 |
|---|---|
| Operating Temperature (°C) | 0 to 40 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
CAM520
Professional conferencing camera for mid-to-large rooms
The CAM520 Pro2 is an industry-leading conferencing camera. Its 24X total zoom, upgraded AVer SmartFrame, Preset Framing, Sony True WDR, IP video streaming, and a PoE port take your video conferencing experience to the next level!
Professional conferencing camera for mid-to-large rooms
The CAM520 Pro2 is an industry-leading conferencing camera. Its 24X total zoom, upgraded AVer SmartFrame, Preset Framing, Sony True WDR, IP video streaming, and a PoE port take your video conferencing experience to the next level!
Feature
Present Every Detail with an 24X* Total ZoomClaim your advanced business benefits by presenting products in ultimate clarity and showing full details with an 24X* total zoom. The CAM520 Pro2 provides smoother video imaging than ever with up to 1080p, 60fps quality. Zoom in tightly on every facet of your products to win more business!
*Please use PTZApp 2 to set up 24X zoom.
Hold Efficient and Safe Meetings with Upgraded AVer SmartFrame
Keep meetings efficient and safe with AVer’s upgraded SmartFrame. This function uses next-generation facial and body detection to automatically frame people who are wearing masks or presenting any facial profile from up to 7~10 meters away!
Smartly track presenters through preset areas by adding a CAM520 Pro2 and its Preset Framing mode. You can set multiple preset viewing areas that the camera will automatically follow presenters through. There’ s no need for a remote control!
Access Video Calls Without the Hassle of Connecting a USB Cable!
AVer Virtual Streaming technology makes the CAM520 Pro2 available as a camera video source for virtual meetings via a single Ethernet connection. Also, a PoE+ port simplifies set up and reduces installation costs.
* Only available in Windows PC. Doesn’t support in MAC PC.
Share Live Video Online Anytime with IP Streaming
Livestream on YouTube or Facebook! Easily create live video content with the CAM520 Pro2 by using an H.264 RTSP/RTMP stream to your cloud base or on-premise streaming delivery network.
Enterprise-Grade Imaging with True WDR
Enjoy vivid meetings even in high-contrast backlight environments when you use the CAM520 Pro2. Embedded Sony True WDR is effective at up to 120dB, automatically refining highlights, shadows, and white balance. You deserve to experience enterprise-grade imaging in every meeting.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
