Beli audio jbl di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CF Audio Power AmplifierDeskripsi:700Wx2/8Ω, 1200Wx2/4Ω, 1750Wx2/2Ω
- TOA Mixer AmplifierDeskripsi:The PA Amplifier ZA-230W, designed to fulfill requirement arrange voice like paging, oration, ceremony, inter communication, religious service place, car- calling, and others.atribut:
- Finish: Panel: ABS resin, black; Case: Steel plate, black
- TOA Power AmplifierDeskripsi:The ZA-2240 is a high cost-performance power amplifier suited for broadcasting paging or background music in schools, offices, shops, factories, mosques, churches, and large rooms.
- CF Audio Whole Tone Speaker (Sound System)Deskripsi:Whole tone speaker, 2 frequency division, 1" high-pitched voice + 2*8" bass, 90x60degree, frequency response: 60Hz~18kHz-3dB, rated power: 250W, Max. Input: 1000W, sensitivity: 93dB, Maximum sound Pressure: 118dB.
- auBern Speaker Audio Portabel Seri BEatribut:
- Impedance (ohm): 4
- Kramer Power AmplifierDeskripsi:PA−120Z is a high−performance, selectable Hi−Z (70V/100V) or Lo−Z (4Ω/8Ω) power amplifier featuring balanced and unbalanced inputs and additional line−level output. This versatile amplifier features built−in DSP, auto−standby and maximum durability. PA−120Z is suitable for a vast range of AV installations.atribut:
- Input: 1 3.5mm 1 T-Block
- Output: 2 T-Block
- Product Dimensions (WxDxH) (cm): 21.46x16.30x4.36
- Shipping Dimensions (cm): 40.50x29.70x9
- Voltage (VA): 150
- Voltage (V): 85-265AC
- Included Accessories: Power cord
- Taffware Bluetooth EQ Audio Amplifier Karaoke Home Theater FM RadioDeskripsi:Audio amplifier ini cocok digunakan untuk melengkapi audio sistem rumah Anda. Dengan amplifier ini suara speaker menjadi lebih jernih, bertenaga dan Anda dapat mengatur bass dan treble dari speaker Anda. Amplifier ini juga menerima input microphone sebanyak 2 buah sehingga dapat digunakan sebagai amplifier karaokeatribut:
- Power (W): 600
- Bluetooth: Bluetooth 5.0
- Frequency Response (Hz-kHz): 20 - 20
- Polytron Professional Active SpeakerDeskripsi:Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
- CF Audio Wireless Microphone (Mic)Deskripsi:Wireless microphone.
- Kramer Power AmplifierDeskripsi:PA−240Z is a high−performance, selectable Hi−Z (70V/100V) or Lo−Z (4Ω/8Ω) power amplifier featuring balanced and unbalanced inputs and additional line−level output. This versatile amplifier features built−in DSP, auto−standby and maximum durability. PA−240Z is suitable for a vast range of AV installations.
- auBern Speaker Audio Portabel Seri Uatribut:
- Drive Unit: Subwoofer 8inch, Tweeter 1.5inch
- Range Minimal Speaker: 80W
- Okayo PA Sound System (Speaker)atribut:
- Carrier Frequency (MHz): 794-928 (Country Dependent)
- Number of Channels: 7-50 (Country Dependent)
- Latency (ms): 4
- Operating Range (m): 50-70 (Opening Field)
- Alinco Power SupplyDeskripsi:Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
- TOA Digital Mixer AmplifierDeskripsi:ZA-3212D-AS 1 is a high performance yet cost-effective mixer power amplifier suited for broadcasting, paging, or background music in schools, offices, shops, houses of worship and large ballrooms.
- TOA MegaphoneDeskripsi:Small in size and light in weight, the ZR-510 megaphone can be easily carried by a single hand. The newly developed polyimide diaphragm is employed to ensure high sound quality.
- TOA Pre-Amplifier Mixer PanelDeskripsi:The Z-FV200PP-AS Pre-Amplifier Mixer Panel is the basic operation section of the Z-FV200 Series Emergency Public Address Systematribut:
- LED Indicator: Power (Green)
- Accessories: Removable terminal plug (2 pins) x 7, removable terminal plug (3 pins) x 8, Instruction Manual x 1
- Muting: MIC/LINE 1 : Mutes other input signals (Mic/Line 2 - 4, AUX 1 - 2) by 0 - 30 dB attenuation
- Phantom Power: MIC/LINE 1 (selectable) (+21 V DC)
- Priority Control: Fireman's microphone > EV > Timer > Paging > Remote microphone > Mic / Line 1 > Mic / Line 2 - 4 & AUX 1 - 2
- Tone Control: Bass : -10 dB at 100 Hz, +10 dB at 100 Hz (for INPUT BGM); Treble : -10 dB at 10 kHz, +10 dB at 10 kHz (for INPUT BGM)
- Current Consumption (mA): 110
- Dimensions (WxHxD) (mm): 482x88.4x353.3
- Distortion: Under 1% (1 kHz, rated output)
- Finish: Front Panel : Aluminium, Black, Alumite
- Frequency Response (Hz): 50-15000, ±3 dB, 1000
- Operating Humidity (%RH): Under 90 (no condensation)
- Operating Temperature (°C): 0 to +40
- Power Source: Usable Power Supply Unit: FV-200PS; 24 V DC (operating range: 19.5 - 27 V DC), M3 screw terminal
- SN Ratio (dB): Over 60
- TOA School Digital AmplifierDeskripsi:This School Digital Amplifier, SA-60D is a 60W Class D amplifier, is best suited for classroom, training room applications in school. Paired up with 1-2 speakers, a microphone and an external audio device or MP3 player and you are all ready to go. A plus point to note is, this model is designed for both desk-top or wall mount installation.atribut:
- Accessories: Wall Mounting Pattern Paper x 1
- Operating Temperature (°C): 0 to +40
- Frequency Response (Hz): 20-20000
- Dimensions (WxHxD) (mm): 210x70.6x180
- Power Source: 220 - 240 V AC, 50/60 Hz
- Distortion: 1 % or less
- Finish: Case: Steel plate, off-white, paint; Knob: ABS resin, black
- Indicator: Power LED (Blue)
- Operating Humidity (%RH): 90 or less (no condensation)
- Output Rating (W): 60
- Power Consumption (W): 100 (rated output), 18 (EN60065)
- Protection : Power Supply Thermal Shut down; Power Amplifier Thermal Shut down; Power Amplifier Over Current; Each protection will be restored automatically
- SN Ratio (dB): MIC 1, 2: 60 or more; AUX 1, 2: 70 or more
- TOA Mixer Amplifier 2 ChannelDeskripsi:ZA-2128M is a Mixer Power Amplifier with high capacity for audio requirements in Mosque or other places of worship.atribut:
- Phantom Power: DC +21 V (MIC 1)
- Tone Control: Bass: ±10 dB at 100 Hz, Treble: ±10 dB at 10 kHz
- Controls: Front: 5 Microphone Gain Controls, 3 Aux Gain Controls, 8 Bass Tone Controls, 8 Treble Tone Controls, 1 Echo Level Control, 2 Master Controls, 1 Power ON/OFF Switch, 2 Output Channel ON/OFF Switch (CH1, CH2)
- Ambient Temperature (°C): 0 to +40
- Power Supply: AC: 220 V, 50/60 Hz; DC: 24 V
- Power Consumption: AC: 520 W (rated output); AC: 286 W (operation at EN60065); DC: 20 A (operation at rated output)
- Dimensions (WxHxD) (mm): 420x144x361
- Distortion: Less than 1% THD at 1 kHz, 1/3 rated output power
- Finish: Front Panel: Aluminium Gray, Case: Steel plate, Gray
- Frequency Response (Hz): 50-20000 (±3 dB)
- Indicators: 2 LED Output CH, 2 LED Signal 2 LED Peak, 1 LED Power ON
- Noise Level (S/N) (dB): More than 80 at All Volume control full CCW, More than 50 at All Volume control full CW
- Output Regulation: Less than 3 dB no load to full load
- Speaker Outputs: 100V x 2, 4Ω x2
Daftar Harga audio jbl Terbaru January 2026
| CF Audio Power Amplifier | Rp7.099.900 |
| TOA Mixer Amplifier | Rp1.399.900 |
| TOA Power Amplifier | Rp5.599.900 |
| CF Audio Whole Tone Speaker (Sound System) | Rp7.099.900 |
| auBern Speaker Audio Portabel Seri BE | Rp4.399.900 |
| Kramer Power Amplifier | Rp27.999.900 |
| Taffware Bluetooth EQ Audio Amplifier Karaoke Home Theater FM Radio | Rp199.900 |
| Polytron Professional Active Speaker | Rp1.999.900 |
| CF Audio Wireless Microphone (Mic) | Rp9.999.900 |
| Kramer Power Amplifier | Rp12.999.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)






















































































































































/9cP103222336-1.jpg)




/9lP103222345-1.jpg)


/48P103220152-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Megaphone/ogP106755880-1.jpg)