Spesifikasi
| Output Power (W) | 1100 |
|---|---|
| Power Input (V) | 100 to 240 AC (50/60Hz) |
| Frequency Response (Hz-kHz) | 30 to 20 (-6dB) |
| Signal to Noise Ratio (dB) | >80 |
| Cable Type | right angle AC Power cable |
| Bluetooth Version | 5.3 |
| 2.4G Wi-Fi Transmitter Frequency Range (GHz) | 2.4-2.4835 |
| 5G Wi-Fi Network Compatibility | 802.11a/n/ac/ax |
| Packaging Dimentions (cm) | 52.5x1.25x52 |
| Product Dimentions (cm) | 45.5x1.1x44 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
All The Superior Original JBL Pro Sound You Can Handle
The JBL PartyBox Ultimate can cover a massive space—we're talking two basketball courts—with superior Original JBL Pro Sound. Featuring two drivers and mid range speaker to deliver louder sound. Dual tweeters and a pair of subwoofers means there's going to be more than enough bass for even the most dedicated fans, while Dolby Atmos* provides immersive 3D spatial effects. This is the kind of thunderous sound you'll not just hear, but feel. * A subscription to a high definition music service is required in order to listen to immersive music in Dolby Atmos.
Multi-Dimensional, Dynamic Lightshow
Lights, color, party! Transform your space into a captivating,full sensory experience with the biggest multi-dimensional lightshow of any party speaker. It's got a unique starry night effect, cool light trails, strobes, and even lights that project onto any surface it's sitting on. All of it syncs to your music and can be easily controlled via the streamlined, user-friendly dials on the top panel or through the JBL One app.
Wi-Fi and Bluetooth Connectivity
Stream high definition music anywhere with the JBL PartyBox Ultimate, including 3D Dolby Atmos over Wi-Fi. Taking a call or scrolling your feed? Go ahead—it won't interrupt your music. Switch easily to Bluetooth and keep enjoying seamless audio experiences whether you're indoors or outside.
The JBL PartyBox Ultimate can cover a massive space—we're talking two basketball courts—with superior Original JBL Pro Sound. Featuring two drivers and mid range speaker to deliver louder sound. Dual tweeters and a pair of subwoofers means there's going to be more than enough bass for even the most dedicated fans, while Dolby Atmos* provides immersive 3D spatial effects. This is the kind of thunderous sound you'll not just hear, but feel. * A subscription to a high definition music service is required in order to listen to immersive music in Dolby Atmos.
Multi-Dimensional, Dynamic Lightshow
Lights, color, party! Transform your space into a captivating,full sensory experience with the biggest multi-dimensional lightshow of any party speaker. It's got a unique starry night effect, cool light trails, strobes, and even lights that project onto any surface it's sitting on. All of it syncs to your music and can be easily controlled via the streamlined, user-friendly dials on the top panel or through the JBL One app.
Wi-Fi and Bluetooth Connectivity
Stream high definition music anywhere with the JBL PartyBox Ultimate, including 3D Dolby Atmos over Wi-Fi. Taking a call or scrolling your feed? Go ahead—it won't interrupt your music. Switch easily to Bluetooth and keep enjoying seamless audio experiences whether you're indoors or outside.
Feature
Features:- All the superior Original JBL Pro Sound you can handle
- A multi-dimensional, dynamic, lightshow
- Wi-Fi and Bluetooth connectivity
- Handle and sturdy wheels
- IPx4 Spashproof
- Multi-Speaker connection
- Dual Mic & Guitar Inputs
- JBL PartyPad
- JBL One app
- Self tuning
What's in the Box:
1x JBL Party Speaker Ultimate
1x Quick-Start Guide
1x Safety Sheet & Warranty Card
1x right angle AC Power cord (AC Plug varies by Region)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/bqP112004422-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
