Beli angle meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KDS Sensor Sudut Digital (Pengukur Kemiringan Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    KDS Sensor Sudut Digital (Pengukur Kemiringan Digital)
    Deskripsi:
    Any angle can be set as the reference plane (0.0°).Comes with neodymium magnet.Hold function is convenient for checking and recording.Purpose:For angle measurement from various reference planes.
  2. monotaro Angle Finder
    Mulai

    Rp129.900

    monotaro Angle Finder
    Deskripsi:
    For civil engineering, construction, interior work, and other work to measure slope and inclination angle
    atribut:
    • Material: plastic
    • Accuracy (°C): +/- 1
    • Dimensions (mm): 130x115x15
    • Mass (kg): 0.13
  3. monotaro Mini Digital Angle Meter (With Bottom Magnet) (Alat Ukur Sudut Derajat Digital)
    Mulai

    Rp609.900

    monotaro Mini Digital Angle Meter (With Bottom Magnet) (Alat Ukur Sudut Derajat Digital)
    Deskripsi:
    Produk ini juga sering disebut dengan Alat Ukur Sudut Derajat Digital
    atribut:
    • Accuracy: +/- 0.2 degree
    • Minimum reading (degrees): 0.1
    • Auto Power OFF: 5 minutes
    • Material: Aluminium
    • Dimensions (mm): 59x59x27
    • Operating Temperature Range (°C): -10 to 50
    • Power Supply: AAA alkaline batteries x 1 present (not included)
    • range of measurement: 0 ~ 90 degree
  4. TRUSCO Slant Rule
    Mulai

    Rp369.900

    TRUSCO Slant Rule
    Deskripsi:
    V groove with strong magnet.
    atribut:
    • Dimensions (mm): 95 x 95 x 30
    • Measuring Range: Inclination: 1 Scale = 1degree 90degree to 0degree to 90degree (180degree) Gradient Method: 2 Min to 50%
    • Purpose of Use: Piping, drainage construction, steel structure etc. for general work requiring angle and slope.
    • Specifications: Made In An ISO 9001 Authorized Factory
    • Weight (g): 110
  5. Kennedy Angle Finder With Magnetic Base
    Mulai

    Rp229.900

    Kennedy Angle Finder With Magnetic Base
    Deskripsi:
    Can be used independently as a 'quick check' tool or to convert a rule or square into a precision angle finder. High strength built-in ceramic magnet with vee groove for use on bars and pipes. Accuracy +/- 0.5%. For the most accurate readings it is recommended that the angle finder is attached to a steel rule or square by means of the magnet or screws. Dial Reading 90 Degree
    atribut:
    • Type: Angle Finder
    • Graduation Marking Colors: Black
    • Finish/Coating: Uncoated
    • Material: Steel
    • Angle Type: 90 Degree
    • Color: Black
    • Features: Accuracy +/- 0.5%, Grooved, Magnetic Base
    • Blade length: 80mm
  6. UNI-T Digital Angle Meter (Pengukur Sudut)
    Mulai

    Rp959.900

    UNI-T Digital Angle Meter (Pengukur Sudut)
    atribut:
    • Accuracy (⁰): ± 0.2
    • Certificate: RoHS
    • Power: 3.7V lithium battery (300mah)
    • Resolution (⁰): 0.01
    • Standard Carton Measurement (mm): 165×150×130
    • Battery Capacity: 3.7V lithium battery (300mah)
    • Charging: Type C Charging Interface
    • Display: EBTN
    • Laser Indication: Two-side lasers
    • Magnet Base: Four-side magnets
    • Measurement Range (⁰): 4×90
    • Product Color : Black and red
    • Product Size(mm): 60×60×30
    • Relative/absolute Measurement: Yes
    • Standard Accessories : Type-C male to female extension cable, USB adapter
    • Working Time (hour): 2
  7. Deli Steel Angle Ruler
    Rating:
    100% of 100
    (2)
    Mulai

    Rp99.900

  8. Tajima Slant Rule
    Mulai

    Rp619.900

    Tajima Slant Rule
    atribut:
    • L x H x Thickness (mm): 250x125x25
    • Min. Reading Value: 2°
    • Precision: Within ±1.25mm/1m=0.072°
    • Scale Specification: Inside 2° consecutive, outside 1-tenth to 8 tenths (0.5 tenths scale consecutive) (note)1-tenth=1/10 tenths, 1 tenth, 1.2 tenths, 1.5 tenths, 1.8 tenths, 2 tenths
    • Finishing Material: Main Body: ABS Resin, Bubble Tube: Acrylic
  9. Shinwa Rules Pengukur Sudut Digital Tahan Debu/Tahan Air (Busur Derajat Digital Anti Air)
    Mulai

    Rp2.199.900

    Shinwa Rules Pengukur Sudut Digital Tahan Debu/Tahan Air (Busur Derajat Digital Anti Air)
    Deskripsi:
    Power_x000D_- Two AAA alkaline batteries (The attached batteries are for monitor use, life may be short.)
    atribut:
    • Auto Power-off: About 5 minutes
    • Accessories: Holder case
    • Dust-proof Water-proof: IP65
    • Material: ABS resin, aluminum
    • Measuring Range: 90°x4 directions (360°)
    • Main Part Dimension: 151x60x31mm
    • Minimum: 0.05°, 0.1%, 1mm/m
    • Operating Temperature Range: -10 to 50°C
    • Precision: 0°, 90°: ± 0.05°, other than: ± 0.15°
  10. SHINWA Digital Angle Meter (Alat Ukur Sudut Digital)
    Mulai

    Rp1.399.900

    SHINWA Digital Angle Meter (Alat Ukur Sudut Digital)
    atribut:
    • L x H x Thickness (mm): 56x56x30
    • Magnet: 3 places(6 pieces)
    • Measuring Range (°): 90 x 4 directions
    • Finish Material: Main Body: Zinc Alloy, Panel part: Polycarbonate, Magnet: Neodymium Magnet
    • Measurement Precision (mm/m): ±0.2° (±3.5)
    • Minimum Display: 0.1°, 0.1%
    • Power Supply: 9V dry battery x 1(for monitor)
  11. Niigata Seiki (SK) Dial Slant Rule Kaidan
    Mulai

    Rp389.900

    Niigata Seiki (SK) Dial Slant Rule Kaidan
    Deskripsi:
    Dial Slant Rule Kaidan DSR-180KD. - Measurement of inclination angle - Material Body: ABS, Cover: Styrol - Analog dial easier to read than bubble tube type meter - With Handle and hook Hole - Measuring Range 0-180degrees, Graduation 1degrees, accuracy +/- 0.5degrees.
    atribut:
    • Dimensions (mm): 190x100x30
    • Material: Body: ABS, Cover: Styrol
    • Measuring Range (°): 0-180
    • Graduation (°): 1
    • Accuracy (°): ± 0.5
  12. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  13. SNDWAY Inklinometer (Pengukur Kemiringan)
    Mulai

    Rp669.900

    SNDWAY Inklinometer (Pengukur Kemiringan)
    Deskripsi:
    Inclinometer canggih dari SNDWAY, ukur kemiringan suatu permukaan dengan nyaman dan mudah! Alat kecil yang sangat mudah dibawa ke lokasi pengukuran, magnetik pada 4 sisi memudahkan untuk pengukuran pada permukaan metal. Memiliki fitur relative zero yang membuat anda menghitung permukaan tambahan hanya dengan sekali pengukuran tanpa perlu kalkulasi manual lagi.
    atribut:
    • Accuracy (°): ±0.2
    • Battery (mAh): 400
    • Content: 1 unit SW-101A; 1 unit charger USB C Cable; Manual
    • Range (°): 4x90
    • Resolution (°): 0.05
  14. Insize Digital Angle Finder (Aksesori Alat Ukur)
    Mulai

    Rp769.900

    Insize Digital Angle Finder (Aksesori Alat Ukur)
    atribut:
    • Finish: Uncoated
    • Operation Type: Digital
    • Protractor Style: Digital Angle Finder
  15. BOSCH Inklinometer Digital (Pengukur Kemiringan Digital)
    Mulai

    Rp4.499.900

    BOSCH Inklinometer Digital (Pengukur Kemiringan Digital)
    Deskripsi:
    Deskripsi:_x000D__x000D_Pengukur kemiringan digital, panjang 60cm
    atribut:
    • Measurement Accuracy Vials: ± 0.057° = ± 1 mm/m
    • Length (cm): 60
    • Measurement Range (°): 0 – 360 (4 x 90)
    • Units of Measurement: °, %, mm/m
    • Electronics Measurement Accuracy (°): ± 0.05 (0/90), ± 0.2 (at 1-89)
  16. INGCO Digital LCD Angle Ruler
    Mulai

    Rp339.900

    INGCO Digital LCD Angle Ruler
    Deskripsi:
    INGCO Digital LCD Angle Ruler (40cm) // Penggaris Segitiga L Sudut Siku Tukang
    atribut:
    • Range (mm): 0-200 (0-360°), 0-400 (180°)
    • Reading (mm): 0.1 (0.05°)
    • Battery (V): 3
    • Length (cm): 40
  17. Shinwa Rules Alat Ukur Sudut Digital
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    Shinwa Rules Alat Ukur Sudut Digital
    Deskripsi:
    - Titik referensi (00,0°) dapat diatur dari sudut mana pun yang nyaman untuk melakukan pengukuran dari titik referensi.- Dengan fungsi hold, alat ini bisa digunakan untuk mengukur tempat-tempat yang sulit dilihat. Dapat mengukur pipa dengan mudah dengan V-groove.- Menggunakan rangka aluminium yang kokoh.- Jika Anda menggunakan alat ini secara terbalik, tampilan digitalnya juga akan terbalik secara otomatis.- Dapat mengukur segala sudut.- Produk dengan proofreading tidak dapat dibatalkan setelah pemesanan. Kami hanya dapat menerima pesanan dari web untuk produk dengan dokumen kalibrasi dan traceability system diagrams.- Dokumen hanya berlaku untuk produk yang mempunyai (sertifikat kalibrasi JCSS), (sertifikat kalibrasi umum/traceability system diagrams), dan (sertifikat kalibrasi/traceability system diagrams) dalam nomor produk terlampir.
  18. Mitutoyo Protaktor Digital
    Mulai

    Rp8.599.900

    Mitutoyo Protaktor Digital
    atribut:
    • Cross Axis Error: Minimal
    • Standard Accessories : Plastic Case
    • Temperature Operating (°C): -5 to 50 (23°F to 122°F)
    • Temperature Storage (°C): -20 to 65 (-4°F to 149°F)
Daftar Harga angle meter Terbaru October 2026
KDS Sensor Sudut Digital (Pengukur Kemiringan Digital)Rp1.299.900
monotaro Angle FinderRp129.900
monotaro Mini Digital Angle Meter (With Bottom Magnet) (Alat Ukur Sudut Derajat Digital)Rp609.900
TRUSCO Slant RuleRp369.900
Kennedy Angle Finder With Magnetic BaseRp229.900
UNI-T Digital Angle Meter (Pengukur Sudut)Rp959.900
Deli Steel Angle RulerRp99.900
Tajima Slant RuleRp619.900
Shinwa Rules Pengukur Sudut Digital Tahan Debu/Tahan Air (Busur Derajat Digital Anti Air)Rp2.199.900
SHINWA Digital Angle Meter (Alat Ukur Sudut Digital)Rp1.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)