UNI-T Digital Angle Meter (Pengukur Sudut)

Sebelum PPN:
Rp959.900
Spesifikasi
Accuracy (⁰)± 0.2
CertificateRoHS
Power3.7V lithium battery (300mah)
Resolution (⁰)0.01
Standard Carton Measurement (mm)165×150×130
Battery Capacity3.7V lithium battery (300mah)
ChargingType C Charging Interface
DisplayEBTN
Laser IndicationTwo-side lasers
Magnet BaseFour-side magnets
Measurement Range (⁰)4×90
Product Color Black and red
Product Size(mm)60×60×30
Relative/absolute MeasurementYes
Standard Accessories Type-C male to female extension cable, USB adapter
Working Time (hour)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan