Beli analyzer spectrum di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GW INSTEK Spectrum Analyzer
    Mulai

    Rp37.999.900

    GW INSTEK Spectrum Analyzer
    atribut:
    • Size (mm): 296x115x152
    • Amplitude Accuracy (dB): ±2 (1GHz, Span 5MHz)
    • Amplitude Reference Level Setting Range (dBm): +20 to -40
    • Displayed Average Noise Level (dBm): ≦ -100
    • Frequency Accuracy (kHz): ±50
    • Frequency Characteristics (kHz-GHz): 150 - 3
    • Package Size (mm): 255x385x200
    • Power Measurement Items: ACPR, OCBW, CHANNEL POWER
    • Power Supply (V AC): 100 to 240 (at 50/60Hz)
    • RBW Accuracy: ± 25%
    • RBW Range: 30kHz, 100kHz, 300kHz, 1MHz
    • Resolution (MHz): 0.1
    • Span Settings: 1MHz - 3GHz, Full span, Zero span
  2. netAlly AirMagnet Spectrum XT Network Interference Analyzer
    Mulai

    Rp269.999.900

    netAlly AirMagnet Spectrum XT Network Interference Analyzer
    atribut:
    • Amplitude (dB): Accuracy +/-2
    • Resolution Bandwidth (kHz): 156.3
    • Capture Limit: Dependent in Hard disk space
    • Max. Input (dbm): 0
    • Sweep Time: 64msec per 20MHz or 64m sec per channel
    • DC Power Voltage Supply (V): 5
    • Active Power (W): 2
  3. GW INSTEK Logic Analyzer for Digital Storage Oscilloscope
    Mulai

    Rp29.999.900

    GW INSTEK Logic Analyzer for Digital Storage Oscilloscope
    atribut:
    • Package Size (mm): 300x95x50
  4. Digilife Endoscope Inspection Camera
    Mulai

    Rp1.299.900

    Digilife Endoscope Inspection Camera
    Deskripsi:
    Endoscope Camera atau Kamera Inspeksi untuk berbagai keperluan industrial/ komersial seperti pengecekan mobil, perbaikan rumah kantor, pengecekan industrial, lab dan riset dll
    atribut:
    • Camera Resolution (Pixels): 1920x1080
    • Horizontal View Angle (⁰): 70
  5. BK Precision Multimeter Digital Bench Type (Multitester)
    Mulai

    Rp17.999.900

    BK Precision Multimeter Digital Bench Type (Multitester)
    atribut:
    • UNSPSC: 41113630
    • True RMS: Yes
  6. GW INSTEK Stabilized DC Power Supply
    Mulai

    Rp9.999.900

    GW INSTEK Stabilized DC Power Supply
    atribut:
    • Power Cord Length (m): 1.8
  7. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp959.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
  8. UNI-T Digital Storage Oscilloscope
    Mulai

    Rp21.999.900

    UNI-T Digital Storage Oscilloscope
    Deskripsi:
    UTD2000CEM series is cost-effective benchtop digital storage oscilloscope with 8-inch screen, 800×480 high resolution display, 1GS/s sampling rate, 20,000wfms/s waveform capture rate, 32Mpts memory depth, a variety of trigger types, which is more suitable for general signal measurements.
    atribut:
    • Bandwith (MHz): 100
    • Channels: 2
    • Sampling Rate: Single Channel : 1GS/s; Dual Channel : 500MS/s
    • Rise Time (ns): ≤3.5
    • Memory Depth (Mpts): 28
    • Waveform Capture Rate (wfm/s): ≥20000
    • Input Impedance: (1MΩ±2%)//(22pF±3pF)
    • Product Color : White and Grey
    • Product Size(mm): 336x164x108
    • Storage Methods: Setup, wave, bitmap
    • Trigger Types: Edge, pulse width, slope, video, runt, window
    • Vertical Scale (V/div): 1 - 20
  9. Hantek Oscilloscope
    Mulai

    Rp2.999.900

    Hantek Oscilloscope
    Deskripsi:
    - Bandwidth:70-200MHz;- 1GSa/s Real Time Sample Rate;- Record length up to 40K;- Multiple automatic measurements;- Large (7.0-inch) color display, WVGA(800x480);- Trigger mode: edge/pulse width/line selectable video/slop/overtime etc.FFT : Windows: Hanning, Flatop, Rectamgular, Bartlett, Blackman; 1024 sample pointBandwidth Limit : 20MHzLow Frequency Response (-3db) : ≤10Hz at BNCDC Gain Accuracy : ±3% for Normal or Average acquisition mode, 10V/div to 10mV/div; ±4% for Normal or Average acquisition mode, 5mV/div to 2mV/divDC Measurement Accuracy, Average Acquisition Mode : When vertical displacement is zero, and N ≥16:± (3% × reading + 0.1div + 1mV) only 10mV/div or greater is selected; When vertical displacement is not zero, and N≥16: ± [3% × (reading + vertical position) + 1% of vertical position + 0.2div]; Add 2mV for settings from 2mV/div to 200mV/div; add 50mV for settings from 200mV/div to 10V/divVolts Measurement Repeatability, Average Acquisition Mode : Delta volts between any two averages of ≥16 waveforms acquired under same setup and ambient conditionsTrigger Types : Edge, Video, Pulse, Slope, Over time, AlternativeTrigger Source : CH1, CH2, EXT, EXT/5, AC LineTrigger Modes : Auto, Normal, SingleCoupling Type : DC, AC, Noise Reject, HF Reject, LF RejectTrigger Sensitivity (Edge Trigger Type) DC(CH1,CH2): 1div from DC to 10MHz; 1.5div from 10MHz to 100MHz; 2div from 100MHz to Full;DC(EXT): 200mV from DC to 100MHz; 350mV from 100MHz to 200MHz;DC(EXT/5): 1V from DC to 100MHz;1.75V from 100MHz to 200MHz; AC: Attenuates signals below 10Hz;HF Reject: Attenuates signals above 80kHz; LF Reject: Same as the DC-coupled limits for frequencies above 150kHz; attenuates signals below 150kHzTrigger Level Range : CH1/CH2: ±8 divisions from center of screen; EXT: ±1.2V; EXT/5:±6VTrigger Level Accuracy (typical) Accuracy is for signals having rise and fall times ≥20ns : CH1/CH2: 0.2div × volts/div within ±4 divisions from center of screen; EXT: ± (6% of setting + 40mV); EXT/5: ± (6% of setting + 200mV);Set Level to 50%(typical) : Operates with input signals ≥50HzVideo Trigger Type : CH1, CH2: Peak-to-peak amplitude of 2 divisions; EXT: 400mV; EXT/5: 2VSignal Formats and Field Rates, Video Trigger Type : Supports NTSC, PAL and SECAM broadcast systems for any field or any lineHoldoff Range : 100ns ~ 10sPulse Width Trigger Mode : Trigger when (< , >, = , or ≠); Positive pulse or Negative pulsePulse Width Trigger Point : Equal: The oscilloscope triggers when the trailing edge of the pulse crosses the trigger level.Not Equal: If the pulse is narrower than the specified width, the trigger point is the trailing edge. Otherwise, the oscilloscope triggers when a pulse continues longer than the time specified as the Pulse Width.Less than: The trigger point is the trailing edge.Greater than (also called overtime trigger): The oscilloscope triggers when a pulse continues longer than the time specified as the Pulse WidthPulse Width Range : 20ns ~ 10sSlope Trigger Mode : Trigger when (< , > , = , or ≠ ); Positive slope or Negative slopeSlope Trigger Point : Equal: The oscilloscope triggers when the waveform slope is equal to the set slope.Not Equal: The oscilloscope triggers when the waveform slope is not equal to the set slope.Less than: The oscilloscope triggers when the waveform slope is less than the set slope.Greater than: The oscilloscope triggers when the waveform slope is greater than the set slope.Time Range : 20ns ~ 10sOver Time Mode : Rising edge or Falling edgeTime Range : 20ns ~ 10sTrigger on CH1 : Internal Trigger: Edge, Pulse Width, Video, SlopeTrigger on CH2 : Internal Trigger: Edge, Pulse Width, Video, SlopeReadout Resolution : 6 digitsAccuracy (typical) : ±30ppm (including all frequency reference errors and ±1 count errors)Frequency Range : AC coupled, from 4Hz minimum to rated bandwidthSignal Source : Pulse Width or Edge Trigger modes: all available trigger sourcesThe Frequency Counter measures trigger source at all times, including when the oscilloscope acquisition pauses due to changes in the run status, or acquisition of a single shot event has completed.Pulse Width Trigger mode: The oscilloscope counts pulses of significant magnitude inside the 1s measurement window that qualify as triggerable events, such as narrow pulses in a PWM pulse train if set to < mode and the width is set to a relatively small time.Edge Trigger mode: The oscilloscope counts all edges of sufficient magnitude and correct polarity.Video Trigger mode: The Frequency Counter does not work.Cursor Measurement : Voltage difference between cursors: △VTime difference between cursors: △TReciprocal of △T in Hertz (1/ΔT)Auto Measuerment : Frequency, Period, Mean, Pk-Pk, Cycli RMS, Minimum, Maximum, Rise time, Fall Time, +Pulse Width, -Pulse Width, Delay1-2Rise, Delay1-2Fall, +Duty, -Duty, Vbase, Vtop, Vmid, Vamp, Overshoot, Preshoot, Preiod Mean, Preiod RMS, FOVShoot, RPREShoot, BWIDTH, FRF, FFR, LRR, LRF, LFR, LFFDisplay Type : 7 inch 64K color TFT (diagonal liquid crystal)Display Resolution : 800 horizontal by 480 vertical pixelsDisplay Contrast : Adjustable (16 gears) with the progress barOutput Voltage( typical) : About 5Vpp into ≥1MΩ loadFrequency(typical) : 1kHzSupply Voltage : 100-120VACRMS(±10%), 45Hz to 440Hz, CATⅡ120-240VACRMS(±10%), 45Hz to 66Hz, CATⅡPower Consumption :
  10. TAF Baut Mur CB Baja
    Mulai

    Rp1.900

    TAF Baut Mur CB Baja
    atribut:
    • Grade: B7
    • Thread Size: T20
    • Color: Black
  11. GW INSTEK LCR Meter
    Mulai

    Rp52.999.900

    GW INSTEK LCR Meter
    atribut:
    • Package Size (mm): 350x410x200
  12. netAlly LinkRunner ATNetwork AutoTester
    Mulai

    Rp77.999.900

    netAlly LinkRunner ATNetwork AutoTester
    atribut:
    • Dimensions (cm): 8.9x19.8x4.8
    • Dimensions (inch): 3.5x7.8x1.9
    • Battery: Removable, rechargeable lithium-ion battery pack (18.5 Watt-hrs)
    • Battery Life: Typical operating life is 6 hours; Typical charge time is 3 hours
    • Display LCD (inch): 2.8 color (320x240pixels)
    • Keypad: 12-key elastomeric
    • Cable Tests: Pair lengths, opens, shorts, splits, crossed, straight through, and cable ID
    • External AC Adapter/Charger: AC input 90 to 264V AC 48 to 62Hz input power DC output 15V DC at 1.2 Amps
    • Hard Disk (MB): 1 available space
    • Interface: USB
    • Loaded Power (W): LRAT-2000 with TruePower
    • Loaded Voltage (V): LRAT-2000 with TruePower
    • Operating Temperature and Relative Humidity (°C): 0 to +45
    • Operating Temperature and Relative Humidity (°F): 32 to 113
    • Power Over Ethernet (PoE): Single ended testing
    • Processor: 1GHz or better CPU
    • RAM (Gb): 1 or more
    • Supporting Operating Systems : Windows® 8.1 and Windows® 10: Windows 8.1 and 10
    • Tone Generator: IntelliTone digital tone: [500KHz]; analog tones: [400Hz, 1KHz]
    • Unloaded Power (W): LRAT-1000
  13. netAlly Network Cable &amp; Connectivity Tester LinkRunner
    Mulai

    Rp74.999.900

    netAlly Network Cable & Connectivity Tester LinkRunner
    Deskripsi:
    Quickly verify changes and troubleshoot network links with the LinkRunner AT 3000. This network cable tester with automated reporting is essential for today’s network professionals who need swift and reliable testing of both copper and fiber connections. While offering the same core functions of the LinkRunner AT 1000 and 2000 models, the LinkRunner AT 3000 features a large touchscreen and in-depth AutoTest that provides deeper network visibility.Included:1 - LinkRunner AT 3000 Tester (LRAT-3000)1 - Power Supply with Regional Power Plugs1 - WireView Cable ID #1-#61 - RJ-45 Coupler1 - 850nm Multimode 1 Gbps SFP1 - Holster1 - Quick Start Guide1 - Small Soft Case".
    atribut:
    • Dimensions (cm): 10.2 x 19.6 x 4.2
    • Battery: Rechargeable lithium-ion battery pack (3.63 V, 9.75 Ah, 36.39 Wh)
    • Battery Life (hour): 9 (Typical Run Duration)
    • Charging Time (hour): 5 (when unit is off)
    • Display (inch): 5.0 (color LCD with capacitive touchscreen (720 x 1280 pixels))
    • Host Interfaces: RJ-45 and SFP test port; RJ-45 Cable test port; (1) USB Type-A Port; (1) USB Type-C On-the-Go Port
    • Battery Charging: USB Type-C 65-W adapter: AC Input Power 100-240 V, 50-60 Hz; DC Output Power 15 V (3 A)
    • LEDs: 1 LED (Battery Status Indicator)
    • Memory (GB): Approximately 8 (available for storing test results and user applications)
    • Operating Temperature (°C): 0 to +45 (32°F to 113°F)
    • Safety: IEC 61010-1:2010: Pollution degree 2
    • Supported IEEE Standards: Wired: 802.3/ab/i/u/z, 1000BASE-T; PoE: 802.3af/at/bt Class 0-8, and UPOE; Fiber: 1000BASE-X, SFP SX/LX/ZX
  14. YOKOGAWA Reflectometer
    Mulai

    Rp54.999.900

    YOKOGAWA Reflectometer
    Deskripsi:
    This AQ1000 is specifically designed to increase the productivity of field personnel working on the installation and deployment of optical access networks such as Fiber To The Home (FTTH). Although it is positioned as an entry-level model, it still retains Yokogawa’s established standards of quality/reliability for ODTR manufacturers and features characteristics which are usually present in higher-level models, such as a high-quality capacitive multi-touch touchscreen and wireless connectivity.
    atribut:
    • Size (mm): 185x116x56
    • Wavelengths (Nm): 1310/1550
    • Dynamic Range (dB): 32/30
    • Operating Time: 10 Hours
  15. STARRETT Small Hole Gauges
    Mulai

    Rp7.299.900

    STARRETT Small Hole Gauges
    atribut:
    • Item: Small Hole Gauge Set
    • Range (inch): 0.125 to 0.5
    • Contact Style: Split Ball
    • Maximum Measurement (inch): 0.5
    • Maximum Measurement (mm): 12.7
    • Case Type: Vinyl Pouch
    • Includes Case: Yes
    • Locking Style: Knurled Nut
    • Minimum Measurement (inch): 0.125
    • Minimum Measurement (mm): 3.2
Daftar Harga analyzer spectrum Terbaru March 2026
GW INSTEK Spectrum AnalyzerRp37.999.900
netAlly AirMagnet Spectrum XT Network Interference AnalyzerRp269.999.900
GW INSTEK Logic Analyzer for Digital Storage OscilloscopeRp29.999.900
Digilife Endoscope Inspection CameraRp1.299.900
BK Precision Multimeter Digital Bench Type (Multitester)Rp17.999.900
GW INSTEK Digital Storage OscilloscopeRp59.999.900
GW INSTEK Function GeneratorRp16.999.900
GW INSTEK Stabilized DC Power SupplyRp9.999.900
KYORITSU Multimeter Digital (Multitester)Rp959.900
AS ONE Function GeneratorRp11.999.900

Data diperbarui pada 13/03/2026 (Harga belum termasuk PPN)

Halaman Terkait