Siglent Handheld Spectrum Analyzer

Sebelum PPN:
Rp199.999.900 - Rp339.999.900
Spesifikasi
Battery Life (hour)Up to 4
DANL (dBm/Hz)-165
Dimensions (mm)310x215x78.5 (WxHxD)
Display8.4 Inch Multi-touch Screen
Dynamic Range (dB)114
Humidity (°C)≤ 95% at 30
Operating Temperature (°C)0 to 50
Other FunctionsAdvanced Measurement Kit, Analog Modulation Analysis, Digital Modulation Analysis, GPS location, Independent Source, DC Bias Out
Phase Noise (1 GHz, Typ.)-104 dBc/Hz.@10 kHz Offset
Power SupplyAC 100-240 V, 50/60 Hz
PreamplifierStandard
Storage Temperature (°C)-20 to 70
Type DisplayTFT LCD, 800x600 resolution

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SIGLENT SHA851A is a handheld portable spectrum analyzer and cable-and-antenna analyzer, what makes it a powerful and flexible tool for many field and outdoor RF applications. This includes communication engineering, telecom operation and maintenance, radio management, production, education and teaching and some more fields. Within the frequency range of up to 3.6 GHz.
Feature
Siglent SHA851A Handheld Spectrum Analyzer
Unleash the Power of Portable Spectrum Analysis with the Siglent SHA851A Handheld Spectrum Analyzer. this is a cutting-edge tool designed for professionals in telecommunications, broadcast, wireless communications, and EMI/EMC testing. Engineered with precision and portability in mind, the SHA851A offers unparalleled performance in a compact, easy-to-use package.

Wide Frequency Range: The SHA851A covers an extensive frequency range from 9 kHz to 3.6Ghz ( with upgrade license up to 7.5 GHz) , making it ideal for a broad spectrum of applications.

High-Resolution Display: A vibrant color display provides clear and detailed visualization of the frequency spectrum, facilitating accurate signal analysis.

Advanced Signal Analysis: Measure key parameters such as signal strength, frequency, modulation, and bandwidth. Identify and troubleshoot interference sources with ease.

Portability and Convenience: Designed for field use, the handheld form factor ensures that you can carry out precise measurements on-site, whenever and wherever needed.

Robust Connectivity: Equipped with USB and LAN interfaces, the SHA851A allows for seamless data transfer and remote control, enhancing flexibility and efficiency in your workflow.

User-Friendly Interface: The intuitive user interface ensures that even complex measurements can be performed effortlessly, reducing the learning curve and increasing productivity.

Applications:

Telecommunications: Optimize and maintain network performance by analyzing RF signals and detecting interference.
Broadcast: Ensure high-quality signal transmission and compliance with regulatory standards.
Wireless Communications: Validate and troubleshoot wireless networks, ensuring robust and reliable connectivity.
EMI/EMC Testing: Perform electromagnetic interference and compatibility tests to meet industry standards and regulatory requirements.
Why Choose the Siglent SHA851A?

The Siglent SHA851A Handheld Spectrum Analyzer combines high performance with unparalleled convenience. Its extensive feature set and rugged design make it the ideal choice for professionals who demand accuracy, reliability, and ease of use in their spectrum analysis tools.

The Siglent SHA851A handheld spectrum analyzer delivers many powerful measurements and multiple modes of operation. The spectrum analyzer with the built-in pre-amplifier and the optional, independent signal source and the fast scanning speed and high sensitivity, is ideal for broadcast monitoring, channel power scanning, interference localization, monitoring wireless power, electromagnetic compatibility, and other functions. The cable and antenna test mode with the optional DC bias voltage together with a 1-path-2-port vector network analysis function enable the instrument to measure TDR, VSWR, debug port matching, determine insertion loss , debug power amplifier and locate fault location at cables, etc.

Ulasan Produk

Tidak ada ulasan