Siglent Oscilloscope

Sebelum PPN:
Rp18.999.900 - Rp339.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SIGLENT’s SDS5034X Digital Storage Oscilloscopes with a bandwidth 350 MHz, have a maximum sample rate of 5 GSa/s, maximum record length of 250 Mpts, and display up to 4 analog channels + 16 digital channels mixed signal analysis ability.
Feature
The Siglent SDS5034X 4 Channel Oscilloscope employs Siglent’s SPO technology with a maximum waveform capture rate of up to 110,000 wfm/s (normal mode, up to 480,000 wfm/s in Sequence mode), 256-level intensity grading display function plus a color temperature display mode. It also employs an innovative digital trigger system with high sensitivity and low jitter. The trigger system supports multiple powerful triggering modes including serial bus triggering. History waveform recording, Sequence acquisition, Search and Navigate functions allow for extended waveform records to be captured, stored, and analyzed. An impressive array of measurement and math capabilities, options for a 25 MHz arbitrary waveform generator, as well as serial decoding are also features of the SDS5000X. The large 10.1’’ display capacitive touch screen supports multi-touch gestures, with the addition of user-friendly one-button design for most commonly used functions, can greatly improve the operation efficiency of the SDS5000X. It also supports mouse and external keyboard control.

1 GHz, 500 MHz, 350 MHz models with real-time sample rate up to 5 GSa/s SPO technology
Waveform capture rates up to 110,000 wfm/s (normal mode), and 480,000 wfm/s (sequence mode)
Supports 256-level intensity grading and color temperature display modes
Record length up to 250 Mpts
Digital trigger system
Intelligent trigger: Edge, Slope, Pulse, Window, Runt, Interval, Dropout, Pattern, Qualified and Video (HDTV supported). Trigger zone helps to simplify advanced triggering
Serial bus triggering and decoder, supports protocols I2C, SPI, UART, CAN, LIN, CAN FD, FlexRay, I2S and MIL-STD1553B
Low background noise, supports 0.5 mV/div to 10 V/div voltage scales
Segmented acquisition (Sequence) mode, dividing the maximum record length into multiple segments (up to 100,000), according to trigger conditions set by the user, with a very small dead time between segments to capture the qualifying event
History waveform record (History) function, the maximum recorded waveform length is 100,000 frames
Automatic measurement function on 39 parameters, supports statistics with histogram, Gating measurement,
Math measurement, History measurement and Ref measurement Math function (2 Mpts FFT, addition, subtraction, multiplication, division, integration, differential, square root), supports math on math
Search and Navigate
Digital Voltmeter Waveform Histogram
High Speed hardware-based Average, Eres (Enhanced Resolution)
High Speed hardware-based Mask Test function, with Mask Editor tool for creating user-defined masks
16 digital channels (optional) with maximum waveform capture rate up to 1.25 GSa/s, record length up to 62.5 Mpts
25 MHz function / arbitrary waveform generator, built-in multiple predefined waveforms
Large 10.1” TFT-LCD display with 1024 * 600 resolution; Capacitive touch screen supports multi-touch gestures
Supports external mouse and keyboard
10 types of one-button shortcuts
Multiple interfaces: USB Host, USB Device (USBTMC), LAN (VXI-11, telnet, socket, web), Pass/Fail, Trigger Out, 10 MHz In, 10 MHz Out, VGA output
Built-in web server supports remote control by the LAN port using a web browser
Supports SCPI remote control commands

Ulasan Produk

Tidak ada ulasan