FNIRSI Digital Storage Oscilloscope

Sebelum PPN:
Rp7.199.900
Spesifikasi
Vertical Sensitivity50mV to 500V
Accuracy (%)Voltage: ±5
Analog Bandwidth (MHz)100
Cursor TypeHorizontal X, Horizontal Y, Trigger Y
Dimensions (mm)310×145×70
Display FormatTFT
Frequency Accuracy (%)+0.01 (high accuracy)
Input Impedance (MΩ)1
Interceptor OutputSupported
Maximum Test Voltage (V)40 (1x); 400 (10x)
Number of Channels2
ParametersMeasurement parameters: 12 types
Power Requirements5V 2A/3A/4A
Rise Time (ns)< 3
Sampling Rate (GS/s)up to 1
Screen Size (inch)7
Signal GeneratorSupports 14 types of signal output
Storage Depth (KBit)240
Storage Waveform1000 images + 1000 waveforms
Time Base Range50S to 10nS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- The FNIRSI-1014D is an integrated oscilloscope and signal generator.
- This cost-effective, dual-channel desktop oscilloscope features a high sampling rate, high bandwidth, high voltage resistance, and ample storage capacity, allowing for up to 1,000 waveforms to be stored. A powerful waveform image manager supports thumbnail viewing and features waveform zoom, reduction, and movement.
- USB functionality supports firmware upgrades and allows interconnection with a computer for convenient secondary analysis.
- The built-in DDS function signal generator supports 14 types of truncated waveform output (@2.5VPP), an industry-first.
- The built-in DDS function signal generator's industry-first cutoff output (@2.5VPP) supports 14 standard function signals and a freely customizable cutoff signal. It also features burn-in prevention and one-touch auto-adjustment.

Ulasan Produk

Tidak ada ulasan