Tenmars Class I Integrating Sound Analyzer Meter

Sebelum PPN:
Rp149.999.900 - Rp299.999.900
Spesifikasi
DisplayLCD with back light (240x160 dots)
Display Refresh10Hz for value;1Hz for graph
Microphone1/2 pre-polarized condenser microphone build in preamplifier,sensitivity :50mV/Pa,frequency range:10Hz~20KHz,heat noise:<16dB (A)
Measurement Range (dB)25~140 (A) / 30~140 (C) / 35~140 (Z)
Dimension (LxWxH) (mm)285x90x39
Dynamic Range (dB)>90
External Power (V)AC 100~240 to DC 5
Frequency Range (Hz)10~20000
Frequency WeightingA/C/Z
Instrument Background Noise (dB)<13 (A) ,15 (C) ,25 (Z)
Integrating Time1 second~24hour,set in a given range or randomly
Maximum PeakC Soundlevel Measurement (dB)50~143
Measuring Voltage Range15µV~10V rms
PowerLR6 1.5Vx4Alkaline batteries
Range Error (dB)≦0.1
Range Gain (dB)-10,0,10,20,30,40
Self-generated Noise Voltage (µV)<4 (1Hz~23KHz)
Time WeightingFast,Slow,Impulse,PeakC+,PeakC-

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Class 1 comply with IEC-61672-1: 2013 Class 1; IEC-61260-1995 Class 1


Analysis frequency range:
1/1 Octave (11 bands) :
16Hz,31.5Hz,63Hz,125Hz,250Hz, 500Hz,1KHz, 2KHz, 4KHz,
1/3 Octave (34 bands) :
10Hz (ST-105D),12.5Hz, 16Hz,20Hz,25Hz, 31.5Hz,40Hz,50Hz,63Hz,80Hz,100Hz,125Hz, 160Hz,200KHz,250Hz,315Hz,400Hz,500Hz, 630Hz,800Hz,1KHz,1.25KHz,1.6KHz,2KHz, 2.5KHz,3.15KHz,4KHz,5KHz,6.3KHz,8KHz, 10KHz,12.5KHz,16KHz,20KHz (ST-105D)
Feature
Statistic analysis
24hr measurement
Integral measurement
Real time analyzer in 1/1 and 1/3 octave band
It simultaneously measures A,C,Z and Fast, Slow, Impulse
Data logging function (ST-105D)
Auto start/Auto measuring/Auto end (ST-105D)
USB and RS-232 interface
Real time clock with calendar
Sampling frequency :20.8µs (48KHz)
Wide frequency range:10Hz~20KHz
Wide measurement range:25dB~140dB
Wide dynamic range:90dB
Fast,Slow,Impulse,PeakC+,PeakC-
Measurement function:Lxyp,LAFmax,LAF5,LAF10,LAF10, LAF50,LAF90,LAF95,LAFminSD,LAeq1s,LAeqT,LAE, LAfeqT,LD,LN,LDN,Lxyi,Lxeq1s,LxeqT,LAE,E,Cpeak+, Cpeak-, LAFmax,LAFmin,LAFeqT,LASeqT,LAIeqT,Lfmeq1s, LfmeqT,Lxyp,Lxyi,Lxeq1s,LxeqT,LAE,E,Cpeak
Use
The Sound Analyzer Meter is a hand held real-time analyzer that can perform integrated measurement and statistic analysis on the noise (refer to paragraph 4), or other electrical signal including their frequency spectrum and amplitude 1/1 OTC and 1/3 OTC (refer to paragraph 5) value through the digital signal processing technology. 
This analyzer can be widely used in the various fields such as environmental protection, labor hygiene, research and teaching, industrial enterprise, measuring and testing etc. It can perform the environmental noise measurement, machine's noise analysis, sound power level measurement, building acoustics measurement.

Ulasan Produk

Tidak ada ulasan