Coxem Microscope Scanning Electron Standfloor (MIkroskop Elektron)

Sebelum PPN:
Rp6.599.999.900
Spesifikasi
Accleration Voltage (kV)1-30 (Adjustable in 1 Scale)
AutomationFocus, Filament, Brightness/Contrast
Data Output FormatJPG, TIFF, BMP
DetectorSED(DP),BSED(DP)
Dimensions (WxLxH) (mm)640x682x1430
Electron SourceTungsten Filament
Magnification15x to 300000x
OptionsSTEM, CoolStage, Panorama 2.0, EDS (Oxford, Bruker)
Sample Size (mm)160 in Diameter
Spatial Resolution (nm)<3 (at 30kV)
Vacuum ModeHigh Vacuum
X,Y/ Z/ T Traverse R0-60 mm / 5-60mm/ -20 - 90° 360°

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A full-size floor model Scanning Electron Microscope (SEM) that both new and experienced users will find suitable for many type of demanding research and quality control requirements. The standard supplied configuration of the CX-200plus includes both SE and BSE imaging detectors as well as an internal chamber view camera for easy stage tilt and height adjustments. The CX-200plus offers high resolution imaging capabilities at a very attractive price. After evaluating the CX-200plus, your search for the most cost effective solution will be an easy decision.
Warning
Please contact first for detailled stock

Ulasan Produk

Tidak ada ulasan