Metravi Spectrum Analyzer
#Grup produk P115988815
Sebelum PPN:
Rp149.999.900 - Rp209.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Accuracy (Hz) | ±100k |
|---|---|
| Colour | Off White |
| Display | LED |
| Distortion (dB) | <-75 c, 2nd and 3rd harmonic, 3rd order intermod.-70c |
| Frequency Bandwidth (kHz) | 100/div to 100M/div |
| Frequency Range (Hz) | 0.15 to 1050 M |
| Frequency Stability (kHz/hour) | Better than 150 |
| Input Attenuator (dB) | 0 to 40 (4x10 steps) |
| Input Attenuator Accuracy (dB) | 1/10 step |
| Input Connector | BNC |
| Input Impedance (ohm) | 50 |
| Log Scale Fidelity (dB) | ±2 (without attn.) Ref. 250MHz |
| Resolution (Hz) | 100k |
| Sensitivity (dB) | <5 above average noise level |
| Sweep Rate (Hz) | 43 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
1050MHz Spectrum Analyzer
Feature
Frequency range : 0.15— 1050 MHz | Center frequency display accuracy : ±100kHz | Marker accuracy : (0.1% span +100kHz) | Resolution of frequency display : 100kHz(4.5 digit LED) | Frequency scanwidth : 100 kHz/div. to 100MHz/div. in 1-2-5 steps and 0Hz/div.(Zero Scan) | Frequency scanwidth accuracy : ±10% | Frequency stability : better than 150 kHz/ hour | IF Bandwidth (-3dB) : | Resolution : 400 kHz and 20 kHz; | Video-Filter on : 4 kHz | Sweep rate : 43Hz | Amplitude range : -100dBm to +13 dBm | Screen display range : 80 dB (10dB/div.) | Reference level : -27dBm to +13 dBm (in 10dB steps) | Reference level accuracy : ±2dB | Average noise level : -99dBm (20 kHz BW) | Distortion : < -75 dBc: 2nd and 3rd harmonic | 3rd order intermod. : -70dBc (two signals > 3MHz apart) | Sensitivity : | Log scale fidelity : ±2dB (without attn.) Ref.: 250MHz | Input impedance : 50Ohms | Input connector : BNC | Input attenuator : 0 to 40 dB (4Å~10dB steps) | Input attenuator accuracy : 1dB/10 step | Max. input level : +10dBm, ±25V DC (0dB attenuation) / +20dBm, (40dB attenuation)Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
