Beli Utp Tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Voltage Tester (Tespen)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

    KRISBOW Voltage Tester (Tespen)
    Deskripsi:
    Voltage Tester 250V VT-140 adalah tespen merk KRISBOW dengan kualitas terbaik yang didesain khusus untuk keperluan teknisi dengan harga yang ekonomis. Tespen ini dapat digunakan pada kisaran tegangan 12-250VAC/DC. Dan dilengkapi indikator lampu. Voltage Tester ini sangat praktis dan awet serta mempermudah teknisi dalam melakukan pengecekan tegangan listrik baik arus AC maupun DC. Voltage Tester Krisbow ini coc ok digunakan pada usaha pabrik dan perbengkelan.
    atribut:
    • Voltage (V): 250
    • Dimensions (mm): 200x20x12
    • Voltage Range (V): 12-250 (AC)
    • Type: Voltage Tester
    • Applications: Tester
  2. Panduit NetKey Copper Patch Cord Cat. 6 UTP
    Mulai

    Rp58.900

    Panduit NetKey Copper Patch Cord Cat. 6 UTP
    Deskripsi:
    The Netkey® Copper Patch Cord is a Category 6 patch cord with UTP cable. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The product part number is 1 meter and available in blue.
    atribut:
    • Performance Level: Category 6
    • Conductor Type: Stranded
    • Cable Construction: U/UTP
    • Patch Cord Type: Unshielded
    • Plug Housing Material: Polycarbonate
    • Color: Blue
    • Conductor Gauge (AWG): 24
    • Connector 1 Type: Modular Plug
    • Connector 2 Type: Modular Type
    • Jacket Material: Polyvinyl Chloride
    • Maximum Storage Temperature (°C): 70
    • Nominal Cable Outside Diameter (mm): 5.8
    • Operating Temperature (°C): -10 to 60
  3. ELECOM Cable Tester
    Mulai

    Rp2.899.900

    ELECOM Cable Tester
    Deskripsi:
    - 9V Battery x 1 (for initial operation check)
    atribut:
    • Dimensions (WxDxH) (mm): 36x141x24
    • Operating Enviroment Cable Length (m): 0.5 to 100 (Partly thin cable is up to 90m)
  4. VENUS LAN Cable (Kabel Jaringan)
    Mulai

    Rp589.900

    VENUS LAN Cable (Kabel Jaringan)
    Deskripsi:
    LAN cable UTP-CAT5e
    atribut:
    • Overall Length (m): 305
    • Color: Grey
    • Size (mm): 0.5
  5. NETVIEL CAT6 UTP Cable with LSZH Jacketing
    Mulai

    Rp4.699.900

    NETVIEL CAT6 UTP Cable with LSZH Jacketing
    Deskripsi:
    NETVIEL® CAT6 UTP Cable with LSZH Jacketing ORANGE COLOR
    atribut:
    • Conductor: Solid Bare Copper
    • AWG: 23
    • Jacket Material: LSZH/LSOH
    • Conductor Dia (mm): 0.57 ±0.01-0.02
    • Sheath Color: LSZH:Orange
  6. NETVIEL CAT6 UTP Cable with PVC Jacketing
    Mulai

    Rp3.899.900

    NETVIEL CAT6 UTP Cable with PVC Jacketing
    Deskripsi:
    NETVIEL® CAT6 UTP Cable with PVC Jacketing NAVY BLUE COLOR
    atribut:
    • Conductor: Solid Bare Copper
    • AWG: 23
    • Jacket Material: PVC
    • Conductor Dia (mm): 0.57 ±0.01-0.02
    • Sheath Color: PVC:Navy Blue
  7. NETVIEL CAT5e UTP Cable with PVC Jacketing
    Mulai

    Rp2.999.900

    NETVIEL CAT5e UTP Cable with PVC Jacketing
    Deskripsi:
    NETVIEL® CAT5e UTP Cable with PVC Jacketing RED COLOR
    atribut:
    • Conductor: Solid Bare Copper
    • AWG: 24
    • Jacket Material: PVC
    • Conductor Dia (mm): 0.51 ±0.01-0.02
    • Sheath Color: PVC:Red
  8. Hioki Lan Cable Tester
    Mulai

    Rp12.999.900

    Hioki Lan Cable Tester
    Deskripsi:
    -A LAN cable tester that shows up to the disconnection point.-Split pair inspection is possible.-21 cables can be identified by using the terminator (9690-01 to 04) sold separately.-Terminator (9690)-Mobile Case (for waist belts)
    atribut:
    • Cable Length Measurement: Measurable lengths: 2 m to 300 m (6.6 ft to 984 ft); Measurement accuracy: +/- 4% rdg. ± 1 m (3.3 ft); Display resolution: 0.1 m (0.3 ft)
    • Compatible: Connecter RJ-45 plugs
    • Dimensions (WxDxH) (mm): 85x33x130
    • Direction Measurement: Up to 21 cables can be identified using the supplied Terminator 9690 and optional Models 9690-01 to 9690-04
    • Measurable Cable: Twisted-pair cable, characteristic impedance: 100 Ohm, shielded and unshielded, CAT 3, 4, 5, 5e and 6
    • Power Supply: LR6 (AA) alkaline battery x2, 1.4 VA max., Continuous use : 50 hr (at measurement interval of 1 minute)
  9. BELDEN Kabel UTP (Kabel LAN)
    Mulai

    Rp2.799.900

    BELDEN Kabel UTP (Kabel LAN)
    atribut:
    • No. of Pairs: 4
    • Standardization: TIA568C.2
  10. Pro'sKit Mini Lan Cable Tester
    Mulai

    Rp339.900

    Pro'sKit Mini Lan Cable Tester
    Deskripsi:
    For testing RJ45/RJ11/RJ12/BNC Cable- Tests RJ45 TIA568A/B (AT&T 258A), 10 Base-T, Token ring, RJ-11/ RJ-12 USOC and Coaxial BNC cable.- Automatically check cable for continuity, short, open and crossed wire pairs.- Coaxial cable port indentifies cable conditions including shorts, shield opens and center conductor breaks.- Main unit and remote allow one person testing.
  11. PROLiNK UTP LAN Cable 305m (Kabel LAN)
    Mulai

    Rp1.299.900

    PROLiNK UTP LAN Cable 305m (Kabel LAN)
    Deskripsi:
    CONSTRUCTION - Pairs : 2 Insulated conductors twisted together - Printing : Each meter printed with sequential length counter - Jacket Nominal Wall Thickness : 0.7±0.01mm - Insulation Nominal Wall Thickness : 0.2mm ELECTRICAL PROPERTIES - Characteristic Impedance : 1. 64kHz: 125Ω±20% 2. 1to250MHz: 100Ω±15% - Conductor Resistance : MAX 18Ω/100m at 20°C - Insulation Resistance : MIN 150MΩ/KM - Mutual Capacitance : MAX 5600pf/100M - Resistance Unbalance : MAX 5% - Resistance Unbalance : MAX 300pf/100M COLOUR CODE Pair No : Colour A : White-Blue Stripe and Blue B : White-Orange Stripe and Orange C : White-Green Stripe and Green D : White-Brown Stripe and Brown MECHANICAL PROPERTIES - Operating Temperature : 75°C
    atribut:
    • Conductor: 23 AWG (4 pair)
    • Conductor Diameter (mm): 0.51±0.01
    • Insulation: High Density Polyethylene
    • Insulation Diameter (mm): 0.93±0.02
    • Cable Diameter (mm): 5.1±0.15
  12. Vention RJ45 Cat.6 UTP Gigabit Ethernet LAN Cable (Kabel SATA)
    Mulai

    Rp42.900

    Vention RJ45 Cat.6 UTP Gigabit Ethernet LAN Cable (Kabel SATA)
    atribut:
    • Connector Interface: RJ45 Male to Male
    • Connector Material: Gold-plated
    • Jacket: PVC
    • Shell: PC
    • Shielding: UTP
  13. Vention Dark Color Cat6 UTP Gigabit Ethernet RJ45 LAN Cable (Kabel LAN)
    Mulai

    Rp14.900

    Vention Dark Color Cat6 UTP Gigabit Ethernet RJ45 LAN Cable (Kabel LAN)
    atribut:
    • AWG: 26AWG
    • Connector Interface: RJ45 Male to Male
    • Connector Material: Gold-plated Pins
    • Conductor: Copper Clad Aluminium
    • Shielding: UTP
    • Jacket: PVC
  14. Vention Cat.6 RJ45 UTP Ethernet Network Patch LAN Cable (Kabel LAN)
    Mulai

    Rp2.499.900

    Vention Cat.6 RJ45 UTP Ethernet Network Patch LAN Cable (Kabel LAN)
    atribut:
    • Length (m): 350
    • Connector: RJ45 8P8C, Gold Plated Contact Pins, HQ PVC Molded Boots
    • Jacket Shell: PVC Environmental Material
    • Color Cat.6: Blue
    • Host Standard (MHz): 250
    • Conductor Material: 24AWG, 99.99% Oxygen-free Copper (Cat.6)
    • Insulator: High-Density Polyethylene HDPE
    • Shield: UTP, Gold-plated Phosphor Bronze
    • Wire Structure: Core frame , Twisted Pair (Cat.6)
  15. Legrand LAN Cable
    Mulai

    Rp15.900

    Legrand LAN Cable
    atribut:
    • NVP Value (%): 66
    • Storage Temperature (°C): -20-60
    • AWG Size: 24
    • Conductor Category: Class 1 = solid
    • Conductor Material: Copper
    • Conductor Surface: Bare
    • Length (m): 305
    • Material Core Insulation: Other
    • Number of Cores: 8
    • Number of Stranding Elements: 4
    • Sleeve: PVC
    • Specification Core Insulation: Polyethylene (pe)
    • Specification Material Outer Sheath: Polyethylene (pe)
    • Stranding Element: Pairs
  16. Pro'sKit 4 in 1 Fiber Optical Power Multimeter (Multitester)
    Mulai

    Rp1.299.900

    Pro'sKit 4 in 1 Fiber Optical Power Multimeter (Multitester)
    Deskripsi:
    4 in 1, 15mW OutputSelf CalibrationRechargeable Li-ion Battery500 Data Storage
    atribut:
    • Dimensions (mm): 98x59x27
    • Detector Type: InGaAs
    • Wavelengths Range (mm): 700-1700
    • Optical Connector (mm): 2.5 Universal
    • Measurement Range (dB): -70 to +10
    • Accuracy (dB): (1550,1310nm) ±0.2/ (1490nm,1625nm,1650nm) ±0.3/ (850nm,980nm,1300nm) ±0.4
    • Automatic Power Off: Yes (10min)
    • Battery (V): 3.7 (450mAh, Li-ion)
    • Display Resolution (dB): 0.01
    • LAN Cable: UTP Cable
    • LAN Cable Connector: RJ45(UTP/8P8C)
    • Measuring Length (m): 600
    • Measuring Range (dB): -70 to +10
    • Power Display Units: dBm,mW,μW,nW
  17. BELDEN Patchcords
    Mulai

    Rp89.900

    BELDEN Patchcords
    Deskripsi:
    Category 5e, Patchcord, UTP, PVC Jacket, Blue, 1 meter
    atribut:
    • Packaging Dimensions (cm): 31x26x1.5
Daftar Harga Utp Tester Terbaru October 2026
KRISBOW Voltage Tester (Tespen)Rp21.900
Panduit NetKey Copper Patch Cord Cat. 6 UTPRp58.900
ELECOM Cable TesterRp2.899.900
VENUS LAN Cable (Kabel Jaringan)Rp589.900
NETVIEL CAT6 UTP Cable with LSZH JacketingRp4.699.900
NETVIEL CAT6 UTP Cable with PVC JacketingRp3.899.900
NETVIEL CAT5e UTP Cable with PVC JacketingRp2.999.900
Hioki Lan Cable TesterRp12.999.900
KYORITSU Portable Appliance TesterRp809.900
BELDEN Kabel UTP (Kabel LAN)Rp2.799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)