Pro'sKit 4 in 1 Fiber Optical Power Multimeter (Multitester)

Sebelum PPN:
Rp1.299.900 - Rp2.299.900
Spesifikasi
Dimensions (mm)98x59x27
Detector TypeInGaAs
Wavelengths Range (mm)700-1700
Optical Connector (mm)2.5 Universal
Measurement Range (dB)-70 to +10
Accuracy (dB)(1550,1310nm) ±0.2/ (1490nm,1625nm,1650nm) ±0.3/ (850nm,980nm,1300nm) ±0.4
Automatic Power OffYes (10min)
Battery (V)3.7 (450mAh, Li-ion)
Display Resolution (dB)0.01
LAN CableUTP Cable
LAN Cable ConnectorRJ45(UTP/8P8C)
Measuring Length (m)600
Measuring Range (dB)-70 to +10
Power Display UnitsdBm,mW,μW,nW

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
4 in 1, 15mW Output
Self Calibration
Rechargeable Li-ion Battery
500 Data Storage
Peringatan
" - Mohon untuk mengecek kembali informasi ukuran dan detil produk pada Attribute Information sebelum membeli
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya. Produk yang diterima akan sesuai dengan informasi model number/part number "
Feature
- CE Complied.
4 in 1, including Power Meter, Lan Cable Tester, Visual Fault Locator & LED Flashlight.
- Power Meter:
Supports 8 wavelength, 850/980/1300/1310/1490/1550/1625/1650nm.
Measurement units: dB, dBm, nW, mW & uW.
Other Functions: Wave ID function, wavelength memory, self-calibration & REF value setting.
- Lan Cable Tester:
Pin to Pin cable map indicator.
Max. measuring length 600m.
- Visual Fault Locator:
Easy to locate the breakpoint & bad connections in fiber optic cables.
Both continuous and flashing modes available.
- LED Flashlight:
Supports extra illumination in dark working condition.
- More Functions:
15mW output power.
Equipped with 3.7V/450mAh Li-ion battery, working hours > 50 hours (only OPM).
Micro USB rechargeable design.
Supports 500 data storage.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait