Tenmars LAN Cable Tester

Sebelum PPN:
Rp2.999.900
Spesifikasi
DisplayLED
ConnectorsRJ-45 (8P8C) input/output
Power Source9V 006P battery
Cable typesUnshielded twisted pair (UTP100,cat3,4 &5); Foil-screened twisted pair (FTP100 and 120, cat3,4 &5); Shielded twisted pair (STP150 IBM type 1&6)
Remote TerminatorsSequence number#1
Function KeysON-OFF, TEST, AUTO, LOCK, MANU, BATT
Dimension (LxWxH) (mm)130x56x38
Recognize Wiring SchemesEIA /TIA-568A/B,USOC,10 (100) Base/HUB,BNC/10 Base-2, 10 (100) Base-T, token ring

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Test pin configuration for 10/100 base-T cable, 10 base-2 cable, RJ45/RJ11 modular cables, AT and T 258 A cable, EIA/TIA 568A/568B cables and Token Ring Cables etc.
Feature
- LED display.
- Test pin configuration for 10/100 base-T cable, 10 base-2 cable, RJ45/RJ11 modular cables, AT and T 258 A cable, EIA/TIA 568A/568B cables and Token Ring Cables etc.
- Verify cable continuity, opens, shorts and miss-wired.
- Auto and manual scan function.
- Ground wire test.
- Locked status wire function.
- Buzzer sound warning for defective wire detected
- Function Keys: ON/OFF, Test, Auto, Lock, Manual.
Use
- Test Pin Configuration for 10/100 Base-T Cable
- 10 Base-2 cable, RJ45/RJ11 modular cables
- Verify cable continuity, open, short and miss wired
- Auto and Manual Scan
- Ground Wire Test

Ulasan Produk

Tidak ada ulasan