Beli Rocker Switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Nidec Rocker Switch HLS (Saklar Ayun)Deskripsi:It is a switch that realizes an economical price by thorough VA and silver-saving design.The contact part uses a seesaw-type slide mechanism (patented) to ensure contact stability and high reliability, and can be used with a wide range of current capacities from 1mA to 12A.In addition, self-extinguishing UL94V 10 phenol resin is used for the box material, and it has excellent insulation and sag resistance. All types (except HLS308A) are UL and CSA certified products and are highly reliable switches.atribut:
- RoHS Directive: Compatible with 10 substances
- Electrical Life (times): 15000
- Terminal Shape: Tab terminal # 187 TAB: # 187 (t = 0.5)
- Number of Poles: Faraday Paradox
- Rated: Maximum: AC125V 12A / AC250V 6A, Minimum: AC / DC6V 1mA
- Contact Resistance (miliΩ): 20 or less (DC2-4V 1A)
- Insulation Resistance (MΩ): 100 or more (DC500V)
- Withstand Voltage (V) : AC 1500 for 1 minutes
- LAZARO Welding Machine Rocker Switch 4 Pin (Sakelar Mesin Las)Deskripsi:Lazaro Switch Untuk Mesin Las 30A 4 PinFungsi = Sparepart untuk travo las 85A - 200Aatribut:
- Type: 4 pin
- Voltage (V): 250 AC
- Maximum Current (A) : 30
- OMRON Rocker Switch A8ADeskripsi:Heat generation is reduced by the leaf spring mechanism unique to the rocker switch for power supply that emphasizes safety. The unique forced separation mechanism realizes contact separation even in the event of an abnormality such as contact welding. Prepare neon illumination that can directly apply the power supply voltage. Contact gap 3 mm or more. A wide variety of caps and flanges are available. Obtained UL, CSA and VDE standards. EN standard compliant.atribut:
- AS ONE Part Number: 64-3338-74
- Allowable Operating Speed: 1~500mm/s
- Allowable Operating Speed (m/s): 0.001~0.5
- Allowable Operation Frequency (times/minute): Mechanical: 30 or less, Electrical: 20 or less
- Ambient Humidity (% RH): 45-85 or less
- Cap Color: Red
- Color (Cap): Red
- Display: l,○
- Electric Shock Protection Class: Class II
- Electrical Durability: 20,000 times or more
- Inrush Current (A): Up to 100 (100 ms or less)
- Insulation Resistance (MΩ): 100 or more (with DC500V insulation resistance meter)
- Mass (g): About 15
- Mechanical Durability: 40,000 times or more
- Operating Ambient Humidity (%RH): 45~85
- PTI (Proof Tracking Index): 175
- Pollution Degree (Environment to Use): 2
- Protection Class: IEC IP40
- Safety Standard: UL(UL508),CSA(CSA C22.2 No.55),VDE(EN61058-1)
- Shock Resistance (m/s²): 500
- Shock Resistance Malfunction (m/s²): 300 (malfunction within 1ms)
- Type: Rocker switch
- Type of Illumination: Non-illuminated
- Vibration Malfunction Frequency (Hz): 10 to 55 Double amplitude 1.5mm (malfunction within 1ms)
-
Withstand Voltage (V/minute):
Between same-polarity terminals, between different-polarity terminals: AC2000 50/60Hz
Between live metal parts and earth: AC 4000 50/60Hz
- RS PRO Illuminated SPST On-Off Rocker Switch Panel MountDeskripsi:RS PRO SPST Non-Latching Red Illuminated Rocker Switch 12VDCA robust and reliable illuminated non latching rocker switch with a Single Pole Single Throw (SPST) configuration designed for an On-Off action. Constructed with an impact and flame retardant Nylon 66 case featuring a tough Polycarbonate button for a rocker switch fit for industrial and commercial environments.The RS PRO illuminated rocker switch features a black body with red illumination when in the on position and Silver plated Copper terminals for easy panel mounting in a 20mm panel cut out.The red on off switch features Silver contacts avoiding the risk of contact oxidisation and maintaining secure and reliable conductivity throughout its mechanical life creating a hard wearing and reliable rocker switch fit for a wide range of environments and applications.Standards and Approvals: VDE, UL, RoHS compliantatribut:
- Case Material: Nylon
- Illuminated: Yes
- Mounting Type: Panel Mount
- Switch Operation: On-Off
- Terminal Type: Quick Connect
- NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Rocker switch 8H seriesDeskripsi:UL, CSA. The switch is completed by combining the switch body and lever or rocker actuator. The temporary state of a momentary switch is shown in parentheses, such as (on) -off- (on). Lever and rocker actuators with part numbers < 762-4903') 762-4903/, < 762-4962') 762-4962/, < 762-4971') 762-4971/. are currently not available. Fujisoku Lever and Rocker Switches - 8 Series. Fujisoku 8 series lever and rocker switches are available in SPDT or DPDT contact configurations with momentary or alternate switching capabilities, board or solder terminals, and a variety of mounting methods. The 8H and 8HD dustproof switches are designed for panel mounting. Snaps switch bodies into panel cutouts with panel thicknesses of 1 to 3 mm (without optional mounting frame attached) or 1 to 2.5 mm (with optional mounting frame attached), and allows multiple switches to be mounted side by side . Types 8M and 8Q incorporate a panel mounting plate that allows for front or rear panel mounting. The 8V-M and 8V-Q switches are equipped with support brackets and are designed for board mounting. All 8 series lever and rocker switches feature self-extinguishing and silver contacts according to UL94V-0, contact resistance less than 10 mΩ, and insulation resistance greater than 1000 MΩ. A switch and a lever actuator or rocker actuator are required to complete the switch. Lever and rocker actuators and optional mounting frames are available in white, red or black ABS versions. Lever or rocker actuator can be selected according to the applicationatribut:
- Electrical life: 25,000 times for momentary type, 50,000 times for alternate type Self-extinguishing, UL94V-0 compliant
- Insulation Resistance (MΩ): 1000 or more
- Maximum Contact Resistance (MΩ): 10
- Operating Temperature Range (°C): -20 ~ +85
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- MI-T-M Rocker Switchatribut:
- UNSPSC: 31160000
- NKK SWITCHES Rocker Switchatribut:
- Function Operating: ON-OFF
- Rated Voltage (V): AC125, AC250
- Rated Current (A): AC 10
- JB INDUSTRIES Switch Rockeratribut:
- UNSPSC: 39121541
- OMRON Small Rocker Switch A8L (Saklar Jungkit)Deskripsi:Achieves inrush current resistance of 100A with a rocker switch's unique switching mechanism for high capacity switching. Sharpness and soft operation feel. One-touch mounting is possible. Contact gap 3mm or more. UL, cUL standard acquired, EN standard compliant product.
- BATTERY DOCTOR Automotive SwitchDeskripsi:Push/pull switches have a long neck that provides a more suitable fit for thick panels.
- OMRON Rocker Switch A8A (Saklar Jungkit)Deskripsi:Heat generation is reduced by the unique leaf spring mechanism of the power supply rocker switch that emphasizes safety. The original forced opening mechanism enables contact opening even when contact welding is abnormal. Prepare neon illumination that can directly apply power supply voltage. Contact gap 3mm or more. A wide variety of caps and flanges are available. Acquired UL, CSA and VDE standards. Compliant with EN standards.atribut:
- Allowable Operating Speed (mm/s): 1 to 500
- Ambient Humidity (% RH): 45-85 or less
- Inrush Current (A): Up to 100 (100 ms or less)
- Insulation Resistance (MΩ): 100 or more (with DC500V mega)
- Mechanical Durability: 40,000 times or more
- PTI (Proof Tracking Index): 175
- Pollution Degree (Environment to Use): 2
- Protection Class: IP40
- Shock Resistance (m/s2): 500
- Shock Resistance Malfunction (m/s²): 300 (2 + malfunction + 1ms or less)
- Type of Illumination: Neon light
- Withstand Voltage (V/minute): Between terminals of the same polarity: 2000 AC 50/60 Hz Between live metal parts and ground: 4000 AC 50/60 Hz
- RS PRO Saklar Rocker DPST On-Off dengan Lampu Indikator (Saklar Goyang)Deskripsi:RS PRO Illuminated DPST, On-None-Off Rocker SwitchWhen you need a power switch that's easy to see, use this RS PRO product. It has a red actuator button that's illuminated, so it will stand out on your panel. The rocker design is highly tactile and comes ready labelled with universal on and off symbols, making it simple to use.This single throw switch is quick to install with moulded snap fittings and quick-connect tabs to minimise machine or appliance downtime. An expected mechanical lifespan of 50,000 cycles makes it a long-lasting switch for controls that are frequently used.This product has been thoroughly tested. It meets British Standard EN 61058 as a safe appliance switch and additionally meets both CE (European Conformity) and UL (Underwriters Laboratories) product safety standards, so it's suitable for use throughout Europe and the USA. Illuminated rocker switches are useful on computers, peripherals and medical instrumentation.atribut:
- AC Voltage Rating (V): 125, 250
- Actuator Color: Red
- Actuator Shape: Rectangular
- Contact Configuration: DPST
- Illuminated: Yes
- Mechanical life: 50000 Cycles
- Panel Cutout Height (mm): 28.2
- Panel Cutout Size (mm): 28.2x22.3
- Panel Cutout Width (mm): 22.3
- Switch Operation: On-Off
- contact Current Rating (A): 20
- Broco Saklar Double + Stop Kontak Tunggal Gracio Series (Saklar Seri / Saklar Lampu)Deskripsi:Gracio adalah inkarnasi sempurna dari desain yang tak lekang oleh waktu, sekaligus mencerminkan keaktifan era modern. Dengan berbagai pilihan yang populer menyesuaikan diri dengan berbagai perabotan di rumah maupun di gedung perkantoran. Permukaan rocker yang besar memberikan kenyamanan pengoperasian tanpa mengganggu.atribut:
- Type: Saklar Seri + Stop Kontak
- Color: Putih
- Current (A): 10AX & 16
- Voltage (V): 250
- OMRON Rocker Switch with Reset Function A8GDeskripsi:High-capacity open/close rocker switch with reset function Effective for energy saving with reset function by external signal. An original switching mechanism provides excellent inrush current resistance and 20A switching. The Contact configuration is double pole double throw. Contact gap 3mm or more. UL and cUL certified. Compliant with EN standards.
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switchatribut:
- UNSPSC: 39121541
- Body Color: Black
- DC Contact Rating (A): 5 @ 12V DC
- Operating Temperature Range (°F): 32 to 100
- Switch Color: Black
- Terminal: 0.250 in Quick Connect Tab
- RS PRO SPST Latching Rocker Switch Panel MountDeskripsi:RS Miniature Rocker SwitchesMiniature SPST rocker switches, available in a wide variety of markings and colour optionsPanel cut out 19.2 x 13mmFitted with 4.8mm blade style terminals (except stock no. 419-726 which has solder tag terminals)Snap-in mounting, easy to install into panelNylon Housing to UL 94V-2 with silver plated brass terminalsApprovalsCSA (File no. UL45128), VDE (File no. 11037-4401), UR, ENEC, CQCatribut:
- AC Voltage Rating (V): 125, 250
- Actuator Color: Black
- Actuator Shape: Rectangular
- Case Material: Nylon
- Contact Configuration: Single Pole Single Throw (SPST)
- Contact Material: Silver Plated Brass
- Contact Resistance (miliΩ): 50
- Illuminated: No
- Maximum Operating Temperature (°C): 85
- Minimum Operating Temperature (°C): -20
- Mounting Type: Panel Mount
- Operating Temperature Range (°C): -20 to +85
- Panel Cutout Height (mm): 13
- Panel Cutout Size (mm): 13x19.8
- Panel Cutout Width (mm): 19.8
- Switch Operation: Latching
- Terminal Type: Quick Connect
- contact Current Rating (A): 16 @ 125 VC
- RS PRO SPST On-Off Rocker Switch Panel MountDeskripsi:RS Miniature Rocker SwitchesMiniature SPST rocker switches, available in a wide variety of markings and colour optionsPanel cut out 19.2 x 13mmFitted with 4.8mm blade style terminals (except stock no. 419-726 which has solder tag terminals)Snap-in mounting, easy to install into panelNylon Housing to UL 94V-2 with silver plated brass terminalsApprovalsCSA (File no. UL45128), VDE (File no. 11037-4401), UR, ENEC, CQCatribut:
- Case Material: Nylon
- Illuminated: No
- Mounting Type: Panel Mount
- Switch Operation: On-Off
- Terminal Type: Quick Connect
Daftar Harga Rocker Switch Terbaru November 2026
| Nidec Rocker Switch HLS (Saklar Ayun) | Rp89.900 |
| LAZARO Welding Machine Rocker Switch 4 Pin (Sakelar Mesin Las) | Rp22.900 |
| OMRON Rocker Switch A8A | Rp209.900 |
| RS PRO Illuminated SPST On-Off Rocker Switch Panel Mount | Rp98.900 |
| NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Rocker switch 8H series | Rp229.900 |
| MI-T-M Rocker Switch | Rp1.199.900 |
| NKK SWITCHES Rocker Switch | Rp52.900 |
| JB INDUSTRIES Switch Rocker | Rp879.900 |
| OMRON Small Rocker Switch A8L (Saklar Jungkit) | Rp50.900 |
| BATTERY DOCTOR Automotive Switch | Rp109.900 |
Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)



















































































































































/00P105606000-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Sparepart%20Mesin%20Las/LAZARO%20Welding%20Machine%20Rocker%20Switch%204%20Pin%20(Sakelar%20Mesin%20Las)/aqP107799386-1.jpg)


%20Rocker%20switch%208H%20series/q1P115165937-1.jpg)



/8hP105954305-1.jpg)

/hxP105951645-1.jpg)

/otP112219893-1.jpg)

/kxP109124753-1.jpg)





%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)