HUBBELL WIRING DEVICE-KELLEMS Rocker Switch

Sebelum PPN:
Rp509.900 - Rp1.399.900
Spesifikasi
UNSPSC39121541
Body ColorBlack
DC Contact Rating (A)5 @ 12V DC
Operating Temperature Range (°F)32 to 100
Switch ColorBlack
Terminal0.250 in Quick Connect Tab

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Marine Rocker Switch Contact Form SPST Number of Connections 2 Switch Function On/Off Terminals 0.250 in Quick Connect Tab Mounting Hole 0.875 in x 1.500 in DC Contact Rating 5A @ 12V DC Body Color Black Switch Color Black Operating Temp Range 32 Degrees to 100 Degrees F Special Features Accessories Bilge Blower Bilge Pumps Use with Horn Lights Recommended Use Accessories Bilge Blower Bilge Pumps Horn Lights

Ulasan Produk

Tidak ada ulasan