NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Rocker switch 8H series
#Grup produk P115165937
Spesifikasi
| Electrical life | 25,000 times for momentary type, 50,000 times for alternate type Self-extinguishing, UL94V-0 compliant |
|---|---|
| Insulation Resistance (MΩ) | 1000 or more |
| Maximum Contact Resistance (MΩ) | 10 |
| Operating Temperature Range (°C) | -20 ~ +85 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
UL, CSA. The switch is completed by combining the switch body and lever or rocker actuator.
The temporary state of a momentary switch is shown in parentheses, such as (on) -off- (on).
Lever and rocker actuators with part numbers < 762-4903') 762-4903/, < 762-4962') 762-4962/, < 762-4971') 762-4971/. are currently not available. Fujisoku Lever and Rocker Switches - 8 Series. Fujisoku 8 series lever and rocker switches are available in SPDT or DPDT contact configurations with momentary or alternate switching capabilities, board or solder terminals, and a variety of mounting methods.
The 8H and 8HD dustproof switches are designed for panel mounting. Snaps switch bodies into panel cutouts with panel thicknesses of 1 to 3 mm (without optional mounting frame attached) or 1 to 2.5 mm (with optional mounting frame attached), and allows multiple switches to be mounted side by side .
Types 8M and 8Q incorporate a panel mounting plate that allows for front or rear panel mounting. The 8V-M and 8V-Q switches are equipped with support brackets and are designed for board mounting.
All 8 series lever and rocker switches feature self-extinguishing and silver contacts according to UL94V-0, contact resistance less than 10 mΩ, and insulation resistance greater than 1000 MΩ.
A switch and a lever actuator or rocker actuator are required to complete the switch. Lever and rocker actuators and optional mounting frames are available in white, red or black ABS versions. Lever or rocker actuator can be selected according to the application
The temporary state of a momentary switch is shown in parentheses, such as (on) -off- (on).
Lever and rocker actuators with part numbers < 762-4903') 762-4903/, < 762-4962') 762-4962/, < 762-4971') 762-4971/. are currently not available. Fujisoku Lever and Rocker Switches - 8 Series. Fujisoku 8 series lever and rocker switches are available in SPDT or DPDT contact configurations with momentary or alternate switching capabilities, board or solder terminals, and a variety of mounting methods.
The 8H and 8HD dustproof switches are designed for panel mounting. Snaps switch bodies into panel cutouts with panel thicknesses of 1 to 3 mm (without optional mounting frame attached) or 1 to 2.5 mm (with optional mounting frame attached), and allows multiple switches to be mounted side by side .
Types 8M and 8Q incorporate a panel mounting plate that allows for front or rear panel mounting. The 8V-M and 8V-Q switches are equipped with support brackets and are designed for board mounting.
All 8 series lever and rocker switches feature self-extinguishing and silver contacts according to UL94V-0, contact resistance less than 10 mΩ, and insulation resistance greater than 1000 MΩ.
A switch and a lever actuator or rocker actuator are required to complete the switch. Lever and rocker actuators and optional mounting frames are available in white, red or black ABS versions. Lever or rocker actuator can be selected according to the application
Feature
SpecificationContact configuration = DPDT, Switch operation = (On)-Off-(On), Panel cutout width = 13mm, Panel cutout height = 15.9mm, Contact rated current = 6A @ 125V ac, Mounting type = panel, terminal type = solder Maximum switch rating: 6 A @ 125 V ac, 3 A @ 250 V ac solder or board terminal Silver plated contacts, dielectric strength: 1500 V ac, 1 minute
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Rocker%20switch%208H%20series/q1P115165937-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
