FUNCTIONAL DEVICES INC / RIB Prewired Rocker Switch

Sebelum PPN:
Rp549.900 - Rp999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Prewired Rocker Switch Contact Form SPST Number of Connections 2 Switch Function On Maintained/Off Maintained Connection 16 in Wire Leads AC Contact Rating 10A Tungstan @ 120V 20A Resistive @ 277V HP 1 @ 120V AC 2 @ 277V AC Legend On/Off Body Color Gray Switch Color White Operating Temp Range -30 Degrees to 140 Degrees F Height 1.5 in Width 2.8 in Depth 1.7 in NEMA Rating 1 Special Features 1/2 in NPT Nipple Standards C-UL CE RoHS UL916

Ulasan Produk

Tidak ada ulasan