Beli Pengukur Sudut Digital di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Mini Digital Angle Meter (With Bottom Magnet) (Alat Ukur Sudut Derajat Digital)Deskripsi:Produk ini juga sering disebut dengan Alat Ukur Sudut Derajat Digitalatribut:
- Accuracy: +/- 0.2 degree
- Minimum reading (degrees): 0.1
- Auto Power OFF: 5 minutes
- Material: Aluminium
- Dimensions (mm): 59x59x27
- Operating Temperature Range (°C): -10 to 50
- Power Supply: AAA alkaline batteries x 1 present (not included)
- range of measurement: 0 ~ 90 degree
- KDS Sensor Sudut Digital (Pengukur Kemiringan Digital)Deskripsi:Any angle can be set as the reference plane (0.0°).Comes with neodymium magnet.Hold function is convenient for checking and recording.Purpose:For angle measurement from various reference planes.
- SHINWA Digital Angle Meter (Alat Ukur Sudut Digital)atribut:
- L x H x Thickness (mm): 56x56x30
- Magnet: 3 places(6 pieces)
- Measuring Range (°): 90 x 4 directions
- Finish Material: Main Body: Zinc Alloy, Panel part: Polycarbonate, Magnet: Neodymium Magnet
- Measurement Precision (mm/m): ±0.2° (±3.5)
- Minimum Display: 0.1°, 0.1%
- Power Supply: 9V dry battery x 1(for monitor)
- SHINWA Alat Ukur Sudut Digital 2atribut:
- L x H x Thickness (mm): 151x60x31
- Measuring Range (°): 360 (4 directions 90)
- Finish Material: ABS resin, aluminum
- Measurement Precision: ±0.15° (±0.05° at 0°, 90°)
- Minimum Display: 0.05°, 0.1%
- Power Supply: AAA Dry Battery x 2 (accessory)
- STS Inklinometer Digital (Pengukur Sudut Elektronik)atribut:
- Bubble tube sensitivity: 0.50mm / m = 0.0286 degrees
- Minimum Display: Minimum display: 0.05 degrees (% display is converted in 0.05 degrees units and displayed to the second decimal place) (mm / m display is converted in 0.05 degrees units and displayed as an integer)
- Continuous Use Time: Approx. 50 hours (when using alkaline batteries) (depends on the usage environment)
- Power Supply: 2 x AAA batteries
- Angle (degrees): Detection range: 360 (90 in 4 directions and 100% in 8 directions)
- Bubble tube accuracy: +/- 1.5mm / m = +/- 0.0859 degrees
- Detection Accuracy: 0 degrees, 90 degrees, 180 degrees, 270 degrees position +/- 0.1 degrees, other = +/- 0.2 degrees
- Display: LCD display (degrees,%, mm / m selectable), 0 degrees, 90 degrees, 180 degrees, 270 degrees (0% display) position, buzzer sound (OFF possible)
- Display Mode: Normal mode, comparison mode switchable
- Dust And Waterproof Performance: IP54 equivalent
- Operating Humidity Range: Less than 70% non-condensing
- Operating Temperature Limit: 0 degrees Celsius to + 40 degrees Celsius No condensation
- Size (mm): 254 x 59 x 28
- TRUSCO Number: 148-7083
- Weight (g): 390 (including battery)
- BOSCH Digital Inclinometer (Pengukur Sudut Kemiringan Digital)Deskripsi:Deskripsi:_x000D__x000D_Pengukur kemiringan digital, panjang 60cmatribut:
- Measurement Accuracy Vials: ± 0.057° = ± 1 mm/m
- Length (cm): 60
- Measurement Range (°): 0 – 360 (4 x 90)
- Units of Measurement: °, %, mm/m
- Electronics Measurement Accuracy (°): ± 0.05 (0/90), ± 0.2 (at 1-89)
- Part Number: 601076700
- Shinwa Rules Alat Ukur Sudut DigitalDeskripsi:- Titik referensi (00,0°) dapat diatur dari sudut mana pun yang nyaman untuk melakukan pengukuran dari titik referensi.- Dengan fungsi hold, alat ini bisa digunakan untuk mengukur tempat-tempat yang sulit dilihat. Dapat mengukur pipa dengan mudah dengan V-groove.- Menggunakan rangka aluminium yang kokoh.- Jika Anda menggunakan alat ini secara terbalik, tampilan digitalnya juga akan terbalik secara otomatis.- Dapat mengukur segala sudut.- Produk dengan proofreading tidak dapat dibatalkan setelah pemesanan. Kami hanya dapat menerima pesanan dari web untuk produk dengan dokumen kalibrasi dan traceability system diagrams.- Dokumen hanya berlaku untuk produk yang mempunyai (sertifikat kalibrasi JCSS), (sertifikat kalibrasi umum/traceability system diagrams), dan (sertifikat kalibrasi/traceability system diagrams) dalam nomor produk terlampir.
- Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital)atribut:
- Material: Body:Aluminium, Bubble tube:Acrylic resin (PMMA)
- Length (mm): 230
- Height (mm): 56
- Thickness (mm): 26
- Magnet: 1 place
- Accuracy of bubble tube: Within +-1.7mm/m = +-0.0984degrees
- Accuracy of digital display part: +-0.05degrees(0degrees), +-0.2degrees (90degrees)
- Power Source: Lithium coin-cell battery (CR2032) x 2 (included)
- Bubble tube sensitivity (mm/m): 0.57 (0.0328°)
- Purpose of Use: For inclination measurement.
- Mitutoyo Busur Derajat Universal Digital (Pengukur Sudut Universal Digital)Deskripsi:The Mitutoyo Digital Universal Protractor uses an electronic gravity sensor to generate and process highly accurate inclination values on an easy-to-read LCD screen in degrees and minutes. The protractor has a 360-degree measuring range in clockwise and counterclockwise directions to quickly measure angles for repeatable angle cuts or workpiece positioning.
- STARRETT Pengukur Sudut (Busur Derajat Digital)atribut:
- Item: Angle Meter
- Scale: Increments 0 to 90 Degrees In Any Quadrant.
- Accuracy: 0.5 Degrees
- Base Length (inch): 5 1/2
- Overall Height (inch): 6
- Lens Diameter: 5
- Application: For Angle Identification With Plumbing, Electrical and HVAC Work
- Color: Red
- Construction: High Impact Plastic Body
- Features: Magnetic Base
- KENTA Digital Angle Sensor (Pengukur Sudut Digital)Deskripsi:Easy to use gauge for angle finding,for many application.Feature:Large LCD for easy reading,LCD can be asjustedWith magnetic V-baseTwo buttons:ON/ofF,HOLDDegree and slope conversionatribut:
- Dimensions (mm): 55x57x32
- Battery: AAAx2pcs(1.5V)
- Measuring Range (°): ±180°
- Reading (°): 0.1
- SK Pengukur Kemiringan Level Mate (Indikator Sudut Kemiringan)atribut:
- L x H x Thickness (mm): 110x110x20
- Min. Reading Value: 1°
- Precision of reading: Within ±0.5°
- Finishing Material: ABS resin
- Shinwa Rules Pengukur Sudut Digital Tahan Debu/Tahan Air (Busur Derajat Digital Anti Air)Deskripsi:Power_x000D_- Two AAA alkaline batteries (The attached batteries are for monitor use, life may be short.)atribut:
- Auto Power-off: About 5 minutes
- Accessories: Holder case
- Dust-proof Water-proof: IP65
- Material: ABS resin, aluminum
- Measuring Range: 90°x4 directions (360°)
- Main Part Dimension: 151x60x31mm
- Minimum: 0.05°, 0.1%, 1mm/m
- Operating Temperature Range: -10 to 50°C
- Precision: 0°, 90°: ± 0.05°, other than: ± 0.15°
- Insize Chamfer Gauge (Pengukur sudut)Deskripsi:Chamfer angle gauges quickly determine the angle and length of right-angled edges or corners. Workers can adjust the position of the chamfer tip along the rule and lock it in place for an accurate and precise reading. They are commonly used in woodworking and light and heavy manufacturing applications.atribut:
- Graduation (mm): 0.5
- Dimensions (mm): 26x65x10
- Accuracy (mm): ±0.25
- Actuation Type: Manual
- Graduations: 32NDS
- Material: Steel
- Overall Length (inch): 2.559
- Product Type: Internal/External Chamfer Gauge
- BOSCH Laser Measure (Pengukur Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- KOD Digital Level (Waterpass Digital)Deskripsi:-Easy to see a digital display.-Pocketable compact design.-With magnet and V-shape groove on the measurement surface.-Simple procedures, with self-calibration function.-With the horizontal/vertical vial.-In scenes where any angles are measured.atribut:
- Dimensions: 135x210x30mm
- Nominal Dimension: 125mm
- Angular Precision: Within 100mm±0.1mm
- SNDWAY Digital Laser Meter Telescope Monocular Outdoor (Meteran Laser)Deskripsi:SNDWAY Monocular Meteran LaserMeteran laser terbaru yang sangat cocok digunakan untuk pengukuran outdoor untuk jarak jauh.Mudah digunakan dan dapat dikombinasi dengan tripod.Memiliki fitur untuk pengukuran jarak dan kecepatan objekatribut:
- Distance Accuracy (m): ±1
- Speed Accuracy (km/hour): ±5
- Mitutoyo Protaktor Digitalatribut:
- Cross Axis Error: Minimal
- Standard Accessories : Plastic Case
- Temperature Operating (°C): -5 to 50 (23°F to 122°F)
- Temperature Storage (°C): -20 to 65 (-4°F to 149°F)
- Shinwa Rules Waterpass Digital Anti Debu dan Air (Blue Level Pro2) (Sipat Digital)Deskripsi:Level that can measure rise, angle, and gradient in addition to horizontal and vertical measurementsatribut:
- Bubble tube accuracy: +/- 1.0mm / m = +/- 0.0573 degrees
- Auto Power OFF: Approx. 10 minutes
- Power Supply: 2 AAA alkaline batteries (The supplied battery is used as a monitor battery)
- Dimensions (mm): 600x56x26
- Material: Body, digital module: aluminum, ABS resin, polycarbonate resin, bubble tube: acrylic resin, liquid: petroleum-based liquid
- Bubble tube sensitivity: 0.35mm / m = 0.0201 degrees
- Digital Display: [Minimum unit] Angle: 0.05 degrees, Slope: 0.1%, Rise: 1mm / m
- Display Accuracy: Digital: 0 degrees, 90 degrees: +/- 0.1 degrees, other than 0 degrees, 90 degrees: +/- 0.2 degrees
- Dust And Waterproof Performance: IP65 equivalent
- Operating Temperature Range (°C): -10 to 50
- Weight (g): 560 (including battery)
Daftar Harga Pengukur Sudut Digital Terbaru November 2026
| monotaro Mini Digital Angle Meter (With Bottom Magnet) (Alat Ukur Sudut Derajat Digital) | Rp609.900 |
| KDS Sensor Sudut Digital (Pengukur Kemiringan Digital) | Rp1.299.900 |
| SHINWA Digital Angle Meter (Alat Ukur Sudut Digital) | Rp1.499.900 |
| SHINWA Alat Ukur Sudut Digital 2 | Rp2.399.900 |
| STS Inklinometer Digital (Pengukur Sudut Elektronik) | Rp1.899.900 |
| BOSCH Digital Inclinometer (Pengukur Sudut Kemiringan Digital) | Rp4.499.900 |
| Shinwa Rules Alat Ukur Sudut Digital | Rp1.599.900 |
| Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital) | Rp2.999.900 |
| Mitutoyo Busur Derajat Universal Digital (Pengukur Sudut Universal Digital) | Rp17.999.900 |
| STARRETT Pengukur Sudut (Busur Derajat Digital) | Rp919.900 |
Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)



















































































































































%20(Alat%20Ukur%20Sudut%20Derajat%20Digital)/itP103181677-1.jpg)
/ppP102342925-2.jpg)
/b1P105533397-1.jpg)

/dvP103664499-1.jpg)
/P101518558-2.jpg)

%20Pengukur%20Kemiringan%20Digital%20(Waterpass%20Digital)/P102018071-1.jpg)
/b6P106104402-1.jpg)
/iyP106094682-1.jpg)
/5bP105986191-1.jpg)
/ilP105412669-1.jpg)
/P102896888-1.jpg)
/5aP105916190-2.jpg)

/P101518176-1.jpg)
/P102712276-2.jpg)
/gmP106779598-1.jpg)

%20(Sipat%20Digital)/grP103656603-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)