Beli Oxygen Analyzer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JENCO pH/Temp/Dissolved Oxygen Analyzer Meter
    Mulai

    Rp22.999.900

    JENCO pH/Temp/Dissolved Oxygen Analyzer Meter
    Deskripsi:
    pH, Dissolved Oxygen, Temperature In-line Analyzer. 1/4 DIN, IP65, panel mount pH/DO/Temp analyzer with 1 wire 4-20 mA current output, 2 sets of programmable on/off relay, RS-485 output (MODBUS RTU) and backlight.- Graphic LCD with manual backlight displays pH, dissolved oxygen,temperature, relay status and transmitter current mA output simultaneously.- Automatic buffer recognition of US and European buffer sets.Calibration data is stored in memory and is ready for use on power up.- Isolated and reversible 4 ~ 20 mA current output for pH/ dissolved oxygen allows it to be used as a proportional output.- 5 programmable on/off relays: 2 for pH, 2 for dissolved oxygen and 1 for temperature.- RS-485 output (MODBUS RTU) for remote access via an compatible computer allows multiple units to be connected and ganged together.- Password protection.- IP65 watertight case.
    atribut:
    • Temperature Range (°C): -10.0 to 120.0
    • Temperature Resolution (°C): 0.1
    • Temperature Accuracy (°C): ±0.1
    • Ambient Temperature Range (°C): From 0 to 50
    • Display: 128 x 64 Graphical LCD with Backlight
    • Current Output Range (mA): 4 to 20 (Isolated)
    • Accuracy (pH): ±0.01 (± 1 Digits)
    • Control Type: 5 ON/OFF Controls
    • Current Output Scale: User Programmable, Linear or Log
    • Digital output: RS-485 (Modbus Protocol)
    • Input Impedance (ohm): >1013
    • Isolation Voltage (V DC): 500
    • Maximum Load (ohm): 500
    • Power: 115 or 230 (at 50/60 Hz)
    • Pressure Compensation (mBar): Manual 600 to 1100
    • Range (pH): -2 to 16
    • Resolution (pH): 0.01
    • Salinity Compensation (ppt): Manual 0.0 to 49.9
    • Security: 4-Digit Password
    • pH Temperature Compensation (°C): Auto -10.0 to 120.0
  2. Mantech Chemical Oxygen Demand Analyzer
    Mulai

    Rp389.999.900

    Mantech Chemical Oxygen Demand Analyzer
    Deskripsi:
    MANTECH's revolutionary PeCOD COD Analyzer technology provides accurate chemical oxygen demand (COD) results in 10 minutes - without the use of harmful chemicals including dichromate and mercury. Highly adaptable for wastewater and drinking water applications, the PeCOD COD Analyzer's patented nanotechnology-based approach to COD analysis will save you time and money while protecting the environment and the health and safety of your workers.
    atribut:
    • Construction Material: Powder-Coated Steel
    • Dimensions (WxLxH) (mm): approximate 280x210x260
    • Security: 4 Digit Pin (Optional)
    • Parameter: COD (Unit of Measurement: Choice of ppm or mg/L); BOD (ppm or mg/L)
    • Measurement Range (ppm): Dilution ≤ 15000
    • Reproducibility and Accuracy (%): ≤± 5
    • Ambient Operating Temperature (°C): 10 to 30
    • Catalyst: Titanium Dioxide (TiO2)
    • Computer Interface: USB for Data and Control
    • Current Consumption (A): 2.0 (Maximum)
    • Data Logging: Up to 200000 Measurements, Events and Faults
    • Data Presentation: Alpha Numeric
    • Display: 4 x 20 Character
    • Fault Monitoring: Error Code Reporting of Faulty Conditions
    • Keypad: Splash Resistant Touch User Interface
    • Oxidation Process: Photocatalytic Oxidation
    • Power Requirement (V/Hz): 100-240AC/45-65 Input; 24DCx3A Output Adapter
    • Relative Humidity (%RH): Maximum 90, Non-Condensing
    • Storage Temperature (°C): 5 to 40
  3. Draeger Detector Chip CMS Analyzer Oxygen
    Mulai

    Rp11.999.900

    Draeger Detector Chip CMS Analyzer Oxygen
    Deskripsi:
    These gas detection tubes work with Draeger CMS analyzers.
    atribut:
    • Compatible Pump: DRAEGER CMS Analyzer
    • Gas Detected: Oxygen
    • Tube Material: Plastic
    • Minimum Operating Temperature (°F): 33.8
    • Maximum Operating Temperature (°F): 104
    • CAS number: 7782-44-7
    • Calibrated: Yes
    • Country of Origin: Germany (subject to change)
    • For use with: CMS Analyzer
    • Item: 3YWT6
    • Measurement Range (vol): 1-30%
    • Operating Pressure (hPa): 700-1100
    • Sampling Time (s): 100-600
    • UNSPSC: 41113116
  4. MAXTEC Oxygen Meter Ultramax
    Mulai

    Rp22.999.900

    MAXTEC Oxygen Meter Ultramax
    Deskripsi:
    Includes : Analyzer
    atribut:
    • Application: Analyze Oxygen Levels
    • Measures: O2
    • Measurement Range (%): 20.9 to 96
    • Dimensions (HxWxD) (in): 3-5/32x5-7/64x1-3/64
    • Accuracy (%): +/-1.5
    • Display Resolution: 0.1% Oxygen
    • High/Low Alarm: No
    • Operating Temperature Range (°C): 15 to 40
    • Power Requirements: (2)AA
  5. AND Moisture Analyzer
    Mulai

    Rp37.999.900

    AND Moisture Analyzer
    Deskripsi:
    - 400W straight halogen lamp heating system with SRA filter and SHS weighing technology. - Measurement unit: Wet base/Dry base/Dry content/Ratio/Weight. - Sample pan size : Diameter 85mm.
    atribut:
    • Pan Size Diameter (mm): 85
  6. Lutron Dissolved Oxygen Meter
    Mulai

    Rp10.999.900

    Lutron Dissolved Oxygen Meter
    Deskripsi:
    This Digital Oxygen Meter is suppliedwith a polarographic type probe with anincorporated temp. sensor which servesfor precision Dissolved Oxygen(DO),Temp. measurement.Applications for Aquarium, Medicalresearch, Agriculture, Fish hatcheries,Laboratory, Water conditioning, Miningindustrial, Schools & Colleges, Qualitycontrol...
    atribut:
    • Dimensions (mm): 200x68x30
    • Cable Length (m): 4
    • Circuit: Custom one-chip of microprocessor LSI circuit
    • Data Hold: Freeze the reading value
    • Data Output: RS 232 computer serial interface
    • Display LCD (inch): 0.6
    • Display Size (mm): 51x32
    • Dissolved Oxygen (mg/L): 0 to 20
    • Memory Recall: Records Maximum and Minimum reading with recall
    • Operating Humidity (%RH): Max. 80
    • Power Current (mA): Meter only Approx. DC 4.2, Meter + DO probe Approx. DC 5.2
    • Power Off: Auto shut off saves battery life, or manual off by push button
    • Power Supply: 006P DC 9V battery ( Alkaline or Heavy duty type ).
    • Sampling Time (s): Approx. 0.8
    • Temperature (°C): 0 to 50
  7. JENCO Fermentable/Sterilizable Analyzer
    Mulai

    Rp27.999.900

    JENCO Fermentable/Sterilizable Analyzer
    Deskripsi:
    Dissolved Oxygen, Temperature In-line Analyzer. 1/4 DIN, IP65, panel mount DO/Temp analyzer with two sets of 2 wire 4 to 20 mA current output, 2 sets of programmable on/off relay, RS-485 output and backlight.- Graphic LCD with manual backlight displays dissolved oxygen, temperature, relay status and transmitter current mA output simultaneously.- Calibration data is stored in memory and is ready for use on power up.- Two sets of isolated and reversible 4 to 20 mA current output for dissolved Oxygen and temperature allows it to be used as a proportional output.- 4 programmable on/off relays: 3 for dissolved oxygen and 1 for temperature.- RS-485 output for remote access allows multiple units to be connected and ganged together.- Password protection.- IP65
    atribut:
    • Temperature Range (°C): -10.0 to 120.0
    • Temperature Resolution (°C): 0.1
    • Temperature Accuracy (°C): ±0.1
    • Power (V AC): 115 or 230 (at 50/60 HZ Factory Pre-Set)
    • Ambient Temperature Range (°C): From 0 to 50
    • Display: 128 x 64 Graphical LCD with Backlight
    • Control Type: 4 ON/OFF Controls
    • DO Accuracy (% F.S.): ±0.2
    • DO Resolution (ppm/ppb): 0.001/1
    • DO% Saturation Accuracy (% F.S.): ±0.2
    • DO% Saturation Range (%): 0.0 to 500.0
    • DO% Saturation Resolution (%): 0.1
    • Digital output: RS-485
    • Isolation Voltage (V DC): 500
    • Maximum Load (ohm): 500
    • Pressure Compensation (mBar): Manual 600 to 4000
    • Relay Output: 5 A at 115 V AC or 2.5 A at 220 V AC, Resistive Load Only
    • Salinity Compensation (ppt): Manual 0.0 to 49.9
    • Security: 4-Digit Password
    • Temperature Compensation (°C): Auto -10.0 to 80.0, 22 Kohm NTC
  8. Oxyman Oxygen Monitor
    Mulai

    Rp1.699.900

  9. GASTEC Oxygen Toxicity Gas Detection Alarm
    Mulai

    Rp31.999.900

    GASTEC Oxygen Toxicity Gas Detection Alarm
    atribut:
    • Power Supply: AAA alkaline dry cellx2 (included for test)
    • Size (mm): 70x33x69
    • Display Contents: Gas type, Instantaneous value concentration, Battery voltage, Concentration units, Measurement range over display, Alarm display
    • Explosion-Proof Performance: Intrinsically safe explosion-proof structure 2G3, certificate number is T62160
    • Continuous Usage Time (hour): 1000 or more (with no alarm, at 20°C or more)
    • Sampling System: Diffusion type
  10. Smart Sensor Oxygen Detector
    Mulai

    Rp2.699.900

    Smart Sensor Oxygen Detector
    Deskripsi:
    SmartSensor AR8100 Oxygen Detector adalah alat yang mendeteksi keberadaan gas di suatu daerah, seringkali sebagai bagian dari sistem keselamatan. Peralatan jenis ini digunakan untuk mendeteksi kebocoran gas dan antarmuka dengan sistem kontrol sehingga proses dapat dimatikan secara otomatis. Detektor gas dapat membunyikan alarm kepada operator di daerah di mana kebocoran terjadi, memberi mereka kesempatan untuk pergi. Jenis perangkat ini penting karena ada banyak gas yang bisa berbahaya bagi kehidupan organik.
    atribut:
    • Power: 3.7V li . Battery
    • Dimensions (mm): 181x63x30
  11. MILWAUKEE Dissolved Oxygen Meter
    Mulai

    Rp11.999.900

    MILWAUKEE Dissolved Oxygen Meter
    Deskripsi:
    DescriptionThe Milwaukee MW600 PRO Portable Dissolved Oxygen meter is one of Milwaukee's most popular meters with its reliable and fast operation as well as its accuracy.The Milwaukee PRO DO Meter is preferred by people looking for lab level accuracy without the cost. The Milwaukee DO Meter is popular with everyone from field biologists and educators to fish farmers and koi pond owners.
    atribut:
    • Environment (%): Max RH 95
    • Membranes: 5
    • Temperature Compensation (°C): Automatic, from 0 to 30
    • Calibration: Manual on 2 Points (Zero and Slope)
    • Battery Life (hour): Approx. 70 of Continuous Use
    • Battery Type (V): 1x9 Alkaline
    • Dimensions (inch): 5.7x3.1x1.6
    • Environment Temperature (°C): 0 to 50
    • O2 Accuracy (%): ±1.5 Full Scale
    • O2 Range (mg/L): 0.0 to 19.9
    • O2 Resolution (mg/L): 0.1
    • Probe: MA840 Refillable Polargraphic Probe Included
    • Probe Length (ft): MA840 has a 10 cable
  12. monotaro Digital Moisture Analyzer
    Mulai

    Rp2.399.900

    monotaro Digital Moisture Analyzer
    Deskripsi:
    A compact, lightweight size, convenient style for carrying mobile phones. Data hold function with fixed measurement value. With maximum value/minimum value/average value display function.With auto power off function to prevent battery drain due to forgetting (cancellation possible).Convenient backlight function when working in the dark. To check moisture of timber, cement and other building materials.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Measurement Pricision: ± 1%
    • Operating Temperature and Humidity Range: 0 to + 50 ° C, 70% RH or less (with no condensation)
    • Sampling: 1 time / s
    • Storage Temperature/Humidity Range: -20 to + 60 ° C, 80% RH or less (with no condensation)
    • Accessories: Instruction manual, strap, protective cover
    • Measuring Range: 8.8 to 54.8% (beech, spruce, larch, birch, cherry, walnut),. 7.0 - 47.9% (oak, pine, maple, ash tree, rice bran, melan tea),. 0.9 to 22.1% (cement, concrete, plaster),. 0.0 to 11.0% (gypsum),. 0.7 to 8.6% (cement mortar),. 0.6 to 9.9% (lime mortar),. 0.1 to 16.5% (brick)
    • Measurement Item: Moisture percentage
    • Batteries: Two AAA (1.5 V) batteries
    • Resolution Capability: 0.10%
    • Weight (g): Approximately 119 (with protective cover installed, batteries included)
    • Battery Life (continuous use): About 150 (when using alkaline dry batteries)
    • Dimensions (mm): 50.9x132.9x24.7
  13. Custom Waterproof Dissolved Oxygen Meter
    Mulai

    Rp9.999.900

    Custom Waterproof Dissolved Oxygen Meter
    atribut:
    • Power Supply: AAA size batteryx1 piece
    • Temperature Resolution (°C): 0.1
    • Dimensions W x H x D (mm): 40x185x48
    • Accessories: Instruction Manual, Electrolyte for Dissolved oxygen Meter, Dropper, Head with Diaphragm
    • Battery Life Span (hour): 120
    • Dissolved Oxygen Atc (Automatic Temperature Compensation Function): Yes
    • Dissolved Oxygen Measurement Accuracy: ± 2% FS
    • Dissolved Oxygen Microwave (mg/L): 0 to 20
    • Dissolved Oxygen Resolution (mg/L): 0.01
    • Operating Temperature and Humidity (°C/%RH): 0 to + 50, 75 or Less
    • Optional: Standard Sensor for Dissolved oxygen Meter/DOS-01PE, Electrolyte for Waterproof Dissolved oxygen Meter/DOW -1000, Head with Diaphragm for Waterproof Dissolved oxygen Meter/DOH -1000
    • Package Size (mm): 100x210x65
    • Product Structure: Waterproof Dissolved oxygen Meter Body + Standard Sensor for Dissolved oxygen Meter (DOS-01PE)
    • Sampling (time/s): 3
    • Storage temperature and humidity: 0 to + 60° C, 80 %RH or Less (However, there shall be no condensation.)
    • Temperature Measurement Precision (°C): ± 1
    • Temperature Measurement Range (°C): 0 to + 60
  14. GEA Oxygen Concentrator 2 Flow 5 Liter
    Mulai

    Rp18.999.900

    GEA Oxygen Concentrator 2 Flow 5 Liter
    atribut:
    • Oxygen flow: 1-5L/min
    • Output Pressure: 0.04-0.05MPa
  15. Smart Sensor Dissolved Oxygen Meter
    Mulai

    Rp3.299.900

    Smart Sensor Dissolved Oxygen Meter
    Deskripsi:
    Ingin tahu apakah nilai oksigen terlarut air sudah memenuhi standar? Jika demikian, pengukur oksigen terlarut tipe pena ini adalah yang Anda butuhkan. Dirancang dan dibuat dengan komponen dan sensor impor dengan sensitivitas dan akurasi tinggi. Dissolved Oxygen Meter banyak diterapkan di industri, kelistrikan dan pertanian, obat-obatan, industri makanan, kualitas air minum, dll.1. Ringan dan portabel, mudah dibawa.2. Gunakan ergonomi. Mudah dan cepat bagi pengguna untuk digunakan dengan mode operasi tombol sederhana dan perasaan tangan yang nyaman.3. Berlaku di sumber air, akuarium, hidroponik, spa, kolam renang dan sistem air lainnya.
    atribut:
    • Battery Type: 4 x LR44 button batteries
    • Accuracy (mg/L): ±0.4
    • Dimensions (mm): 140x40x40
    • Backlight: Yes
    • Response Time (s): < 30
  16. Hanna Instruments Waterproof Portable Dissolved Oxygen and BOD Meter
    Mulai

    Rp27.999.900

    Hanna Instruments Waterproof Portable Dissolved Oxygen and BOD Meter
    Deskripsi:
    The HI-98193 portable dissolved oxygen meter has extended ranges of up to 50 ppm and 600% saturation. When measuring dissolved oxygen, compensations for salinity, temperature and pressure are essential to improve the accuracy and precision of readings.Salinity compensation allows for direct determination of dissolved oxygen in saline waters. Temperature compensation is automatic with the probes built-in sensor, which features a one or two-point calibration. Pressure compensation with the meter's built-in barometer can be validated against a reference barometer, and if needed, can be recalibrated in user-selectable units (mmHg, inHg, atm, psi, kPa, mbar). With the internal barometer, the HI-98193 is able to compensate for changes in barometric pressure so there is no need for charts, altitude information or external barometric pressure information.Other features include measurement, methods and calculations for BOD, OUR and SOUR.Quick connect probeThe HI-764073 polarographic dissolved oxygen probe features a quick connect DIN connector to make attaching and removing the probe simple and easy.Data LoggingThe HI-98193's log-on demand features allows users to store up to 400 samples that can be later transferred to a PC with the HI-920015 USB cable and HI-92000 software.GLP and On-Screen Help Comprehensive GL data is directly accessible by pressing the GLP key; the contextual help menu can be accessed to obtain on-screen information and assistance at the touch of a button.Key FeaturesQuick connect probe - The HI-764073 polarographic dissolved oxygen probe features a quick connect DIN connector to make attaching and removing the probe simple and easy.Data Logging - The HI-98193s log-on demand features allows users to store up to 400 samples that can be later transferred to a PC with the HI-920015 USB cable and HI-92000 software.GLP and On-Screen Help - Comprehensive GL data is directly accessible by pressing the GLP key; the contextual help menu can be accessed to obtain on-screen information and assistance at the touch of a button.IP67 rated waterproof, rugged enclosureSalinity compensation - users can set the salinity valueAutomatic pressure compensation - built-in barometer with user-selectable units (mmHg, inHg, atm, psi, kPa, mbar)Built-in calculations - determination of Biochemical Oxygen Demand (BOD), Oxygen Uptake Rate (OUR) and Specific Oxygen Uptake Rate (SOUR)Automatic polarisation of probe at startupReady to use PTFE preformed membrane capsApproximately 200 hours of continuous useOn-screen FeaturesBOD is calculated in mg per litre from the difference between the initial and final dissolved oxygen concentration readingsAll necessary parameters for BOD testing can be set and displayed at onceA list of all saved BOD data can be easily retrieved and shown on the LCD displayOUR results measured in mg of oxygen consumed per L per hourSOUR results measured in mg of oxygen consumed per g of volatile suspended solids per hourSupplied withHI-764073 polargraphic DO probeHI-7041S Electrolyte Solution for Polarographic Sensors, 30mlHI-7040 Bicomponent zero oxygen solutionPreformed PTFE membrane caps (2)DO protective capO-rings (2)Rugged carrying case100mL plastic beaker (2)HI-92000 PC softwareHI-920015 micro USB cableBatteriesInstruction manualQuality certificate4 metre cablePC Interface - Download test results to a computer programmed with HANNA's Windows compatible software (HI-92000), directly from equipment via a USB port or a RS232 cable outlet.
    atribut:
    • Barometric Compensation (mmHg): Automatic from 450 to 850
  17. JENCO Dissolved Oxygen Temperature Transmitter
    Mulai

    Rp8.699.900

    JENCO Dissolved Oxygen Temperature Transmitter
    Deskripsi:
    3931 DO/Temperature Transmitter by JencoDO & temperature transmitter with an isolated & reversible 4 to 20 mA current output, stored calibration data, backlit LCD display for DO and temperature, universal power supply 100 to 240 V AC and packaged in an easy to install plastic panel mount water resistant 1/8 DIN IP-65 case. Uses Hamilton Company Oxysens and Easyferm DO electrodes.Easy to install 1/8 DIN plastic casingClear LCD displays dissolved oxygen or temperature with backlightCalibration data is stored in memory and is ready for use on power upUniversal power supply input from 100 to 240 V ACAutomatic or manual temperature compensationIsolated and reversible 4 to 20 mA current output for DO allows it to be used as a proportional outputCE and RoHS complain
    atribut:
    • Temperature Range (°C): -10.0 to 80.0 (Automatic or Manual)
    • Temperature Resolution (°C): 0.1
    • Temperature Accuracy (°C): ±0.3
    • Power (V AC): 100 to 240 (50/60 Hz)
    • Case (mm): IP65, 1/8DIN Case, Depth : 90
    • Maximum Load (ohm): 500
    • Barometric Pressure Compensation Range (mbar manual): 600 to 4000
    • Current Output (mA): 4 to 20 (Isolated and Programmable)
    • DO Accuracy (% F.S.): ±0.2
    • DO Calibration: 1 or 2 Point
    • DO Range (mg/L): 0 to 40
    • DO Resolution (mg/L): 0.01
    • DO% Saturation Accuracy (% F.S.): ±0.2
    • DO% Saturation Range (%): 0.0 to 400.0
    • DO% Saturation Resolution (%): 0.1
    • Isolation Voltage (V DC): 500
    • Product Calibration: Have
    • Salinity Compensation Range (ppt): 0.0 to 49.9 (Manual)
    • Temperature Sensor (°C): Thermistor, 22k ohm, at 25
    • Type of Electrode: Polarographic
  18. AS ONE Oxygen Monitor
    Mulai

    Rp1.299.900

Daftar Harga Oxygen Analyzer Terbaru April 2026
JENCO pH/Temp/Dissolved Oxygen Analyzer MeterRp22.999.900
Mantech Chemical Oxygen Demand AnalyzerRp389.999.900
Draeger Detector Chip CMS Analyzer OxygenRp11.999.900
MAXTEC Oxygen Meter UltramaxRp22.999.900
AND Moisture AnalyzerRp37.999.900
Lutron Dissolved Oxygen MeterRp10.999.900
JENCO Fermentable/Sterilizable AnalyzerRp27.999.900
Oxyman Oxygen MonitorRp1.699.900
GASTEC Oxygen Toxicity Gas Detection AlarmRp31.999.900
Smart Sensor Oxygen DetectorRp2.699.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)