Kondisi Barang:
Authorized Partner
Spesifikasi
| Mfg Part Number | 0564 3004 89 |
|---|---|
| Certification | The testo 300 is TÜV-tested according to 1st German Federal Immission Control Ordinance (BImSchV) EN 50379, Parts 1-3 |
| Storage Temperature (°C) | -20 to +50 |
| Operating Temperature (°C) | -5 to +45 |
| Charging Temperature (°C) | 0 to +45 |
| Humidity Application Range (%RH) | 15 to 90, not condensing |
| CO Measurement (With H₂ Compensation) | Measuring Range: 0 to 8,000 ppm Accuracy (±1 digit):±10 ppm or ± 10 % of m.v. (0 to 200 ppm) ±20 ppm or ± 5 % of m.v. (201 to 2,000 ppm) ±10 % of m.v. (2,001 to 8,000 ppm) Resolution: 1 ppm |
| CO Measurement (with H₂ Compensation and Dilution) | Measuring Range: 0 to 15,000 ppm Accuracy (±1 digit): ±200 ppm or ± 20 % of m.v. Resolution: 1 ppm |
| CO Measurement (without H₂ compensation) | Measuring Range: 0 to 4,000 ppm Accuracy (±1 digit): ±20 ppm (0 to 400 ppm) ±5 % of m.v. (401 to 2,000 ppm) ±10 % of m.v. (2,001 to 4,000 ppm) Resolution: 1 ppm |
| Dimensions (L x H x W) (mm) | 244x59x98 |
| Display | 5.0\" touch display, HD 1280x720 pixels, IPS (160 k) |
| Efficiency Testing (Eta) | Measuring Range: 0 to 120% Resolution: 0.1% |
| Flue Gas Loss | Measuring Range: 0 to 99.9% Resolution: 0.1% |
| Memory | 1 Million Measuring Values |
| O₂ Measurement | Measuring Range: 0 to 21 vol. % Accuracy (±1 digit): ±0.2 vol. % Resolution: 0.1 vol. % |
| Power Supply | Rechargeable Battery, USB Mains Unit |
| Pressure Measurement | Measuring Range: -100 to +200 hPa Accuracy (±1 digit): ±0.5 hPa (0 to +50.0 hPa) ±1 % of m.v. (+50.1 to +100.0 hPa) ±1.5 % of m.v. (+100.1 to +200 hPa) Resolution: 0.01 hPa |
| Protection Class | IP 40 |
| Rechargeable Battery Life (hour) | 10 |
| Temperature (instrument) | Measuring Range: -40 to +1,200 °C Accuracy (±1 digit): ±0.5 °C (0.0 to +100.0 °C) ±0.5 % of m.v. (remaining meas. range) Resolution: 0.1 °C (-40 to +999.9 °C) 1 °C (remaining meas. Range |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Carry out installation and maintenance work on heating systems several times a day using the flue gas analyzer with Longlife sensors. The TÜV-tested testo 300 Longlife flue gas analyzer is supplied with O2 and CO H2-compensated sensor up to 30,000 ppm (NO - can be retrofitted), TÜV-tested modular flue gas probe, testo Bluetooth® printer, case and practical accessories.
Feature
- Intuitive, smart, efficient: intuitive measurement menus, fast-response Smart-Touch operation, on-site documentation, e-mailing of reports- Including O2, CO H2-compensated sensor up to 30,000 ppm (NO sensor - can be retrofitted)
- High-quality sensor technology with up to 6 years' service life
- In the kit: testo 300 Longlife flue gas analyzer, including O2 and CO H2-compensated sensor up to 30,000 ppm (NO - can be retrofitted), mains unit, modular flue gas probe, spare dirt filters, testo Bluetooth® printer, spare thermal paper, EasyHeat software, case
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/4nP107697167-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
