YSI Dissolved Oxygen Meter

Sebelum PPN:
Rp25.999.900
Spesifikasi
UNSPSC60104202
Auto Power OFFYes
Automatic Temperature CompensationYes
Barometric Pressure Range (mmHg)400 to 999.9
Calibration1 point
DisplayGraphic LCD
Display Temperature Range (°C)-5 to 55
Dissolved Oxygen Range (mg/L)0 to 50
Dissolved Oxygen Range Accuracy±2% or ±0.2 mg/L; 20 to 50 mg/L; ±6%; 0 to 20 mg/L
Dissolved Oxygen Resolution (mg/L)0.1 or 0.01
IncludesBatteries; Instructions; Meter
Memory50 Data Sets
Operating Temperature Range (°C)-5 to 55
Oxygen Concentration (%)0 to 500
Oxygen Concentration Accuracy(0 to 200%) ±2% of Reading or 2% Air Saturation; (200 to 500%) ±6% of Reading
Oxygen Concentration Resolution (%)0.1 or 1 Air Saturation
Power Source2 C Batteries
Product TypeDissolved Oxygen Meter
Temperature Accuracy (°C)±0.3
Temperature Compensation Range0 to 45
Temperature Resolution (°C)0.1
WaterproofYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Dissolved Oxygen Meter pH Range - Dissolved Oxygen Range 0 to 50 mg/L Oxygen Concentration 0 to 500 Percent Waterproof Yes Automatic Temperature Compensation Yes Displayed Temperature Range -5 to 55 Degrees C Salinity Range - Free Chlorine - Total Chlorine - Turbidity Range - Operating Temp Range (C) -5 Degrees to 55 Degrees Resistivity Range - Ion Specific Electrode Range - Second Ion Specific Electrode Range - Specific Gravity - Display Graphic LCD

Ulasan Produk

Tidak ada ulasan