Mantech Chemical Oxygen Demand Analyzer

Sebelum PPN:
Rp449.999.900
Spesifikasi
Construction MaterialPowder-Coated Steel
Dimensions (WxLxH) (mm)approximate 280x210x260
Security4 Digit Pin (Optional)
ParameterCOD (Unit of Measurement: Choice of ppm or mg/L); BOD (ppm or mg/L)
Measurement Range (ppm)Dilution ≤ 15000
Reproducibility and Accuracy (%)≤± 5
Ambient Operating Temperature (°C)10 to 30
CatalystTitanium Dioxide (TiO2)
Computer InterfaceUSB for Data and Control
Current Consumption (A)2.0 (Maximum)
Data LoggingUp to 200000 Measurements, Events and Faults
Data PresentationAlpha Numeric
Display4 x 20 Character
Fault MonitoringError Code Reporting of Faulty Conditions
KeypadSplash Resistant Touch User Interface
Oxidation ProcessPhotocatalytic Oxidation
Power Requirement (V/Hz)100-240AC/45-65 Input; 24DCx3A Output Adapter
Relative Humidity (%RH)Maximum 90, Non-Condensing
Storage Temperature (°C)5 to 40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MANTECH's revolutionary PeCOD COD Analyzer technology provides accurate chemical oxygen demand (COD) results in 10 minutes - without the use of harmful chemicals including dichromate and mercury. Highly adaptable for wastewater and drinking water applications, the PeCOD COD Analyzer's patented nanotechnology-based approach to COD analysis will save you time and money while protecting the environment and the health and safety of your workers.
Warning
Please contact first for detailled stock. Image on this page only as Representative Image, Please check the specifications of each size and color for details.
Feature
- Laboratory, portable and online configurations use identical technology and method
- Eliminates the use of hazardous chemicals such as Mercury and Dichromate
- 15 minute test enables faster treatment decisions
- Proven strong correlation to BOD5 test
Use
Application :
- Industrial and Municipal Wastewater
- Pulp and Paper
- Food and Beverage
- Drinking Water
- Research and Laboratory

Ulasan Produk

Tidak ada ulasan