Sebelum PPN:
Rp41.999.900 - Rp49.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Barometric Compensation (mmHg) | Automatic from 450 to 850 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The HI-98193 portable dissolved oxygen meter has extended ranges of up to 50 ppm and 600% saturation. When measuring dissolved oxygen, compensations for salinity, temperature and pressure are essential to improve the accuracy and precision of readings.
Salinity compensation allows for direct determination of dissolved oxygen in saline waters. Temperature compensation is automatic with the probes built-in sensor, which features a one or two-point calibration. Pressure compensation with the meter's built-in barometer can be validated against a reference barometer, and if needed, can be recalibrated in user-selectable units (mmHg, inHg, atm, psi, kPa, mbar). With the internal barometer, the HI-98193 is able to compensate for changes in barometric pressure so there is no need for charts, altitude information or external barometric pressure information.
Other features include measurement, methods and calculations for BOD, OUR and SOUR.
Quick connect probe
The HI-764073 polarographic dissolved oxygen probe features a quick connect DIN connector to make attaching and removing the probe simple and easy.
Data Logging
The HI-98193's log-on demand features allows users to store up to 400 samples that can be later transferred to a PC with the HI-920015 USB cable and HI-92000 software.
GLP and On-Screen Help
Comprehensive GL data is directly accessible by pressing the GLP key; the contextual help menu can be accessed to obtain on-screen information and assistance at the touch of a button.
Key Features
Quick connect probe - The HI-764073 polarographic dissolved oxygen probe features a quick connect DIN connector to make attaching and removing the probe simple and easy.
Data Logging - The HI-98193s log-on demand features allows users to store up to 400 samples that can be later transferred to a PC with the HI-920015 USB cable and HI-92000 software.
GLP and On-Screen Help - Comprehensive GL data is directly accessible by pressing the GLP key; the contextual help menu can be accessed to obtain on-screen information and assistance at the touch of a button.
IP67 rated waterproof, rugged enclosure
Salinity compensation - users can set the salinity value
Automatic pressure compensation - built-in barometer with user-selectable units (mmHg, inHg, atm, psi, kPa, mbar)
Built-in calculations - determination of Biochemical Oxygen Demand (BOD), Oxygen Uptake Rate (OUR) and Specific Oxygen Uptake Rate (SOUR)
Automatic polarisation of probe at startup
Ready to use PTFE preformed membrane caps
Approximately 200 hours of continuous use
On-screen Features
BOD is calculated in mg per litre from the difference between the initial and final dissolved oxygen concentration readings
All necessary parameters for BOD testing can be set and displayed at once
A list of all saved BOD data can be easily retrieved and shown on the LCD display
OUR results measured in mg of oxygen consumed per L per hour
SOUR results measured in mg of oxygen consumed per g of volatile suspended solids per hour
Supplied with
HI-764073 polargraphic DO probe
HI-7041S Electrolyte Solution for Polarographic Sensors, 30ml
HI-7040 Bicomponent zero oxygen solution
Preformed PTFE membrane caps (2)
DO protective cap
O-rings (2)
Rugged carrying case
100mL plastic beaker (2)
HI-92000 PC software
HI-920015 micro USB cable
Batteries
Instruction manual
Quality certificate
4 metre cable
PC Interface - Download test results to a computer programmed with HANNA's Windows compatible software (HI-92000), directly from equipment via a USB port or a RS232 cable outlet.
Salinity compensation allows for direct determination of dissolved oxygen in saline waters. Temperature compensation is automatic with the probes built-in sensor, which features a one or two-point calibration. Pressure compensation with the meter's built-in barometer can be validated against a reference barometer, and if needed, can be recalibrated in user-selectable units (mmHg, inHg, atm, psi, kPa, mbar). With the internal barometer, the HI-98193 is able to compensate for changes in barometric pressure so there is no need for charts, altitude information or external barometric pressure information.
Other features include measurement, methods and calculations for BOD, OUR and SOUR.
Quick connect probe
The HI-764073 polarographic dissolved oxygen probe features a quick connect DIN connector to make attaching and removing the probe simple and easy.
Data Logging
The HI-98193's log-on demand features allows users to store up to 400 samples that can be later transferred to a PC with the HI-920015 USB cable and HI-92000 software.
GLP and On-Screen Help
Comprehensive GL data is directly accessible by pressing the GLP key; the contextual help menu can be accessed to obtain on-screen information and assistance at the touch of a button.
Key Features
Quick connect probe - The HI-764073 polarographic dissolved oxygen probe features a quick connect DIN connector to make attaching and removing the probe simple and easy.
Data Logging - The HI-98193s log-on demand features allows users to store up to 400 samples that can be later transferred to a PC with the HI-920015 USB cable and HI-92000 software.
GLP and On-Screen Help - Comprehensive GL data is directly accessible by pressing the GLP key; the contextual help menu can be accessed to obtain on-screen information and assistance at the touch of a button.
IP67 rated waterproof, rugged enclosure
Salinity compensation - users can set the salinity value
Automatic pressure compensation - built-in barometer with user-selectable units (mmHg, inHg, atm, psi, kPa, mbar)
Built-in calculations - determination of Biochemical Oxygen Demand (BOD), Oxygen Uptake Rate (OUR) and Specific Oxygen Uptake Rate (SOUR)
Automatic polarisation of probe at startup
Ready to use PTFE preformed membrane caps
Approximately 200 hours of continuous use
On-screen Features
BOD is calculated in mg per litre from the difference between the initial and final dissolved oxygen concentration readings
All necessary parameters for BOD testing can be set and displayed at once
A list of all saved BOD data can be easily retrieved and shown on the LCD display
OUR results measured in mg of oxygen consumed per L per hour
SOUR results measured in mg of oxygen consumed per g of volatile suspended solids per hour
Supplied with
HI-764073 polargraphic DO probe
HI-7041S Electrolyte Solution for Polarographic Sensors, 30ml
HI-7040 Bicomponent zero oxygen solution
Preformed PTFE membrane caps (2)
DO protective cap
O-rings (2)
Rugged carrying case
100mL plastic beaker (2)
HI-92000 PC software
HI-920015 micro USB cable
Batteries
Instruction manual
Quality certificate
4 metre cable
PC Interface - Download test results to a computer programmed with HANNA's Windows compatible software (HI-92000), directly from equipment via a USB port or a RS232 cable outlet.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
