Beli Magnet Vibration Meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SHOWASOKKI Digi Vibro (Pengukur Getaran)
    Mulai

    Rp20.999.900

    SHOWASOKKI Digi Vibro (Pengukur Getaran)
    Deskripsi:
    For vibration measurement of blowers used for drying after painting of automobiles. For vibration measurement of large computer installation locations. To check the operation of the solenoid valve. For inspection of machine tool defects. For maintenance of general-purpose engines. For maintenance of chassis dynamo for automobile test. For checking bearings in blowers at garbage incineration plants. To check the wear of bearings of automatic grinding machines that make watch parts. For measuring the amplitude and acceleration of a vibration testing machine. For measuring the resonance point of an instrument to which engine vibration is transmitted. To check the operation of the automatic machine for dispensing medicine. For periodic checks of pumps and blowers in oil plants. To check the beat of a trance. For quantifying the malfunction of the mobile phone vibrator. For spindle vibration measurement. For cooling tower fan maintenance.
    atribut:
    • Dimensions (mm): 75 x 130 x 24
    • Temperature Range (°C): Detector: -20 to +110, Amplifier: -10 to +50
    • Frequency Range (Hz): Acceleration: 5 to 5000 (+/- 1dB), 5 to 10000 (+/- 3dB) Speed: 10 to 1000 (based on JIS B 0907, a standard for measuring vibration severity) Displacement: 10 to 1000 (1dB)
    • Measurement Range: Acceleration: Hi (Peak) 0.1 ~ 199.9m / s 2 , Lo (Peak) 0.01 ~ 19.99m / s 2 Speed: Hi (RMS) 0.1 ~ 199.9mm / s, Lo (RMS) 0.01 ~ 19.99mm / s Displacement: Hi (P-P) 0.01 ~ 19.99mm, Lo (P-P) 0.001 ~ 1.999mm
    • Weight (g): Approx. 230
    • Power Supply: 2 AA alkaline batteries (LR6)
    • Battery Life (continuous time): 30 hours or more
    • Detector: MODEL-2304A
    • Measurement Accuracy: (80Hz 20 +/- 5 degrees Celsius 1 / 2FS) Acceleration: +/- 3% +/- 1digit Speed: +/- 5% +/- 1digit Displacement: +/- 5% +/- 1digit
    • Output: AC +/- 2V (full scale)
    • Set Contents: Main body (MODEL-1332B)x1, Piezoelectric acceleration sensor (MODEL-2304A)x1, Low noise cable 1.5m (LNC-3F-1.5)x1, L contact pin (LC-10)x1, Magnet ( MG-1)x1, AA alkaline battery (LR6)x2, carrying casex1, instruction manualx1
    • TRUSCO Number: 337-6150
  2. TECHCROFT Alat Pengukur Tekanan GSB63
    52%
    Mulai

    Rp249.900

    TECHCROFT Alat Pengukur Tekanan GSB63
    Deskripsi:
    Pressure Gauge Techcroft GSB-63 merupakan alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah, material stainless steel - kuningan, tampilan bisa berupa bar, kg, psi, dan sebagainya.
  3. FLUKE External Vibration Sensor
    Mulai

    Rp56.999.900

    FLUKE External Vibration Sensor
    Deskripsi:
    External Vibration Sensor for the 805 Vibration Meter. The Fluke 805ES is an external vibration sensor that is ideal in situations for which it is either difficult or impractical to use the onboard vibration sensor tip of the 805 Vibration Meter. The 805ES allows you to take measurements in crowded or hard-to-reach locations, behind machine guards or enclosures, or in out-of-reach places where it is difficult to apply sufficient manual pressure to the 805 Vibration Meter.
    atribut:
    • Measurement Range: 7g pk (68.7m/s² pk)
    • Frequency Range (cpm): 0 to 6000 (0 to 100Hz)
    • Relay: 3A Form C 480 VAC
    • Relay (Contacts) (DPDT): Normally open / closed
    • Sensing element: Magnet
    • Electrical connector: Screw terminals
    • Cable input: 3/4-14 NPT
    • Mounting Hole Size (mm): 6.4
    • Screw terminal wire size: 24-14 AWG (0.2 - 2.5 mm²)
    • Sensing geometry: Inertial element
  4. Mitutoyo Feeler Gauge (Pengukur Celah)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp769.900

    Mitutoyo Feeler Gauge (Pengukur Celah)
    Deskripsi:
    Alat ukur ketebalan suatu celah yaitu membandingkan celah dengan lembaran yang terdapat nilai pada alat ukur
  5. KRISBOW Digital Laser Distance Meter (Meteran Laser)
    Mulai

    Rp789.900

    KRISBOW Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    Pilihan tepat alat bantu ukur yang lengkap untuk mengukur besaran area, volume dan jarak yang akurat dan lengkap adalah meteran laser digital dari Krisbow. Meteran digital ini menggunakan teknologi laser untuk mengukur dengan jarak hingga 100 meter dan akurasi hingga satuan mm. Praktis digunakan dengan display LCD yang besar dan mudah terlihat. Cocok digunakan untuk berbagai pekerjaan di bidang arsitektur, konstruksi atau penelitian.
    atribut:
    • Auto Laser Off: After 30 sec
    • Auto Power Off (minute): After 3
    • IP Protection: IP54
    • Laser Class: Class II (635 nm, <1mW)
    • Power Supply: 2x1.5V AAA battery
    • Resolution (mm): 1
  6. HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp149.900

    HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    - Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modes
    atribut:
    • Humidity Range (% RH): 10 to 99
    • Temperature Range (°C): -50 to +70
    • Dimensions (mm): 93x21x101
    • Material: ABS
    • Power Supply: AAA 1.5V Battery - 1pc
  7. monotaro Camber Caster Gauge (Alat Ukur Otomotif)
    Mulai

    Rp4.399.900

    monotaro Camber Caster Gauge (Alat Ukur Otomotif)
    Deskripsi:
    The gauge can be attached to the side of the wheel, and the position of the bubble attached to the upper surface of the main body can be read.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: Body (iron, magnet), liquid (ether, ethanol)
    • Overall Length (mm): 191
    • Measurement Accuracy (degree): 0.5
    • Measuring Range (°): 0 to +6 (CAMBER +), -4 to +12 (CASTER), 0 to +6 (CAMBER -)
  8. TRUSCO Magnet Catch
    Mulai

    Rp13.900

    TRUSCO Magnet Catch
    Deskripsi:
    -With both functions for the vertical/horizontal types.-Bracket
    atribut:
    • Color: Black
    • Total Length: 45mm
    • Adhesion Strength: 45N
  9. TEKIRO Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp59.900

    TEKIRO Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    untuk mengukur tekana angin pada ban kendaraan bertekanan 2.5 bar, berdimensi 61mm 26mm 12mmFungsi : untuk mengukur tekana angin pada ban kendaraan Material : chrome vanadium
    atribut:
    • Dimension 1 (mm): 61
    • Diameter (mm): 61
    • Material: Chrome Vanadium
  10. CIRCUTOR Analog Meter Premium
    Mulai

    Rp429.900

    CIRCUTOR Analog Meter Premium
    Deskripsi:
    Keunggulan analog meter premium circutor- Pengukuran true RMS, Insulatuon voltage 2kV, permanen overload 1.2Un dan 1.2In, durasi overload tegangan 2 Un untuk 5 detik dan arus 5 In untuk 30detik- Tropical weather resistance (TROP) : sesuai dengan standart DIN 40040, tahan korosi, temperatur kerja -25°C sampai 55°C, humidity maksimum 95%- Tahan sampai 5 kali goncangan dengan percepatan 15g (1g = 9.8m/det2), Zero adjustment tidak melebihi +/- 2% dari skala maksimum, diproduksi di Barcelona, Spain-EU sejak tahun 1973, Terminal proteksi IP 00, casing protection grade IP52.- Sesuai standar : IEC 51, VDE 410, DIN 43780, B589, UL94- Circutor juga menerima pesanan khusus analog meter, kotak terbuat dari bahan ABS yang dapat memadamkan api sendiri dan tahan benturan mengikuti standart UL94- Mendapatkan sertifikat "Lloyd's Register of Shipping" (dapat dipakai untuk panel di kapal), tahan getaran dengan amplitude +0.25mm pada frekuensi 50 cycles/detik dalam waktu 20 menit, Tahan terhadap pengaruh eksternal medan magnet sampai 0.5mT
  11. NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp1.799.900

    NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)
    atribut:
    • Joint Size: G3/8B
    • Outside Diameter (phi): 75
    • Materias (Bourdon Tube): SUS316
    • Materials (share): SUS316
  12. BOSCH Laser Measure (Pengukur Laser)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.170.000

    BOSCH Laser Measure (Pengukur Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  13. CIC Volt Meter
    Mulai

    Rp109.900

    CIC Volt Meter
    Deskripsi:
    Analog Meter CIC- Produk analog meter CIC diproduksi sesuai standar IEC 51- Keakuratan dan kehandalan dijamin dengan pemakaian coil yang berkualitas- Casing terbuat dari ABS yang meredam api- Mengukur nilai efektif (True RMS) dari 0-500V- Range pengukuran : 0-60A (direct connection),.../5A (Via CT), dengan range arus primer 50-6000A- Sistem pengukuran : Moving Iron, Overscale 200% In
  14. NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)
    45%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  15. monotaro Vacuum Gauge G/Vertical (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp169.900

    monotaro Vacuum Gauge G/Vertical (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    Produk ini juga sering disebut dengan Pressure Gauge
    atribut:
    • The outer diameter ( phi mm): 100
    • Thickness (mm): 36
    • The connecting portion screw: G3 / 8
    • Case Shape: Vertical collarless
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Accuracy: +/- 2.5% FS
    • Measurement Range (MPa): -0.1 to 0.0
  16. TRUSCO Quarter Level
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

    TRUSCO Quarter Level
    atribut:
    • Dimensions (mm): 95 x 95 x 30
    • Measuring Range: 0 to 90 Degree
    • Minimum Value (degree): 1
    • Precision: +/- (until 5degree +/-to fall) 0.5 degree
    • Purpose of Use: For horizontal, vertical and inclination measurements of angle structures.
    • Weight (g): 120
  17. OLIGHT LED Flashlight (Senter)
    46%
    Mulai

    Rp299.900

    OLIGHT LED Flashlight (Senter)
    Deskripsi:
    Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
  18. TEKIRO Double Plastic Hammer (Martil / Palu)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp77.900

    TEKIRO Double Plastic Hammer (Martil / Palu)
    Deskripsi:
    Palu plastik tekiro digunakan untuk memukul benda-benda yang lunak agar tidak tergores atau pecahTEKIRO Palu Plastik merupakan palu yang terbuat dari plastik yang tahan lama dan handle terbuat dari rubber sehingga dapat menahan getaran. Rubber handle reduce vibration, High durable plastic, High strength adhesive.Fungsi : untuk mengetok ataupun memukul benda kerja yang lunak. Tujuan pemakaian palu lunak ini supaya benda kerja tidak tergores atau pecah.Mataerial : Rubber
  19. Everlasting Rubber Sheet Packing (Spon Karet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    Everlasting Rubber Sheet Packing (Spon Karet)
    Deskripsi:
    Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksi
    atribut:
    • Color: Black
    • Density (g/cm³): 1.75
    • Hardness Shore A: 70
    • Tensile Strength (MPa): 2
Daftar Harga Magnet Vibration Meter Terbaru November 2026
SHOWASOKKI Digi Vibro (Pengukur Getaran)Rp20.999.900
TECHCROFT Alat Pengukur Tekanan GSB63Rp249.900
FLUKE External Vibration SensorRp56.999.900
Mitutoyo Feeler Gauge (Pengukur Celah)Rp769.900
KRISBOW Digital Laser Distance Meter (Meteran Laser)Rp789.900
HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)Rp149.900
monotaro Camber Caster Gauge (Alat Ukur Otomotif)Rp4.399.900
TRUSCO Magnet CatchRp13.900
TEKIRO Pressure Gauge (Manometer / Alat Ukur Tekanan)Rp59.900
CIRCUTOR Analog Meter PremiumRp429.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)