Spesifikasi
| Dimensions (mm) | 75 x 130 x 24 |
|---|---|
| Temperature Range (°C) | Detector: -20 to +110, Amplifier: -10 to +50 |
| Frequency Range (Hz) | Acceleration: 5 to 5000 (+/- 1dB), 5 to 10000 (+/- 3dB) Speed: 10 to 1000 (based on JIS B 0907, a standard for measuring vibration severity) Displacement: 10 to 1000 (1dB) |
| Measurement Range | Acceleration: Hi (Peak) 0.1 ~ 199.9m / s <sup> 2 </ sup>, Lo (Peak) 0.01 ~ 19.99m / s <sup> 2 </ sup> Speed: Hi (RMS) 0.1 ~ 199.9mm / s, Lo (RMS) 0.01 ~ 19.99mm / s Displacement: Hi (P-P) 0.01 ~ 19.99mm, Lo (P-P) 0.001 ~ 1.999mm |
| Weight (g) | Approx. 230 |
| Power Supply | 2 AA alkaline batteries (LR6) |
| Battery Life (continuous time) | 30 hours or more |
| Detector | MODEL-2304A |
| Measurement Accuracy | (80Hz 20 +/- 5 degrees Celsius 1 / 2FS) Acceleration: +/- 3% +/- 1digit Speed: +/- 5% +/- 1digit Displacement: +/- 5% +/- 1digit |
| Output | AC +/- 2V (full scale) |
| Set Contents | Main body (MODEL-1332B)x1, Piezoelectric acceleration sensor (MODEL-2304A)x1, Low noise cable 1.5m (LNC-3F-1.5)x1, L contact pin (LC-10)x1, Magnet ( MG-1)x1, AA alkaline battery (LR6)x2, carrying casex1, instruction manualx1 |
| TRUSCO Number | 337-6150 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
For vibration measurement of blowers used for drying after painting of automobiles. For vibration measurement of large computer installation locations. To check the operation of the solenoid valve. For inspection of machine tool defects. For maintenance of general-purpose engines. For maintenance of chassis dynamo for automobile test. For checking bearings in blowers at garbage incineration plants. To check the wear of bearings of automatic grinding machines that make watch parts. For measuring the amplitude and acceleration of a vibration testing machine. For measuring the resonance point of an instrument to which engine vibration is transmitted. To check the operation of the automatic machine for dispensing medicine. For periodic checks of pumps and blowers in oil plants. To check the beat of a trance. For quantifying the malfunction of the mobile phone vibrator. For spindle vibration measurement. For cooling tower fan maintenance.
Feature
Easy vibration measurement. The simplest possible functions make practical and speedy measurements possible.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
