Beli Gergaji Mainan di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Z-Saw Pipe saw 240 main bodyatribut:
- Band Width (mm): 0.93
- Blade Length (mm): 225
- Cell Spacing (mm): 1.5
- Material: Electroless nickel phosphorus plating
- Overall Length (mm): 376
- Wall Thickness (mm): 0.6
- monotaro Hand Saw Guide Gauge (Alat Ukur Gergaji)Deskripsi:Just by cutting the saw with the guide, it is an excellent one that can cut wood at an angle of 15 degrees interval. Since the magnet is buried in the part to be hit by the saw, the blade can be cut straight without being blurred. You can use it according to the angle printed on the main body by loosening the sturdy dial. It is suitable for cutting lumber within the depth of the blade, beyond the edge of the saw.. When cutting with a saw of woodworking work.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Depth (mm): 40 (Blade contact surface, not including dial part)
- Color: yellow
- Dimensions (Width W x Depth D) (mm): About 166 x 133 (at an angle of 90 degrees)
- Weight (g): About 192
- Material: ABS
- Z-Saw Wood WorkingR-210atribut:
- Blade Length (mm): 210
- Cell Spacing (mm): 3
- Z-Saw Wallboard R-90atribut:
- Blade Length (mm): 90
- Blade Thickness (mm): 0.9
- Cell Spacing (mm): 1.6
- Cutting edge treatment: Hard impulse
- Type: For board
- Z-Saw Reciprocating PVC/Pe R-210atribut:
- Blade Length (mm): 210
- Blade Thickness (mm): 0.6
- Cell Spacing (mm): 1.5
- Cutting edge treatment: Hard impulse
- Type: For PVC
- KUGEL Holesaw TCT (Gergaji Lubang)Deskripsi:Mata Bor Besi / Hole Saw 100mm merk KUGELBerbahan HSS untuk keperluan pengeboran besi, metal, kayu dan sejenisnya, dengan kualitas sangat baik namun dengan harga yang terjangkauKUAT, KOKOH, dan TAHAN LAMA !
- SK11 Replacement Blade for Angle Cutting Saw for Woodworking (Mata Gergaji Pengganti)Deskripsi:Replacement blade for SK11 woodworking angle cutting saw SMS-350. Used for cutting wood at an angle. Uses a small Edo grain (21st piece) for woodworking with good sharpness and suitable for crafting.Replacement blade for angle cutting saws for woodworking.*Please install correctly according to the instruction manual for the main unit. *Please do not use it for any purpose other than its intended purpose.atribut:
- Cell Spacing (mm): 1.4 (21st dimension)
- Cutting edge shape: Edo grain for woodwork, cutting edge: impact quenching
- Height (mm): 40
- Overall Length (mm): 350
- Type: Withdrawal
- OLFA Cutter Knife H Saw Type (Pisau Cutter)Deskripsi:Full size dressing saw with upper eye, "oversized H type blade" size. A smooth sharpness is a feature. Furthermore, by impact quenching processing, it is finished in a blade combining durability and toughness. The blade is sliding type, it can be stored iatribut:
- Total Length (mm): 173
- Blade Thickness (mm): 0.5
- Blade Materials: SK-85
- Compatible Replacement Blade: HSWB-1/HB5K/HB20K/HBB5K/HBB20K
- Main Body Materials (Metal): Stainless Steel (SUS430)
- Main Body Materials (Resin): ABS Resin
- Rubber Materials: PVC
- AX BRAIN Plasterboard SawDeskripsi:Thick saw blade that is hard to bend! A special cutting edge makes it easy to open a notch hole. The length of the blade can be adjusted. The spare blade can be stored in the main body. Ultra-lightweight grip with two blades.Ideal for processing gypsum board, sound absorbing tex for ceiling, etc.atribut:
- Type: Body (with double-edged cutting blade and 2 press cutting blades)
- Overall Length (mm): 245 (when the blade is stored) 155
- Blade Length (mm): (Maximum) 120
- Wall Thickness (mm): 1.25
- Cell Spacing (mm): Cutting blade ... 3.1 (10 inch) /1.8 (29 inch), Cutting blade ... 3.1 (10 inch)
- Sunflag (formerly Shinkame Manufacturing) Mata Gergaji Press Cutting (Hand Saw Blade)Deskripsi:Replacement blade for push-cutting for the BN-200 body. Push-cut blade with a beautiful cut end. Chips will fall on the back of the board. The blade width is short and it is convenient for cutting curves.Interior work, electrical work, plumbing work.* Because the tip is shaped like a knife, please handle it with care. Do not modify or process the main body or use it in an energized area. * Please keep out of reach of children. Please do not use it for cutting other than the intended purpose. Do not use if there is a handle or blade crack. * Be careful not to apply excessive force to the sharp part at the tip when using it. Make sure to attach the blade securely.atribut:
- Blade Length (mm): 100
- Blade Thickness (mm): 1.25
- Material: SK material
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Trusco Part No.: 853-3816
- LENOX Pocket Knife TRI-FOLD Saw (Pisau Saku)atribut:
- Blade Size (mm): 100 to 150
- Handle Length (mm): 160
- Total Length (mm): 180
- Working Saw Blade Size (mm): 100 to 150
- Finishing Material: Main Body: Aluminium, Grip Surface: rubber
- BOSCH Cordless Sabre Saw (Mesin Gergaji Reciprocating Baterai)atribut:
- Material: Polyamide Resin (PA)
- SUZUKID Metal Bandsaw Edge Hopper (Gergaji Pita)atribut:
- Content Set: 4 rubber feet ; 1 sample saw blade (mounted on main body) ; Sizing guide
- Cutting Capacity Cutting Angle (°): 0 to 60
- Cutting Capacity Round Pipe (Φmm): 125
- Cutting Capacity Square Pipe (mm): 125x125
- Number of Threads: 14/18
- Power Cable (m): 1.9
- Power Consumption (W): 400
- Power Cord Length (m): 1.9
- Power Supply (V): AC100
- Rated Current (A): 15
- Total Height (mm): 400
- Total Length (mm): 355
- Total Width (mm): 715
- Voltage (V): 100
- BOSCH Mata Gergaji Jigsaw untuk Pengerjaan KayuDeskripsi:Bosch jigsaw blades are processed at the Bosch Swiss factory using traditional quenching technology and advanced polishing technology, and are highly evaluated by users as high-quality blades that demonstrate outstanding sharpness. With a rich lineup for woodworking, you can select the best blade for high-speed cutting, polar curves, finish cutting and various materials, cutting work. This is the world's No. 1 jigsaw blade lineup that can only be made by Bosch who knows the main body. Bimetal blade (applicable to products with "F" in the product number): A long-life blade that is hard to break and does not seize.atribut:
- Material: Bimetal
- Overall Length (mm): 83
- Effective Length (mm): 57
- Blade Thickness (mm): 1.25
- Thread per Inch: 18
- Cutting Capacity (mm): (Decorative board) 1.5-15
- Cutting Capacity, Wood/Plywood (mm): 1.5~15
- Effective Blade Length (mm): 57
- Main Materials to Cut: Wood/Plywood: 1.5-15mm/Veneer: 1.5-15mm
- BOSCH Sabre Saw (Gergaji Mesin)Deskripsi:High-power 1100W. 30mm wide stroke for powerful cutting. Tool-free blade replacement. Electronically variable speed. Soft rubber grip.Cutting wood, plastic, metal and building materialsatribut:
- Cable Length (m): 2.5
- Cutting Capacity (mm): Wood 230, pipe 150, mild steel plate 20
- Dimensions (Length L x Width W x Height H) (mm): 495x165x79
- Mass (kg): 2.5
- Power Consumption (W): 1100
- Power Input (V): 100(50-60Hz)
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Set Contents: Main unit, carrying case, blade sample x 1
- Stroke Width (mm): 30
Daftar Harga Gergaji Mainan Terbaru November 2026
| Z-Saw Pipe saw 240 main body | Rp259.900 |
| monotaro Hand Saw Guide Gauge (Alat Ukur Gergaji) | Rp52.900 |
| Z-Saw Wood WorkingR-210 | Rp199.900 |
| Z-Saw Wallboard R-90 | Rp149.900 |
| Z-Saw Reciprocating PVC/Pe R-210 | Rp129.900 |
| PROXXON Mini Circular Saw (Mata Gergaji Bundar) | Rp619.900 |
| BOSCH Cordless Sabre Saw (Mesin Gergaji Reciprocating Baterai) | Rp3.599.900 |
| KUGEL Holesaw TCT (Gergaji Lubang) | Rp55.900 |
| BOSCH Cordless Band Saw (Mesin Gergaji Pita Baterai) | Rp10.999.900 |
| SK11 Replacement Blade for Angle Cutting Saw for Woodworking (Mata Gergaji Pengganti) | Rp279.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)




















































































































































/P102249488-1.jpg)



/jhP111773701-1.jpg)
/p9P101518909-2.jpg)
/q4P108419940-56.jpg)
/k7P111430727-1.jpg)
/6mP114243238-1.jpg)
/P102945124-1.jpg)

%20Mata%20Gergaji%20Press%20Cutting%20(Hand%20Saw%20Blade)/03P113844003-1.jpg)
/7lP105426273-1.jpg)
/epP111786529-1.jpg)
/31P111773109-1.jpg)



/8sP114244316-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)