SUZUKID Metal Bandsaw Edge Hopper (Gergaji Pita)

Sebelum PPN:
Rp19.999.900
Spesifikasi
Content Set4 rubber feet ; 1 sample saw blade (mounted on main body) ; Sizing guide
Cutting Capacity Cutting Angle (°)0 to 60
Cutting Capacity Round Pipe (Φmm)125
Cutting Capacity Square Pipe (mm)125x125
Number of Threads14/18
Power Cable (m)1.9
Power Consumption (W)400
Power Cord Length (m)1.9
Power Supply (V)AC100
Rated Current (A)15
Total Height (mm)400
Total Length (mm)355
Total Width (mm)715
Voltage (V)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Equipped with self-weight cutting function.
- Cutting angle can be adjusted from 0° to 60°.
- If you use the contour table (optional sold separately), you can push the material and cut out and cut curves.
- The included sizing guide is useful when cutting multiple materials to the same length.
- Can cut up to 255mm.
- If you use the long sizing guide (sold separately), you can cut the length up to 1000mm.
Use
For cutting metal.

Ulasan Produk

Tidak ada ulasan