LENOX Pocket Knife TRI-FOLD Saw (Pisau Saku)

Sebelum PPN:
Rp1.199.900
Spesifikasi
Blade Size (mm)100 to 150
Handle Length (mm)160
Total Length (mm)180
Working Saw Blade Size (mm)100 to 150
Finishing MaterialMain Body: Aluminium, Grip Surface: rubber

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A foldable saw able to attach a saber saw blades.
- It is optimum for cutting work in narrow places where the saber saw main body can not enter.
- The angle of the blade can be adjusted in 2 stages.
- The blades of hand saws can be also installed in the lower end of the grip.
Accessories:- Blade for metalworking 12129635R, blade for woodworking 20570636RP each 1 piece

Ulasan Produk

Tidak ada ulasan