Sunflag (formerly Shinkame Manufacturing) Mata Gergaji Press Cutting (Hand Saw Blade)

Sebelum PPN:
Rp83.900
Spesifikasi
Blade Length (mm)100
Blade Thickness (mm)1.25
MaterialSK material
ROHS Directive (Corresponding to 10 Substances)Correspondence
Trusco Part No.853-3816

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Replacement blade for push-cutting for the BN-200 body. Push-cut blade with a beautiful cut end. Chips will fall on the back of the board. The blade width is short and it is convenient for cutting curves.
Interior work, electrical work, plumbing work.
* Because the tip is shaped like a knife, please handle it with care. Do not modify or process the main body or use it in an energized area.
* Please keep out of reach of children. Please do not use it for cutting other than the intended purpose. Do not use if there is a handle or blade crack.
* Be careful not to apply excessive force to the sharp part at the tip when using it. Make sure to attach the blade securely.
Warning
* Because the tip is shaped like a knife, please handle it with care. Do not modify or process the main body or use it in an energized area.
* Please keep out of reach of children. Please do not use it for cutting other than the intended purpose. Do not use if there is a handle or blade crack.
* Be careful not to apply excessive force to the sharp part at the tip when using it. Make sure to attach the blade securely.
Feature
Replacement blade for push-cutting for the BN-200 body. Push-cut blade with a beautiful cut end. Chips will fall on the back of the board. The blade width is short and it is convenient for cutting curves.
Use
Interior work, electrical work, plumbing work.

Ulasan Produk

Tidak ada ulasan