SK11 Replacement Blade for Angle Cutting Saw for Woodworking (Mata Gergaji Pengganti)

Sebelum PPN:
Rp279.900
Spesifikasi
Cell Spacing (mm)1.4 (21st dimension)
Cutting edge shapeEdo grain for woodwork, cutting edge: impact quenching
Height (mm)40
Overall Length (mm)350
TypeWithdrawal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Replacement blade for SK11 woodworking angle cutting saw SMS-350. Used for cutting wood at an angle. Uses a small Edo grain (21st piece) for woodworking with good sharpness and suitable for crafting.
Replacement blade for angle cutting saws for woodworking.
*Please install correctly according to the instruction manual for the main unit. *Please do not use it for any purpose other than its intended purpose.

Ulasan Produk

Tidak ada ulasan