AX BRAIN Plasterboard Saw

Sebelum PPN:
Rp219.900
Spesifikasi
TypeBody (with double-edged cutting blade and 2 press cutting blades)
Overall Length (mm)245 (when the blade is stored) 155
Blade Length (mm)(Maximum) 120
Wall Thickness (mm)1.25
Cell Spacing (mm)Cutting blade ... 3.1 (10 inch) /1.8 (29 inch), Cutting blade ... 3.1 (10 inch)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thick saw blade that is hard to bend! A special cutting edge makes it easy to open a notch hole.
The length of the blade can be adjusted.
The spare blade can be stored in the main body.
Ultra-lightweight grip with two blades.
Ideal for processing gypsum board, sound absorbing tex for ceiling, etc.

Ulasan Produk

Tidak ada ulasan