OLFA Cutter Knife H Saw Type (Pisau Cutter)

Sebelum PPN:
Rp289.900
Spesifikasi
Total Length (mm)173
Blade Thickness (mm)0.5
Blade MaterialsSK-85
Compatible Replacement BladeHSWB-1/HB5K/HB20K/HBB5K/HBB20K
Main Body Materials (Metal)Stainless Steel (SUS430)
Main Body Materials (Resin)ABS Resin
Rubber MaterialsPVC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Full size dressing saw with upper eye, "oversized H type blade" size. A smooth sharpness is a feature. Furthermore, by impact quenching processing, it is finished in a blade combining durability and toughness. The blade is sliding type, it can be stored i
Warning
OLFA blades are extremely sharp. Handle with care. Wear safety goggles. Always be alert and attentive when using a cutter or knife. Take the time to fully learn the correct use and limitations of any cutter. Never assume that you know how to properly use

Ulasan Produk

Tidak ada ulasan