Beli Gas Solenoid Valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Uni-D Solenoid Valve AC 220V (60/50Hz)
    Mulai

    Rp959.900

    Uni-D Solenoid Valve AC 220V (60/50Hz)
    Deskripsi:
    - US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
  2. REDHAT Fuel Oil and Gas Solenoid Valves
    Mulai

    Rp3.099.900

    REDHAT Fuel Oil and Gas Solenoid Valves
    Deskripsi:
    2-Way/2-Position, Normally Closed, Fuel Gas Solenoid Valves with Test Ports use electromechanically operated valves with test ports for on/off control of fuel gas in commercial and industrial gas burners. Normally closed valves open when energized; close when de-energized. Indoor/outdoor environmental rating.
    atribut:
    • UNSPSC: 40141605
    • Valve Ways and Positions: 2-Way/2-Position
  3. Yoshitake Solenoid Valve
    Mulai

    Rp6.999.900

    Yoshitake Solenoid Valve
    atribut:
    • Applicable Pressure: 0 to 1.0MPa (vacuum unavailable)
    • Min Operating Differential Pressure: 0MPa (0.03MPa required for horizontal coils)
    • Valve Seat Leak Rate: 50 mL/min (regular condition) (when air pressure is 0.6MPa)
    • Working Temperature: 5 to 180°C
  4. SMC Solenoid Valve (VXD) Rc1
    62%
    Mulai

    Rp1.099.900

    SMC Solenoid Valve (VXD) Rc1
    atribut:
    • Valve Type: N.C.
    • Special Electrical Entry Direction: Standard
    • Special Thread: Rc, With One-Touch Fitting
    • Size A: 25
  5. Milwaukee Instrument Solenoid Valve
    Mulai

    Rp7.199.900

    Milwaukee Instrument Solenoid Valve
    Deskripsi:
    The Milwaukee MA955 CO2 Gas on/off Soleniod Valve is a High Quality brass fittings valve, designed for long lasting use in your Aquarium and Hydroponics applications. Can be used with all Milwaukee controllers. Set of one per package.
    atribut:
    • Product Used With: All Milwaukee Controllers
  6. ASCO Solenoid Valve Coils
    Mulai

    Rp2.699.900

    ASCO Solenoid Valve Coils
    Deskripsi:
    These compact, fast-switching coils convert electrical energy into linear motion to control the opening and closing of solenoid valves.
  7. SMC Vxd230 Solenoid Valve (Katup Solenoid)
    Mulai

    Rp959.900

    SMC Vxd230 Solenoid Valve (Katup Solenoid)
    atribut:
    • Special Electrical Entry Direction: Standard
    • Special Thread: Rc, With One-Touch Fitting
    • Valve Type: N.C.
    • Oil Free: Not Compliant
    • Size A: 8/10/15
  8. ASCO Fuel Oil and Gas Solenoid Valves
    Mulai

    Rp2.899.900

    ASCO Fuel Oil and Gas Solenoid Valves
    Deskripsi:
    Brass compression tube fittings with standard sleeves grab the tubing as the nut is tightened, creating the seal.
    atribut:
    • UNSPSC: 40141605
    • Ambient Temperature Range (°F): -22 to 140
    • Application: For Control of Commercial and Industrial Gas Pilot Controls
    • Body Material - Valves: Brass
    • BtuH: 9000
    • Center Line Pipe Center Size (inch): 1-13/16
    • Coefficient of Volume: 0.16
    • Coil Enclosure: Open Frame
    • Coil Insulation Class: F
    • Electrical Connections (in): 18 Leads
    • Environmental Rating - Valves: Indoor; Outdoor
    • Frequency (Hz): 60
    • Manufacturer Part Number: U8256A091V
    • Max. Operating Pressure Differential Air/Inert Gas: 200
    • Max. Operating Pressure Differential Water: 200
    • Maximum Fluid Temperature (°F): 180
    • Maximum Operating Pressure Differential: 65
    • Min. Operating Pressure Differential: 0
    • NEMA Rating: 1; 2; 3; 3S; 4; 4X
    • Orifice Dia. (inch): 7/64
    • Overall Height (inch): 2-3/32
    • Overall Length (inch): 1-3/4
    • Overall Width (inch): 1
    • Pipe Size - Valves (inch): 1/8
    • Seal Material - Valves: FKM
    • Standards: CSA; NSF Certified; UL
    • Valve Configuration: Normally Closed
    • Valve Ways and Positions: 2-Way/2-Position
    • Voltage (V AC): 24
    • Wattage (W): 6.3
  9. CKD Pilot Type 2 Port Solenoid Valve (Multi Rex Valve)
    Mulai

    Rp1.299.900

    CKD Pilot Type 2 Port Solenoid Valve (Multi Rex Valve)
    atribut:
    • Working Fluid: Air, water, gas, oil etc
    • Mass (kg): 0.4
    • Orifice Diameter (phi mm): 10
    • Working Pressure: Air 0.02 to 1MPa, water 0.02 to 1MPa
    • Fluid Temperature (°C): -10-60 (thing without freezing)
    • Maximum Operating Pressure Differential (MPa): (Air, water, kerosene) 1.0, (oil (50 mm 2/s)/0.7)
  10. PISCO Generator Vakum Direct Solenoid Valve Attached Tipe Pembuangan Udara Elbow
    Mulai

    Rp229.900

    PISCO Generator Vakum Direct Solenoid Valve Attached Tipe Pembuangan Udara Elbow
    atribut:
    • Operating Temperature Range: 0 to 60°C (without freezing)
    • Operating Pressure Range: 0.15 to 0.7MPa
    • Fluid: air
    • Supply Pressure: 0.5MPa
  11. Camozzi Pneumatic Solenoid Valve A Series
    Mulai

    Rp719.900

    Camozzi Pneumatic Solenoid Valve A Series
    Deskripsi:
    Series A solenoid valves are of the directly operated type and can be used with dry or lubricated air. They are available in the 2/2 and 3/2-way versions with normally closed (NC) or normally open (NO) operation. As shown in the following tables, they are supplied in different versions according to the type of body, threaded ports and orifice. They can thus satisfy various operating and installation requirements.The solenoid can be easily and quickly replaced without interfering with the pressurised part of the valve. On the same mechanical part different types of solenoids can be interchanged. The choice of solenoids determines the performance of the solenoid valve in terms of consumption and pressure.
    atribut:
    • Operation: Direct acting poppet type
    • Nominal Flow (nl/minute): 40 to 130 (air @ 6bar, pressure Loss 1bar)
    • Flow Coefficient Kv (L/minute): 0.62 to 2.0
    • Body Material: Nickel-plated brass
    • Duty Cycle (%): ED 100
    • Electrical Connection: F (155°C)
    • Installation: In any position
    • Internal Parts Material: Stainless steel
    • Medium: Filtered air, class 5.4.4 according to ISO 8573-1 (max oil viscosity 32 cSt), inert gas
    • Operating Pressure (bar): -0.9 to 15
    • Operating Temperature (°C): 0 to 60 (with dry air -20)
    • Power Consumption (W): 3-5 (DC) / 3.5-7VA (AC)
    • Protection Class: DIN 43650 connector, (A, B Shape), IP65 with connector
    • Response Time (ms): ON <15 - OFF <25
    • Seal Material: HNBR, FKM
    • Voltage (V): 12 to 110 DC - 24 to 380 AC - 50/60Hz
    • Voltage Tolerance (%): ±10 (DC) / -15 to +10 (AC)
  12. FESTO Air Solenoid Valve VZWM Series
    Mulai

    Rp2.099.900

    FESTO Air Solenoid Valve VZWM Series
    Deskripsi:
    Brass or stainless steel casting designElectrical connection via solenoid armature tubeComprehensive range of coilsCoil can be ordered separately
    atribut:
    • Flow Direction: Non-reversible
    • Mounting Position: Preferably upright
    • Valve Function: 2/2, closed, monostable
    • Type of Mounting: Line Installation
    • Actuation Type: Electrical
    • Sealing Principle: Soft
    • Structural Design: Diaphragm Valve; servo-controlled
  13. Cosmos Cosler Air Cooler (Pendingin Udara)
    Mulai

    Rp1.199.900

    Cosmos Cosler Air Cooler (Pendingin Udara)
    Deskripsi:
    COSLER (Cosmos Air Cooler) Pendingin udara multifungsi (bisa sebagai pendingin dan kipas).Hemat energi dengan konsumsi listrik lebih rendah dan hemat biaya. Ionizer berfungsi menjadikan udara lebih segar. Desain yang elegan dilengkapi dengan fitur tampilan LED, remote control dan pengatur waktu hingga 7.5 jam. Kapasitas tangki 5 liter dan kapasitas penguap 350 ml / jam. (65W/220V)
    atribut:
    • Power (W): 65
  14. REDHAT Air, Oil and Water Solenoid Valves
    Mulai

    Rp2.299.900

    REDHAT Air, Oil and Water Solenoid Valves
    Deskripsi:
    These solenoid valves feature a normally closed valve configuration. They are rated for indoor or outdoor work environments. Models are available for dispensing, collating, gas shutoff, vacuum holding, and tank draining. High-flow valves are ideal for liquid, corrosive, and air/inert gas service in applications such as car washes, air compressors, pumps, laundry equipment, and industrial water control. Explosionproof models are designed to contain internal explosions without causing an external hazard.
Daftar Harga Gas Solenoid Valve Terbaru March 2026
Uni-D Solenoid Valve AC 220V (60/50Hz)Rp959.900
REDHAT Fuel Oil and Gas Solenoid ValvesRp3.099.900
Yoshitake Solenoid ValveRp6.999.900
SMC Solenoid Valve (VXD) Rc1Rp1.099.900
Milwaukee Instrument Solenoid ValveRp7.199.900
RIH Solenoid ValveRp91.900
ASCO Solenoid Valve CoilsRp2.699.900
SMC Vxd230 Solenoid Valve (Katup Solenoid)Rp959.900
ASCO Fuel Oil and Gas Solenoid ValvesRp2.899.900
CKD Pilot Type 2 Port Solenoid Valve (Multi Rex Valve)Rp1.299.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)