ASCO Air, Oil and Water Solenoid Valves

Sebelum PPN:
Rp2.699.900 - Rp29.999.900
Spesifikasi
UNSPSC40141605
Min. Operating Pressure Differential0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These solenoid valves feature a normally closed valve configuration. They are rated for indoor or outdoor work environments. Models are available for dispensing, collating, gas shutoff, vacuum holding, and tank draining. High-flow valves are ideal for liquid, corrosive, and air/inert gas service in applications such as car washes, air compressors, pumps, laundry equipment, and industrial water control. Explosionproof models are designed to contain internal explosions without causing an external hazard.
Feature
Solenoid Valve Solenoid Valve Valve Ways and Positions 2-Way/2-Position Normally Closed Media - Valves Air Inert Gases Light Oil Water Pipe Size - Valves 1/8 in Min Operating Pressure Differential 0 psi Max Operating Pressure Differential Air/Inert Gas 25 psi Max Operating Pressure Differential Light Oil 25 psi Max Operating Pressure Differential Water 25 psi Indoor Outdoor Voltage 24V DC Coefficient of Volume 0.19 Body Material - Valves Brass Coil Insulation Class F

Ulasan Produk

Tidak ada ulasan