REDHAT Pilot Solenoid Valves

Sebelum PPN:
Rp41.999.900
Spesifikasi
UNSPSC40141605
Body Material - ValvesNylon
Coefficient of Volume0.5
Coil EnclosureWatertight No Junction Box
Coil Insulation ClassF
Electrical Connection (in)18 Leads
Environmental Rating - ValvesIndoor; Outdoor
Frequency (Hz)50/60
Max. Operating Pressure Differential Air/Inert Gas150
Maximum Fluid Temperature (°F)104
Maximum Operating Pressure Differential150
Min. Operating Pressure Differential20
MountingNAMUR
NEMA Rating1; 2; 3; 3S; 4; 4X
Orifice Dia. (inch)1/4
Overall Height (inch)4-19/64
Overall Length (inch)4-29/32
Overall Width (inch)2-7/64
Pipe Size - Valves (inch)1/4
Seal Material - ValvesNBR
StandardsCSA Certified; UL Recognized Component General Purpose Valve
Valve ConfigurationUniversal
Valve Ways and Positions3-Way/2-Position; 4-Way/2-Position; 5-Way/2-Position
Voltage (V AC)120
Wattage (W)6.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Universal pilot solenoid valves are used with a pneumatic actuator and can be set as normally closed or normally open, which is ideal when the configuration will be selected at the time of installation. When set to normally closed, they remain closed until they are actuated to open and allow flow. When set to normally open, they remain open to allow flow until they are actuated to close and stop flow. These valves can be mounted in any position and will vent air from the spring side of the actuator to help prevent corrosion. Pilot solenoid valves are commonly used to control flow in hydraulic systems, control cylinders, fluid power motors, and other process control applications.
Feature
Pilot Solenoid Valve Pilot Solenoid Valve Valve Ways and Positions 3-Way/2-Position 4-Way/2-Position 5-Way/2-Position Valve Configuration Universal Media - Valves Air Inert Gases Pipe Size - Valves 1/4 in Min Operating Pressure Differential 20 psi Max Operating Pressure Differential Air/Inert Gas 150 psi Indoor Outdoor Voltage 120V AC Coefficient of Volume 0.5 Body Material - Valves Nylon Coil Insulation Class F Seal Material - Valves NBR Orifice Dia 1/4 in

Ulasan Produk

Tidak ada ulasan