Yoshitake Solenoid Valve

Sebelum PPN:
Rp6.999.900 - Rp25.999.900
Spesifikasi
Applicable Pressure0 to 1.0MPa (vacuum unavailable)
Min Operating Differential Pressure0MPa (0.03MPa required for horizontal coils)
Valve Seat Leak Rate50 mL/min (regular condition) (when air pressure is 0.6MPa)
Working Temperature5 to 180°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is a solenoid valve which clears the opening/closing operation of 60 times or more and achieves durability 3 times higher than our previous model. This product is RoHS directive compliant material.
Use
Applicable Fluid: Steam/Cold/Hot Water/Air/Nitrogen Gas/Carbon Dioxide Gas (dry state) /Argon Gas/Oil (20cSt or less)

Ulasan Produk

Tidak ada ulasan