Camozzi Solenoid Valve Series 6 Direct Acting (Katup Solenoid)

Sebelum PPN:
Rp1.199.900 - Rp7.699.900
Spesifikasi
Function3/2 NC
Nominal Diameter (mm)2
Body MaterialNickel-plated brass - anodized aluminium
Duty Cycle (%)ED 100
Electrical ConnectionH (180°C)
InstallationIn any position
Internal Parts MaterialStainless Steel
MediumFiltered air, class 5.4.4 (5.1.4 for versions -50°C) according to ISO 8573-1 (max oil viscosity 32 cSt), inert gas
Operating Temperature (°C)0 to 60 (seals in FKM) / -50 to +50 (seals in NBR)
OperationDirect acting poppet type
Protection Classwith connector DIN EN 175 301-803-A; IP65 with connector
Response Time (ms)ON <15 - OFF <15
Seal MaterialFKM (NBR for versions -50°C)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Series 6 solenoid valves are available as 2/2 and 3/2-way, either NC or NO.
These directly operated solenoid valves can be used either with or without lubrication.
The bodies of these valves can be used either individually or in manifolds.
The latter are provided with G1/8 threaded ports or an inbuilt diameter 4 cartridge(G3/8 for 2-way only).
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya,
- Produk yang diterima akan sesuai dengan informasi model number/part number yang tertera pada website.
Feature
- Ports: G1/8, G3/8, cartridge Ø4
- Available also in version for the low

Ulasan Produk

Tidak ada ulasan