Beli klep di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hitachi Industrial Equipment Systems Pressure Gauge Peripheral for Centrifugal Pump JOV2 Type (Manometer)
    Mulai

    Rp2.799.900

    Hitachi Industrial Equipment Systems Pressure Gauge Peripheral for Centrifugal Pump JOV2 Type (Manometer)
    Deskripsi:
    If the delivery destination is a private residence (single-family house or apartment complex), a trade name is required. Please note that if there is no trade name, delivery may not be possible. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. *Depending on the delivery location, we may ask the customer to pick up the package from the truck as it will be delivered using a large vehicle of 4 tons or more. *The driver will not assist with unloading. *If the item has to be re-delivered due to your absence at the time of delivery, additional shipping charges may be incurred. Please be especially careful when handling heavy items.
  2. Hitachi Industrial Equipment Systems Check Valve for Centrifugal Pump JOV2 Type (Klep Satu Arah)
    Mulai

    Rp4.899.900

    Hitachi Industrial Equipment Systems Check Valve for Centrifugal Pump JOV2 Type (Klep Satu Arah)
    Deskripsi:
    If the delivery destination is a private residence (single-family house or apartment complex), a trade name is required. Please note that if there is no trade name, delivery may not be possible. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. *Depending on the delivery location, we may ask the customer to pick up the package from the truck as it will be delivered using a large vehicle of 4 tons or more. *The driver will not assist with unloading. *If the item has to be re-delivered due to your absence at the time of delivery, additional shipping charges may be incurred. Please be especially careful when handling heavy items.
  3. Sherlock Tusen Klep
    Mulai

    Rp49.900

    Sherlock Tusen Klep
    atribut:
    • Size (inch): 1/2
  4. Dunia Horeca Food Pan Stainless Steel 1/1 (Tray)
    Mulai

    Rp199.900

    Dunia Horeca Food Pan Stainless Steel 1/1 (Tray)
    atribut:
    • Material: Stainless Steel
  5. Hettich Superior Benchtop Centrifuge
    Mulai

    Rp759.999.900

    Hettich Superior Benchtop Centrifuge
    Deskripsi:
    High-performance with multifunctional capabilitiesThe powerful benchtop centrifuge effortlessly handles nearly any separation task in the lab. It processes large quantities of blood collection tubes, conical cell culture tubes, plates, and bottles. A special holder also enables centrifugation of 450 ml blood bag systems. The R model is equipped with a cooling unit that allows adjustable temperatures from -20°C to +40°C. The ROTANTA 460's single-handed latch ensures comfort, practicality, and safety. Its bio-containment lids simplify sample loading, unloading, and transportation.Included : 4x500mL Rotor
    atribut:
    • Power Voltage (V): 220-240
    • Maximum Capacity (ml): 4x1000
    • Maximum RCF: 24400
    • Emission, Immunity: EN/IEC 61326-1, class B
    • Maximum RPM: 15000
  6. RHJ-TW Wheel Polyurethane 03 PUR (Roda PU)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp42.900

    RHJ-TW Wheel Polyurethane 03 PUR (Roda PU)
    atribut:
    • Spacing Hole (mm): 9
    • Hole Size (mm) X x Y: 80x45; 70x45
  7. XANDER Wheel PU Double Ball Bearing (Roda PU)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp36.900

  8. Sysbel Oil Drum Spill Containment Polyethylene Deck (Palet Penampung Tumpahan)
    Mulai

    Rp4.599.900

    Sysbel Oil Drum Spill Containment Polyethylene Deck (Palet Penampung Tumpahan)
    Deskripsi:
    The poly spill deck is lower than the pallet, thus saving the space, improving the safety, effciency and facilitating handling of oil drums and chemical drums. Generally, the poly spill deck is used for storing oil drums, chemical drums, etc., instead of transferring such containers. When installed in a workshop, the spill deck can be used for various operations (oil extracting, flling and separating, etc.), as a platform. It is also equipped with the same grate and drain holes. Various decks can be assembled to form a stable and reliable workstation.
  9. FK Lubricant Engine Oil Super High Tech Performance (Oli Mesin)
    Mulai

    Rp209.900

    FK Lubricant Engine Oil Super High Tech Performance (Oli Mesin)
    Deskripsi:
    FK/Pulse Super 20W50 adalah kineria mineral premium oli motor yang dirancang untuk memberikan tingkat kineria yang tinggi dan perlindungan mesin dalam kondisi operasi yang paling tinggi. Minyak Premium diformulasikan terbaik dari teknologi mutakhir dari bahan aditif terbaik. Premium konvensional dirancang dengan viskositas tinggi dan direkomendasikan untuk semua mesin bensin terutama untuk mesin tua. Digunakan pada mobil bensin yang memiliki CC besar, mobil TURBO maupun mobil yang di lengkapi dengan DOHC serta mesin DIESEL, Minyak multi grade yang cocok untuk segala jenis mesin termasuk mobil yang bermuatan berat baik bensin maupun diesel. Memiliki kekentalan tinggi 20w50 dan dapat melindungi mesin serta dapat menjaga lapisan minyak dalam suhu tinggi. Melindungi mesin terhadap endapan mesin, kontaminasi, dan viskositas tinggi dan melindungi kerusakan termal dalam kondisi extreme.
    atribut:
    • API: SM/CF
    • SAE: 20W50
    • Usage (km): 10000
  10. Hitachi Industrial Equipment Systems Gate Sluice Valve JOV2 Centrifugal Pump Peripheral
    Mulai

    Rp7.599.900

    Hitachi Industrial Equipment Systems Gate Sluice Valve JOV2 Centrifugal Pump Peripheral
    Deskripsi:
    If the delivery destination is a private residence (single-family house or apartment complex), a trade name is required. Please note that if there is no trade name, delivery may not be possible. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. *Depending on the delivery location, we may ask the customer to pick up the package from the truck as it will be delivered using a large vehicle of 4 tons or more. *The driver will not assist with unloading. *If the item has to be re-delivered due to your absence at the time of delivery, additional shipping charges may be incurred. Please be especially careful when handling heavy items.
  11. Sherlock Tusen Klep
    20%
    Mulai

    Rp39.900

    Sherlock Tusen Klep
    atribut:
    • Material: Brass
  12. CIG Gloves Super Flex (Sarung Tangan)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp28.900

    CIG Gloves Super Flex (Sarung Tangan)
    atribut:
    • Material: Nylon Fabric PU Dip
    • Size: M
  13. Onda Foot Valve (Katup Cek)
    Mulai

    Rp77.900

    Onda Foot Valve (Katup Cek)
    atribut:
    • Material: Brass
  14. Kranz Tusen Klep
    Mulai

    Rp64.900

    Kranz Tusen Klep
    atribut:
    • Material: Brass
    • Spring Material: Stainless Steel SS304
    • Use for: Water
  15. FK Lubricant Engine Oil Car Duty High Performance Diesel (Oli Mesin Diesel)
    Mulai

    Rp199.900

    FK Lubricant Engine Oil Car Duty High Performance Diesel (Oli Mesin Diesel)
    Deskripsi:
    100% Oli Full Sintesis/SintetikPerformance LevelAPI : CJ-4/CI-4 Plus/CI-4/CH-4/CG-4/SM Acea: E9-08/E7-04 Issue 2 Volvo VDS-4, Detroit Diesel DDC 93K218 Mack EO-N Premium PlusCAT ECF-1-a/ECF-2/ECF-3, MB 228.31, MAN 3275, Renault Truck RLD.3,Cummins Ces 20081, MTU Type 2.1 JASO DH-2EURO I ,Euro ll, Euro lll, Euro IV, Euro V.Untuk berbagai macam permintaan mobil besar/yang cocok sebagai produk massal seperti RV (rumah mobil di Eropa, Amerika dan Jepang. 100% menambah air biotinyated, daya tahan lama waktu temperature tinggi, kinerja anti-aus, melindungi mesin seharian, melebihi penjualan produk yang seleweldi pasar, dan juga mengatasi masalah penumpukan karbon pada waktu memperpanjang jumlah kilometer.
    atribut:
    • Usage (km): 10000
  16. DCOTA Tusen Klep Brass
    Mulai

    Rp45.900

    DCOTA Tusen Klep Brass
    Deskripsi:
    Fungsi :-Memastikan aliran air hanya satu arah pada pompa (tidak ada arus balik )-Pada umumnya pemasangan di bawah tanah
  17. BANJO Plumbing Parts & Accessories (Komponen Instalasi Pipa)
    Mulai

    Rp519.900

    BANJO Plumbing Parts & Accessories (Komponen Instalasi Pipa)
    atribut:
    • UNSPSC: 40141607
    • Material of Construction: Polypropylene
    • Product Type: Vent Cap
    • Size (inch): 2
    • Temperature Range (°F): -20 to 150
    • Type: Male NPT, Anti Vortex, 304 SS Strain Mesh
  18. Ariston Plumbing Parts
    Mulai

    Rp1.399.900

    Ariston Plumbing Parts
    atribut:
    • UNSPSC: 40101830
    • For Use With Mfr. Model Number: GL2.5; GL4; GL4CA
    • Package Quantity: 1
    • Product Type: Heating Element
Daftar Harga klep Terbaru October 2026
Hitachi Industrial Equipment Systems Pressure Gauge Peripheral for Centrifugal Pump JOV2 Type (Manometer)Rp2.799.900
Hitachi Industrial Equipment Systems Check Valve for Centrifugal Pump JOV2 Type (Klep Satu Arah)Rp4.899.900
Sherlock Tusen KlepRp49.900
Dunia Horeca Food Pan Stainless Steel 1/1 (Tray)Rp199.900
Hettich Superior Benchtop CentrifugeRp759.999.900
RHJ-TW Wheel Polyurethane 03 PUR (Roda PU)Rp42.900
XANDER Wheel PU Double Ball Bearing (Roda PU)Rp36.900
Sysbel Oil Drum Spill Containment Polyethylene Deck (Palet Penampung Tumpahan)Rp4.599.900
FK Lubricant Engine Oil Super High Tech Performance (Oli Mesin)Rp209.900
Egamaster Open-End Wrench Aerospatial Chrome PlatingRp179.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)