Beli rotameter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KOFLOC Compact Size Flow Meter (Meter Aliran)
    Mulai

    Rp3.599.900

    KOFLOC Compact Size Flow Meter (Meter Aliran)
    atribut:
    • Precision: FS±10%
    • Effective Scale: 10:1
    • Connection size: Rc1/8
    • Pressure Resistance Guarantee: 0.5MPa
    • Heat Resistant Temperature: 60°C
    • Purpose of Use: For device incorporation. For gas purge measurement.
  2. eni Transmission Fluid Automotive Lubricant (Pelumas Transmisi)
    Mulai

    Rp14.999.900

    eni Transmission Fluid Automotive Lubricant (Pelumas Transmisi)
    Deskripsi:
    ROTRA MP ID is an EP (Extreme Pressure) gear oil recommended for hypoid gears operating under severe conditions and for very highly loaded gears in general, especially those subject to dynamic loads.It can also be used in conventional gear-boxes and steering –boxes on cars and trucks, and in gear-boxes, final drives and power take-offs on farm and earth-moving machinery.It can thus be used for lubricating all gears, whatever they are made of, for which the manufacturer recommend an EP lubricant.
    atribut:
    • Volume (L): 200
    • Appearance: B & C
  3. Dwyer Variable Area Flow Meter (Meter Aliran)
    Mulai

    Rp2.399.900

    Dwyer Variable Area Flow Meter (Meter Aliran)
    Deskripsi:
    Panel-mount variable area flow meters for air and compressed gas measure the flow rate of media traveling through a system. Panel mount meters and sensors install perpendicular a pipe within a system or mounted on a panel board (with the proper fittings) alongside other instruments to provide several readings in one location.
    atribut:
    • Body Material: Polycarbonate
    • Connection Type: FNPT
    • Flowmeter Type: Variable Area
    • Includes Flow Rate Adjustment Knob: Yes
    • Maximum Media Temperature (°F): 130
    • Maximum Operating Pressure (psi): 100
    • Media Temperature Range (°F): 130
    • Mounting Location: Panel Mount
    • Mounting Orientation: Vertical
    • O-Ring Materials: Buna-N; Neoprene
    • Product Type: Variable Area Flowmeter
    • Standards: EU Directive 2011/65/EU; RoHS II Compliant
    • Wetted Material: Aluminium, Buna-N, Glass, K500 Nickel-Copper Alloy, Neoprene, Polycarbonate, Stainless Steel, Tungsten Carbide
  4. Non Brand Rotameter Flowmeter Plastik Tube Drat
    Mulai

    Rp6.999.900

    Non Brand Rotameter Flowmeter Plastik Tube Drat
    atribut:
    • Accuracy (%): ±4
    • Flow Capacity (m³/hour): 8 to 40
    • Installation Orientation: Vertical
    • Maximum Pressure (kg/cm²): 10
    • Media: Water
    • Operating Temperature (°C): 0 to 60
    • Thread Size (inch): 3
  5. ZYIA Plastic Tube Rota Meter
    Mulai

    Rp5.399.900

    ZYIA Plastic Tube Rota Meter
    atribut:
    • Flow Range (m³/hour): 1.2-12
    • Accuracy (%): ±4
    • Working Pressure (MPa): ≤0.6
    • Operating Temperature (°C): 0-60
    • End Connection: 1.5inch Female Threaded
    • Material: (Body & Float) AS, (Fitting) ABS, (O-ring) Silicon
  6. NEW FLOW Plastic Flow Meter (Meter Aliran)
    Mulai

    Rp1.199.900

    NEW FLOW Plastic Flow Meter (Meter Aliran)
    atribut:
    • Needle Valve: With
  7. GLXYlab 4 Channel Timer
    Mulai

    Rp1.499.900

    GLXYlab 4 Channel Timer
    Deskripsi:
    4 Channel Large LCD Digital Timer TR-388Countdown & Stowatch TimerMeasurement Range
    atribut:
    • Max. Setting: 99 hours, 59 min and 59 sec.
    • Dimensions (WxLxT) (mm): 73x64x14
  8. Willflow Metal Tube Rotameter (Rotameter Tabung Logam)
    Mulai

    Rp58.999.900

    Willflow Metal Tube Rotameter (Rotameter Tabung Logam)
    atribut:
    • Direction Flow: Bottom To Top
    • Indicator: Local Indicator Pointer Display
    • Temperature (°C): up to 120
    • Connection: PN 16, DIN Flange
    • Material Body and Float: SS304
    • Protection Class: IP65
  9. ZYIA Rota Meter
    Mulai

    Rp2.799.900

    ZYIA Rota Meter
    atribut:
    • Screw Thread (inch): 1/2 BSPT
    • Flow Range (m³/hour): 0.1-1
    • Body Material: Acrylic
    • Accuracy (%): ±4
  10. AS ONE Liquid Flow Meter (Meter Aliran)
    Mulai

    Rp2.299.900

    AS ONE Liquid Flow Meter (Meter Aliran)
    Deskripsi:
    A buoy type flowmeter made of polycarbonate with excellent visibility and durability.It is a design with little protrusion of the surface when installing.A flow control valve is attached.
  11. Tokyo Keiso Purge Meter (Pembilasan Gas)
    Mulai

    Rp3.199.900

    Tokyo Keiso Purge Meter (Pembilasan Gas)
    Deskripsi:
    This is an ultra-compact standard type purgemeter made of acrylic integrally molded product. Smart and low-cost, it is ideal for setting and monitoring the flow rate of water lines and air lines built into equipment.
    atribut:
    • Measurement Accuracy (%): ±5 F.S.
    • Function: Instantaneous Flow Rate Display
    • Maximum Operating Temperature (°C): 50
  12. Dwyer Flowmeter Range 10-110 Cc/Min Water
    Mulai

    Rp1.899.900

    Dwyer Flowmeter Range 10-110 Cc/Min Water
    Deskripsi:
    Panel-mount variable area flow meters for water measure the flow rate of water and water-based liquids traveling through a system. Panel mount meters and sensors install perpendicular a pipe within a system or mounted on a panel board (with the proper fittings) alongside other instruments to provide several readings in one location.
  13. Master Flex Flow Meter (Meter Aliran)
    Mulai

    Rp5.499.900

    Master Flex Flow Meter (Meter Aliran)
    Deskripsi:
    Read more easily with 16% magnification of scale.Correlated flowmeters feature a generic scale-reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applicationsEach flowmeter consists of a heavy-walled glass flowtube mounted in a frame with white acrylic back plate (1/8" thick). Aluminum Flowmeters are economical and good for general use with noncorrosive gases and liquids. Brass Flowmeters are economical and good for use with water. 316 Stainless Steel Flowmeters feature excellent chemical compatibility. Select a flowmeter with a high-resolution valve for superior flow rate control-ideal for low-flow applications or for any application where you need precise flow control. All flowmeters come with correlation data sheets for water and air at standard temperature and pressure (STP). We can also supply calibration data for oxygen, nitrogen, hydrogen, helium, CO2, argon, other liquids and gases, and for conditions other than STP - call our Application Specialists for more information.
  14. Yamato Flow Meter (Meter Aliran)
    Mulai

    Rp1.999.900

    Yamato Flow Meter (Meter Aliran)
    Deskripsi:
    -Scale is easy to see and easy to handle.-OUT type flowmeter. -For pressure regulator, piping installation.
    atribut:
    • Precision: Full Scale ±5%
    • Maximum Working Pressure: 0.99MPa (conversion is necessary if it is different from working pressure)
    • Outlet Connection: φ8 Hose Mouth (M12x1 flange nut)
  15. Dwyer Turbine Flow Meter & Totalizer (Meter Aliran)
    Mulai

    Rp5.499.900

    Dwyer Turbine Flow Meter & Totalizer (Meter Aliran)
    atribut:
    • UNSPSC: 41112501
    • Manufacturer Part Number: VFC-143
  16. Cofflock Resin Flow Meter Model RK20T Series (Meter Aliran)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    Cofflock Resin Flow Meter Model RK20T Series (Meter Aliran)
    Deskripsi:
    A compact and lightweight resin flow meter for air (AIR) / nitrogen gas (N2).
    atribut:
    • Withstand Voltage (MPa): 0.7
    • Maximum Operating Temperature (°C): 65
Daftar Harga rotameter Terbaru October 2026
KOFLOC Compact Size Flow Meter (Meter Aliran)Rp3.599.900
LZS Rotameter Flow MeterRp5.699.900
eni Transmission Fluid Automotive Lubricant (Pelumas Transmisi)Rp14.999.900
Dwyer Variable Area Flow Meter (Meter Aliran)Rp2.399.900
Non Brand Rotameter Flowmeter Plastik Tube DratRp6.999.900
ZYIA Plastic Tube Rota MeterRp5.399.900
Non Brand Rotameter FlowmeterRp3.999.900
NEW FLOW Plastic Flow Meter (Meter Aliran)Rp1.199.900
Dwyer Flow Meter (Meter Aliran)Rp1.899.900
GLXYlab 4 Channel TimerRp1.499.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)