Beli balance di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KOFLOC Flow Meter with Needle Valve (Meter Aliran)atribut:
- Body Material: Stainless Steel (SUS304)
- Connection Port: Rc1/8
- Supply Pressure (MPa): 0.1
- ACIS Digital Precision Balance AD-I Seriesatribut:
- Power Source: 6xAA size batteries or AC/DC adapter
- Weighing units: g, oz, lb, dwt, ozt, ct, tl, T, tl.H, tl.J, GN, dr, MM, ToLA, gsm, TAR & TMR
- Operating Temperature (°C/°F): 0-40 / 32-104
- ACZET Precision Balance With Lcd DisplayDeskripsi:Aczet's CY-C Series precision balances have most advanced features with Mono- Tech technology . Aczet's Advanced Precision Balances includes many models to suit various precision weighing applications. Our precision balances come with all the intelligent capability you need for your daily routine application other than "Basic Weighing" in the lab and does it all reliably and precisely Built-in application program other than basic weighing ease your routine lab work like, - Piece Counting - Percent Weighing - Animal Weighing - Formulation - Totalization - Check weighing - Statistics - Density Determination Accessory -CPR 02 or Statistic printer -Vibrosorb (VRD01) -Remote display (CRD01) -Weigh track (CWT01) -Density kit Solid (CDK01) -Density kit liquid (CDK02) -Weightsatribut:
- Readability (g): 0.01
- Linearity (g): ± 0.02
- Pansize (mm): 198x205
- Response Time (s): 2025-02-03 00:00:00
- RADWAG Analytical Balances AS R1 PLUSatribut:
- Platter Size (mm): Ø100
- Maximum Capacity (g): 120
- Minimum Load (mg): 10
- Linearity (mg): ±0.2
- Adjustment: External
- Levelling System: Manual
- Communication Interface: 2xRS232, 2xUSB-A (interchangeable), USB-B, Wi-Fi (option)
- Display: LCD (backlit)
- Gross Weight (kg): 9.3
- Net Weight (kg): 7.3
- Packaging Dimensions (mm): 495x400x515
- Power Supply (V AC): 100-240, 50 / 60 Hz
- Weighing Pan Dimensions (mm): Ø100
- SOJIKYO Digital Precision ScaleDeskripsi:Timbangan analitik Gen 2 kapasitas 1000gr dan 2000gr dengan ketelitian 0.01gratribut:
- Display: Super Bright Green LED
- Material: Stainless Steel
- Power (V): Rechargeable Battery or AC 220
- Accuracy (g): 0.01
- Keyboard: Tare, Count, Unit
- Complete With: Stabilizer Shield & 500g Calibration Weight
- Platter: Round Thick Stainless Steel
- AS ONE Electronic Balance Sefi-HiDeskripsi:Equipped with the same electromagnetic weighing sensor as precision balances, high-speed response display is possible. It is a 3-mode switching display of grams, percent, and count. It has an analog display that serves as a guideline for weighing. Standard mode, sampling mode, and high-stability mode can be set according to the application.atribut:
- Power Supply (V): 100 (AC)/(50/60Hz)
- Function: With overload protection
- Dimensions (mm): 170×240×76
- Weighing Pan Shape: square plate
- Depth (mm): 243
- Display Format: Digital
- Kinds: electronic balance
- Mass (kg): 2.2
- Weighing Unit: g
- Width (mm): 170
- OHAUS Neraca Presisi (Timbangan Presisi)Deskripsi:The Pioneer PX combines essential weighing functionality with competitive performance, offering high accuracy and repeatability for applications in laboratory, industrial and education settings. The PX is affordably priced, and intuitively designed for intelligent operation with a second line display for additional information, and USB and RS232 connectivity for easy communication.ApplicationsBasic Weighing, Parts Counting, Percent Weighing, Animal Weighing, Density Determination, FormulationDisplayBacklit Liquid Crystal Display (LCD); Second line display for additional information or guidance (dot matrix)OperationAC adapter (included)CommunicationRS232 and USB device (included); GLP/GMP data output with real-time clockConstructionMetal base, plastic top housing, removable stainless steel pan, glass draftshield, integrated weigh-below-hook, security bracket, calibration lock and in-use coverDesign FeaturesUser-selectable environmental filters and brightness settings, auto-tare, auto-dim, user-selectable span calibration points, software lockout and reset menu, userselectable communication settings and data print options, user-definable project and user IDs, software overload/underload indicator, stability indicator, four operating languagesatribut:
- Pan Construction: Stainless Steel
- Tare Range: To Capacity By Subtraction
- OHAUS Pioneer (PX) External CalibrationDeskripsi:The Pioneer PX combines essential weighing functionality with competitive performance, offering high accuracy and repeatability for applications in laboratory, industrial and education settings. The PX is affordably priced, and intuitively designed for intelligent operation with a second line display for additional information, and USB and RS232 connectivity for easy communication.
- JOAN LAB Precision Electronic BalanceDeskripsi:1.Large font LCD display with backlight,clear reading2.The multiple functions modes with counting,unit conversion and weighing3.External power supply adapts to the global voltage automatically, at emergency situations can use standard battery4.The low power warning, overload indication,level indicator,adjustable feet5.Stainless steel weighing pan and weighing platform are solid and durable,easy to clean6.Five-side full-transparent glass windscreen, to prevent air interference in all domains7.Selected high-grad core device,suitable for professional weighing8.The standard button design, easy to operate9.The shell is made of professional engineering material,can use a long-time
- OHAUS Timbangan Presisi Digital (Neraca Digital Presisi)Deskripsi:Precision Scale menawarkan akurasi tinggi dengan kalibrasi otomatis dan layar digital tajam. Cocok untuk laboratorium, riset, dan kontrol kualitas.
- Shimadzu Neraca Elektronik (Timbangan Elektronik)atribut:
- Certification: Not Applicable
- AND Timbangan Presisi Seri GFDeskripsi:Timbangan Presisi Seri GF AND adalah Timbangan Paling Mudah Digunakan Sedunia. Sensor Hybrid Sensor (SHS) kami menggabungkan magnetic force restoration terbaik dan teknologi single point parallelogram load sensing, menawarkan kecepatan respons terbaik yang hanya membutuhkan 1 detik.
- AND Compact Analytical BalanceDeskripsi:Compact Analytical BalanceFinally, Globally Proven Precision at a Fair Price- Fast stabilization in 2 seconds- Large removable breeze break with antistatic coating- Compact footprint : 198-294 mmatribut:
- Minimum Weighing Value (mg): 0,1
- Sensitivity Drift (10°C-30°C) (ppm/°C): ±2
- Weighing Pan (mm): Ø 90
- PRECISA Analytical BalanceDeskripsi:Five high-quality mechanical membrane keys guarantee longevity and a tactile feel with clearly noticeable feedback to the user. The Model 520 PB is also suitable for laboratories, the pharmaceutical, food, light and consumer goods industries as well as production or for pharmacies and jewellery.Wherever precise and demanding routine work is carried out on a regular basis, reliability and user-friendliness are key components. State-of-the-art with an extensive range of applications such as counting, density, animal weighing etc.Including statistics, a wide range of languages, RS232 and USB interfaces, all current and future requirements are met. It has never been so easy to choose the right balance.Swiss idea, Swiss development, Swiss production. With over 40 years knowledge and experience, Precisa Gravimetrics AG has developed one of the most important innovations in weighing technology in recent years. The Precisa PHASTbloc weighing cell allows you to benefit from this advanced technology and provides a technically perfect, easy-to-use, attractive, economical and sustainable balance.Discover the innovations of the 520 series. We look forward to inspiring you – as many users have been already.Series 520 PB Balances (C,D and G models) have IP65 Rating.-PHASTbloc technology inside(Precisa Hybrid Advanced Sensor Technology)-Robust and durable design-Improved digital filter to eliminate external effects-Five keys membrane keypad-Large alphanumeric LCD with backlight-Stability indicator-Self-calibration system, fully automatic (optional)-Human interface device (HID)-USB (flash drive)-Extensive range of applications-Multilingual-Space saving-Maximum stability, thanks to four adjustable feetSpecific Accessories-2nd Display (on demand)-Draft shield PB, short-Animal weighing bowl complete for 0.01g, 0.1g and 1g balances-Hook for weighing below the balance-Density kit for 0.1mg balances, container size: Ø = 75mm, h = 100mm-Density kit solids only (without glass body and hook) for 0.1mg balances, container size: Ø = 75mm, h = 100mm-Glass body for density determination of liquids, V = 10cm3-Downholder for samples with density < 1g/cm3-Signal lamp, indicator with 3 lamps, green/red/yellow-Horn for Signal lamp-Dust cover 520 for the whole balance, set of 5 pieces-Carrying case 520Options-EU-Verification and alibi memory according to 2014/31/EU by Precisa (initial verification) available only for balances with EU/OIML type approval and SCS-Protection IP65, protection against ingress of dust and low pressure water jets, fitted at factory, not all types availableGeneral Accessories-Printer LP4024, 230V / 115V-Paper roll for Printer LP4024, set of 4 pcs-Ribbon for Printer LP4024-Carat bowl (for diamond weighing)-Anti-theft cable-Foot switch USB single for one function: tare, print, …-Foot switch USB double for two functions: tare and print, tare and …-External USV accu power pack for continuous operation-Data cable DB9m-RJ45, crossed, length 1.5m, for balance used as reference balance-Data cable DB9m-DB9f, length 1.5m (to PC or Printer LP 4024)-Data cable DB9m-DB25m, length 1.5m (to Printer CBM910)-USB cable A-B, 1.5m, (to PC)atribut:
- Capacity (g): 220
- Class: I/1mg
- Readability (mg): 0.1
- Linearity (mg): 0.2
- Min. Weight (1%, k=2, Load >5%) (mg): 20
- Pansize (mm): ø90
- Repeatability (Load >5%) (mg): 0.1
- Response Time (s): 2
- AND Analytical Electronic Balanceatribut:
- Plate Size (mm): 85
- Percentage Minimum Division (%): 0.01
- Size (mm): 249x330x328
- AND Semi-Micro Analytical BalanceDeskripsi:Semi-Micro Analytical BalanceSemi-micro, 0.01 mg resolution up to 42 g (GR-202). Handy lever on the front to open either side of the weighing chamber for quick and efficient access. Small footprint of 249 mm by 330 mm to save space.Features- Semi-atribut:
- Minimum Weighing Value (mg): 0,1
- Sensitivity Drift (10°C-30°C) (ppm/°C): ±2 (when automatic self calibration is not used)
- Weighing Pan (mm): Ø 85
- KOFLOC Compact Size Flow Meter (Meter Aliran)atribut:
- Precision: FS±10%
- Effective Scale: 10:1
- Connection size: Rc1/8
- Pressure Resistance Guarantee: 0.5MPa
- Heat Resistant Temperature: 60°C
- Purpose of Use: For device incorporation. For gas purge measurement.
Daftar Harga balance Terbaru October 2026
| KOFLOC Flow Meter with Needle Valve (Meter Aliran) | Rp7.699.900 |
| ACIS Digital Precision Balance AD-I Series | Rp2.799.900 |
| ACZET Precision Balance With Lcd Display | Rp23.999.900 |
| RADWAG Analytical Balances AS R1 PLUS | Rp74.999.900 |
| SOJIKYO Digital Precision Scale | Rp1.799.900 |
| AS ONE Electronic Balance Sefi-Hi | Rp12.999.900 |
| OHAUS Neraca Presisi (Timbangan Presisi) | Rp6.699.900 |
| AND Electronic Balance | Rp2.399.900 |
| OHAUS Pioneer (PX) External Calibration | Rp23.999.900 |
| JOAN LAB Precision Electronic Balance | Rp2.399.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/1zP111166071-1.jpg)





/f6P109098546-1.jpg)

%20External%20Calibration/ehP106506521-1.jpg)

/07P106507007-1.jpg)


/3cP105274120-2.jpg)





/P102957365-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)