Beli v-block di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KANETEC Magnetic V Block (Penahan Benda Kerja V Magnet)Deskripsi:- The handle can be both fixed and removed.- V groove mechanism that can hold both curved surface and flat surface.- Supports super grade precision finishing.- Drip-proof and oil resistant construction.- For holding tools for precision work such as measurement, drilling and scribing.atribut:
- Purpose of Use: For holding tools for precision work such as measurement, drilling and scribing.
- Sola Joiner Squareatribut:
- Scale-Grid: 1 mm
- Angular Dimension: 45, 90, 135 Degree
- Dasqua V-Block And ClampDeskripsi:DASQUA 90 Degree Angle Precision V-Block & Clamp Set Multi-Use Gauge Gage Machinist Tool With Wooden CaseMade of premium hardened steel, stress-relieved and precision ground in pairsFlatness and parallelism±0.01mmV-angle 90°clamping brackets can be used to check cylindrical precision machined partsContact faces are ground and lappedPackage Content1 x V-Block & Clamp Set1 x Wooden Caseatribut:
- Clamping range (mm): 6-30
- Height (mm): 36
- Width (mm): 40
- Length (mm): 45
- Insize V-Block Set V Block Shape Hardened Steelatribut:
- Material: Hardened Steel
- Shape: V Block
- Grade: ASME 0
- Includes: Case
- Ohnishi Measuring Tool Magnetic V BlockDeskripsi:- The V groove has a 90° finish, and it is used for simple inspection of cylinders, scribes of round bars and the like.- 2 pieces per set., an integral process. - For round bar, for scribing blocks.- Machine finishingatribut:
- Material: Cast Iron
- Wipro V-BlockDeskripsi:Untuk mencekam benda kerja di proses milling.
- Mitutoyo Long Stroke Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:A long stroke dial gauge with an outer frame diameter of Φ57 mm. Since the outer frame and the oil plate are integrally molded and the O-ring is incorporated, water and oil do not enter from the front. The stem and spindle are stainless hardened steel. It has high strength to withstand hard use. Uses a cemented carbide stylus. Stainless steel with less wear and deformation is used for the large gears. Improved visibility by using a reflection-suppressed oil plate, which has a proven track record as a test indicator, for the outer frame oil plate. Increased strength with integrated cap.* We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached. * For products with a calibration certificate, the manufacturer will calibrate the "Mitsutoyo implementation calibration certificate with traceability system diagram" and the "calibration company implementation calibration certificate" that calibrates at the calibration points of the calibrator standard based on the ISO9 1 quality management system. With traceability system diagram "is available. * For products that include (with JCSS calibration certificate) in the product number, the user name and official address stated in the documents at the time of ordering are required.atribut:
- Minimum Reading (mm): 0.01
- Indication Error 1 Rotation (µm): 15
- One Turn of Long Hand (mm): 1
- Scale: 0-100
- Insize Magnetic V-Block V Block Shape Steel (Blok Magnetik)atribut:
- Material: Steel
- Shape: V Block
- Grade: ASME 0
- Includes: Case
- Uni Seiki Straight EdgeDeskripsi:-Used for measurement of flatness/straightness and distortion check.-Polished finish is applied.-For inspection measurement of flatness/straightness and parallelism.
- Oxford Precision Vee Blocksatribut:
- Material: Steel
- Grade: 2
- Type: Vee Blocks
- Insize Magnetic V-Block Set V Block Shape Steel (Blok Magnetik)atribut:
- Material: Steel
- Shape: V Block
- Grade: ASME 0
- Includes: Case
- JTC Straight Edgeatribut:
- Overall Length (mm): 600×16×36
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Dasqua Outside Micrometer Stainless SpindleDeskripsi:Dasqua 4111-8105-A Outside Micrometer | DIN863 0-25mm Micrometer Screw | High Precision 0.004mm Accuracy | Stainless Steel Spindle & Carbide Measuring SurfacesStrictly made in accordance with DIN 863Spindle thread hardened, ground and lapped for ultimate accuracyWith spindle lockPackage Content1 x Outside Micrometer1 x Protective Case1 x Warranty Letter1 x User Manualatribut:
- Graduation (mm): 0.01
- Dimension C (mm): ϕ6.5
- Dimension H (mm): ϕ18
- KRISBOW Try Square (Penggaris Siku)Deskripsi:Try square 150mm/6in adalah alat yang digunakan untuk mengukur sudut siku-siku pada benda kerja. Alat ini dapat digunakan dengan praktis yaitu menyesuaikan penyiku degan permukaan yang akan diukur lalu dapat dicek kesesuaian sudut yang terbentuk. Alat ini terbuat dari material besi dan terdapat skala ukuran yang memudahkan pengukuran panjang secara praktis.Penyiku ini mempunyai dimensi 150 x 110 x 15 mm dengan ukuran 150 mm. Penyiku sering digunakan di industri, pabrik, atau bengkel.
- monotaro Straight EdgeDeskripsi:It is ideal for measurement of distortion of the engine head, flatness measurement of cylinders, blocks and intake manifolds. It is convenient for storage with a special case. For distortion measurement of engine head and flatness measurement of cylinder, block, intake manifoldatribut:
- Hardness: HRC34-38
- Material: S50C (hardened)
- External dimensions (length L x width W x height H) (mm): 600 x 16 x 36
- Mass (kg): 2.4
- Parallelism (µm): 50 (to the total length of the product)
- Uni Seiki Magnetic V BlockDeskripsi:- For precision scribing on round bar etc.- Polished Finishingatribut:
- V Groove (μm): 5
- Material: Special tool steel
Daftar Harga v-block Terbaru October 2026
| RANSBURG Vacuum Gauge (Manometer/ Alat Ukur Tekanan) | Rp64.900 |
| KANETEC Magnetic V Block (Penahan Benda Kerja V Magnet) | Rp8.099.900 |
| STARRETT Straight Edge | Rp4.399.900 |
| Sola Joiner Square | Rp439.900 |
| KMT Oilless Bearing | Rp92.900 |
| Dasqua V-Block And Clamp | Rp2.599.900 |
| Insize V-Block Set V Block Shape Hardened Steel | Rp4.099.900 |
| Ohnishi Measuring Tool Magnetic V Block | Rp1.599.900 |
| Wipro V-Block | Rp659.900 |
| Mitutoyo Long Stroke Dial Indicator (Indikator Dial Stroke Panjang) | Rp1.199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/3yP108172142-1.jpg)
/msP102753820-3.jpg)



%2FTipe%20X/Dasqua%20V-Block%20And%20Clamp/q3P109995939-1.jpg)
%2FTipe%20X/Insize%20V-Block%20Set%20V%20Block%20Shape%20Hardened%20Steel/boP105918420-1.jpg)
%2FTipe%20X/Ohnishi%20Measuring%20Tool%20Magnetic%20V%20Block/P102644461-1.jpg)
%2FTipe%20X/Wipro%20V-Block/31P108544109-1.jpg)
/4uP107132174-1.jpg)
%2FTipe%20X/Insize%20Magnetic%20V-Block%20V%20Block%20Shape%20Steel%20(Blok%20Magnetik)/hiP105916630-1.jpg)


%2FTipe%20X/Oxford%20Precision%20Vee%20Blocks/maP102140802-5.jpg)
%2FTipe%20X/Insize%20Magnetic%20V-Block%20Set%20V%20Block%20Shape%20Steel%20(Blok%20Magnetik)/gyP105916610-1.jpg)


/6zP104584251-7.jpg)

%2FTipe%20X/Uni%20Seiki%20Magnetic%20V%20Block/P102963153-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)