Beli siphon di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Pressure Gauge Siphon (Manometer/ Alat Ukur Tekanan)Deskripsi:These pigtail siphons can be used at pressures up to 1,000 psi. Select siphons are made with lead-free or low-lead compliant brass material for applications involving drinking water. Pigtail or coiled siphons are installed water-filled, creating a barrier between high-temperature steam and sensitive gauge components. This increases the life of the pressure instrument, making it a good choice for low- and medium-pressure applications in industries ranging from power generation to oil and gas.atribut:
- UNSPSC: 23151820
- Application: Steam Installations
- Connection Size (inch): 1/4
- Connection Type: NPT
- Construction: Seamless
- Corrosion Resistant: No
- Tube Length (inch): 5 11/16
- Tube Style: 180° Coil
- WEKSLER Pressure Gauge Siphon (Manometer/ Alat Ukur Tekanan)Deskripsi:These pigtail siphons are rated for applications 1,000 psi and above. Select siphons are made with lead-free or low-lead compliant brass material for applications involving drinking water. Pigtail or coiled siphons are installed water-filled, creating a barrier between high-temperature steam and sensitive gauge components. This increases the life of the pressure instrument, making it a good choice for higher-pressure applications in industries ranging from power generation to oil and gas.atribut:
- UNSPSC: 41112403
- Application: Steam Installations
- Brand: WEKSLER
- Compatible Liquids and Gases: Water
- Connection Type: NPT
- Construction: Seamless
- Corrosion Resistant: No
- Tube Style (°): 180 Coil
- I-VALUE Black iron screw-in O-siphon pipeDeskripsi:This pipe is used to dissipate heat when the temperature of the fluid being measured or the location is high, preventing high temperatures from being applied to the pressure gauge. For vertical piping
- TOTO Acrylic Handle Sink Tapatribut:
- Maximum Water Pressure: 0.75Mpa
- Minimum Water Pressure: 0.05Mpa
- WIKA 910.15 Siphon PN 25 Acier G1/2Deskripsi:WIKA is equipped with a siphon, the body of which is made of steel. The siphon has a process and equipment connection, both with G 1/2 connections. The siphon has a U-shaped design. The nominal pressure is 25 bar. It is a compact type suitable for vibration applications.atribut:
- AS ONE Part Number: 65-7903-60
- Onda P-Trap (Sifon Wastafel)Deskripsi:Pipa pembuangan air dari wastafel yang dapat mencegah bau. – Mudah dibersihkan dan tahan lama – Instalasi sifon mudah dibuka dan ditutup – Body sifon panjang sehingga dapat disesuaikan sesuai kebutuhan wastafel – Bahan zinc standar Eropa (bebas timbal sehingga lebih aman) – Leher berbahan stainless sehingga lebih tahan karat (bukan besi) – Finishing chrome 3 lapis sehingga lebih tahan lamaatribut:
- Size (inch): 1/2
- Yoshitake Steam Trap (Screw-In Type) Td-10Na Seriesatribut:
- Back Pressure Tolerance: 50% or less of inlet pressure
- Applicable Fluid: Steam drain
- format: Disk type
- Flow Direction: Horizontal -> horizontal, upper <-> lower
- Applicable Pressure Range (MPa): 0.035-2.0
- Body Material: Spheroidal graphite cast iron (FCD450)
- Color: Silver
- Connection: JIS Rc
- Dimension L (mm): 90
- Material (Valve Seat): Stainless steel (special heat treatment)
- Material (disk): Stainless steel (special heat treatment)
- Maximum Temperature (°C): 220
- TSP Fitting Welding Elbow 90D SCH 40Deskripsi:Standard : ANSI/ASME B16.9atribut:
- Finished: Black Steel (BS)
- Pipe Angle (°): 90
- Type: Seamless
- Weissmiller Flange Butterfly Valves Ductile Iron PN16 (Katup Kupu-Kupu)Deskripsi:Operates with a gate that moves up and down to control flow.A butterfly valve is a type of flow control device used to regulate fluid movement through a rotating disc mechanism. Weissmiller butterfly valve products are recognized for their superior quality, high durability, and efficient performance across various industrial applications.atribut:
- Body Material: Ductile Iron
- Class: PN16
- Connection: Double Flange
- Disc Material: SS316
- Seat Material: EPDM
- Riser Elbow 90° SCH-80 (Sambungan Siku)atribut:
- Thickness: SCH-80
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
- Philips EcoFit LEDtube T8 (Lampu)atribut:
- Beam Angle (°): 240
- Frequency (Hz): 50 to 60
- Voltage (V): 220 to 240
- air Pop Up Sifon Pembuangan Air WastafelDeskripsi:Basin drainage system / pembuangan air kotor wastafelTerbuat dari stainless steelLebih awetPanjang x lebar x tinggi: 35 cm x 5 cm x 14 cmUntuk ukuran pipa 1 1/4 inchatribut:
- Dimension: 35 x 5 x 14 cm
- Material: Stainless Steel
- Size Pipe: 1 1/4 Inch
- Kitz Type 600 Stainless Steel Ball Valvesatribut:
- Body Material: CF8M
- Ball Material: CF8M/316
- Gland Packing Material: Reinforced PTFE
- Handle Material: Plastic Covered S.S.
- Seat Material: Glass Filled PTFE
- Stem Material: 316
- APR Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Deskripsi:Type AP84PROMAX+ adalah seri impact standart body kecil ringan tapi tenaga setara jumbo 1000NM dengan kelengkapan xtra lengkap cvt edition tidak ada baut motor dan mobil yang tidak bisa dibuka oleh mesin type ap84promax. Memenangkan the bestt small impact WRENCH 2024. Sebagai impact kecil kuat thn 2024.Sangat direkomendasikan untuk bengkel motor profesional dan mobil pribadi. Kelengkapan yang didapat :- 1unit baterai 15cell LXT- 7mata sock besar 10,12,14,17,19,21,24- Mata sock cvt 39-41 + konektor 10cm 1/2inch- Mata sock hex 8mm panjang 15cm + konektor hex- Kepala bor 10mm + adaptor + kunci bor - Obeng + - & sock roofting 8mm 10mm. 1 FAST charging1 unit mesin AP84PROMAX 1000NM REAL. Buku manual bahasa Indonesia. Ketahanan baterai Rata" Bengkel motor tahan 3hari kerja full tanpa cas. Untuk perawatan baterai cukup cas setelah di pakai dan jika tidak dipakai wajib cas 2minggu sekali.
- PISCO Tube Cutter (Pemotong Pipa)atribut:
- Applicable Tube: Overall PISCO Tube
- Autonics Rotary Encoders Incremental Type E100H SeriesDeskripsi:The E100H series incremental rotary encoders feature Ø100 mm size housings with Ø35 mm hollow shafts. The encoders are sturdy and durable and are ideal of application in elevator systems. Various models are available by resolution and control output options.atribut:
- Accessories: Bracket: 2, Connector cable
- Connection Type: Radial connector type
- Humidity Level: 35-85%RH, Enclosed space: 35-90%RH
- Inner Shaft Diameter (mm): Ø35
- Maximum Allowed Resolution (rpm): 3600
- Environment Temperature Level (°C): -10 to 70, enclosed space: -25 to 85
- Maximum Frequency Response (kHz): 300
- Standard Protection: IP50
- Starting Torque (gf.cm): Max. 300 (max. 0.0294N.m)
- OMRON Incremental Type Outer Diameter 40mm (Hollow Shaft) E6H-Catribut:
- Protection Class: IEC standard IP50
- Type: Rotary encoder
- Maximum Rotation Speed (rpm): 10000
Daftar Harga siphon Terbaru October 2026
| Non Brand Pressure Gauge Siphon (Manometer/ Alat Ukur Tekanan) | Rp90.900 |
| WEKSLER Pressure Gauge Siphon (Manometer/ Alat Ukur Tekanan) | Rp379.900 |
| I-VALUE Black iron screw-in O-siphon pipe | Rp329.900 |
| TOTO Acrylic Handle Sink Tap | Rp389.900 |
| WIKA 910.15 Siphon PN 25 Acier G1/2 | Rp949.900 |
| Onda P-Trap (Sifon Wastafel) | Rp359.900 |
| TOTO Keran Wastafel Handle Metal | Rp379.900 |
| Yoshitake Steam Trap (Screw-In Type) Td-10Na Series | Rp2.999.900 |
| TSP Fitting Welding Elbow 90D SCH 40 | Rp98.900 |
| Weissmiller Flange Butterfly Valves Ductile Iron PN16 (Katup Kupu-Kupu) | Rp1.099.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/etP109993533-1.jpg)
/pwP109671932-1.jpg)



/juP106799714-1.jpg)

%20Td-10Na%20Series/31P103662109-1.jpg)

/peP113357914-1.jpg)
%20Las/Riser%20Elbow%2090%C2%B0%20SCH-80%20(Sambungan%20Siku)/40P111200144-1.jpg)
/aiP103059378-5.jpg)
/hsP109123640-1.jpg)


/0dP111580013-1.jpg)
/P102530256-1.jpg)

%20E6H-C/bjP106902415-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)