Beli barometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRACEABLE Barometer
    Mulai

    Rp5.099.900

    TRACEABLE Barometer
    Deskripsi:
    Digital barometers show atmospheric or barometric pressure readings on an LCD display. They are intended for wall or desk mounting. Data logging allows the user to record and monitor trends and changes over an extended period at regular intervals for tracking and validation. Long-form calibration certificates ensure the model has been tested to meet standards of accuracy in demanding applications that require traceability of measurements.
    atribut:
    • UNSPSC: 41114402
    • Brand: TRACEABLE
    • Includes Mounting Hardware: Yes
    • Includes NIST-Traceable Calibration Certificate: Yes
    • Mounting Location: Wall-Mount
  2. TFA Analog Indoor & Outdoor Measurement
    Mulai

    Rp36.900

    TFA Analog Indoor & Outdoor Measurement
    Deskripsi:
    - Case with brass ring. - Wall mounting.
  3. EMPEX INSTRUMENTS Custom Barometer BM Series
    Mulai

    Rp1.399.900

    EMPEX INSTRUMENTS Custom Barometer BM Series
    Deskripsi:
    This is a tabletop barometer made of natural wood. Measurements are made without using batteries, making it environmentally friendly and economical. The simple and classic dial and body made of warm natural wood make this a masterpiece that is also highly suitable for interior decoration. Made in Japan for peace of mind and reliability. For tabletop use.
    atribut:
    • AS ONE Part Number: 67-2184-99
  4. Lutron SD Card Real Time Data Logger
    Mulai

    Rp2.899.900

    Lutron SD Card Real Time Data Logger
    Deskripsi:
    SD Card real time data loggerHUMIDITY/BAROMETER/TEMP.DATA RECORDERModel : MHB-382SD- Recorder with real time recorder, save the measuring data along the time information (year, month, date, minute, second) into the SD memory card and can be download to the Excel, extra software is no need.- Humidity : 10 to 90 %RH.- Temperature : 0 to 50.0°C- Barometer ; 10 to 1100 hPa, mmHg, inHg.- Show barometer, humidity and temperature value in the same LCD.- Large LCD display, easy readout.- Low power consumption and long battery life when use battery power.- DC 1.5V (UM-4, AAA) battery x 6 PCs or DC 9V adapter in.- RS232/USB computer interface.- Size : 132 x 80 x 32 m.- Patent: Taiwan, China, Japan, Germany, USA pending.
    atribut:
    • Dimensions (mm): 132x80x32
  5. TESTO Vane Anemometer
    Mulai

    Rp4.599.900

    TESTO Vane Anemometer
    Deskripsi:
    -Has a built-in 40mm vane sensor.-With computation function for sensible temperature (wind chill). -Measures hot wind at vent outlet and hot wind speed of duct.
  6. TAYLOR Desk & Wall-Mounted Digital Thermometer & Hygrometer
    Mulai

    Rp339.900

    TAYLOR Desk & Wall-Mounted Digital Thermometer & Hygrometer
    Deskripsi:
    These desk- and wall-mount temperature and humidity meters have a large digital display which provides ambient measurements and remote readings from included wireless sensors. The thermometer or base will read temperatures where it is placed, and the wireless sensor will transfer the reading remotely to another location.
    atribut:
    • Brand: TAYLOR
    • Scale Type: Digital
  7. EMPEX INSTRUMENTS Custom Barometer BM Series
    Mulai

    Rp1.399.900

    EMPEX INSTRUMENTS Custom Barometer BM Series
    Deskripsi:
    This is a tabletop barometer made of natural wood. Measurements are made without using batteries, making it environmentally friendly and economical. The simple and classic dial and body made of warm natural wood make this a masterpiece that is also highly suitable for interior decoration. Made in Japan for peace of mind and reliability. For tabletop use.
    atribut:
    • AS ONE Part Number: 67-2185-01
  8. Vaisala Digital Barometer
    Mulai

    Rp229.999.900

    Vaisala Digital Barometer
    atribut:
    • Digital output: RS-232, RS-485
    • Dimension P3: 0–1 V, 0–5 V, 0–10 V, 0–20 mA, 4–20 mA (opsional)
    • Instrument Type: Digital Barometer / Pengukur Tekanan Atmosfer
    • Long-Term Stability (hPa): ±0.1 /year
    • Operating Temperature (°C): –40 to +60
    • Pressure Accuracy (Class A) (hPa): ±0.10 at +20 °C (500 to 1100)
    • Pressure Accuracy (Class B) (hPa): ±0.20 at +20 °C (500 to 1100)
    • Pressure Measurement Range (hPa): 50 to 1100 or 500 to 1100 (based on variant)
    • Pressure Units: hPa, mbar, kPa, Pa, inHg, mmH₂O, mmHg, torr, psia
    • Sensor: Vaisala BAROCAP® (silicon capacitive absolute pressure)
    • Total Accuracy (hPa): ±0.30 at +20 °C (50 to 1100)
  9. Shinwa Rules Alat Pengukur Suhu dan Kelembapan Dial Bentuk Oval
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    Shinwa Rules Alat Pengukur Suhu dan Kelembapan Dial Bentuk Oval
    Deskripsi:
    Indikator pengukuran suhu dan kelembapan bentuk oval terdiri dari 2 nilai manual yaitu suhu dalam bentuk cairan dan kelembapan dalam bentuk jarum penunjuk. alat ini berguna dalam manajemen kesehatan
    atribut:
    • Material: Body: Polystyrene resin
    • Type of display Temperature: Bar scale
    • Installation Method: Wall hanging
    • Temperature Measurement Range: -30 to 50°C
    • 1 Scale: Thermometer: 2°C,hygrometer: 5%
    • Dimension: 295x67x19mm
    • Humidity Measurement Range: 0 to 100%
    • Humidity Pricision: 35 to 75%: ± 5%, otherwise: ± 10%
    • Temperature Pricision: ± 2°C
  10. TESTO Thermo Hygrometer and Barometer
    Mulai

    Rp9.799.900

    TESTO Thermo Hygrometer and Barometer
    Deskripsi:
    The testo 622 thermo hygrometer and barometer is ideal for monitoring the ambient air. The meter measures the air temperature, relative humidity and the air pressure at a rate of once every ten seconds and displays the values - including the time and date - on the large easy-to-read display. A visual LED alarm alerts the room’s occupants when a threshold has been exceeded.Allows you to keep an eye on ambient air values, especially in laboratories during calibration or when running experimental setups.The testo 622 thermo hygrometer - complete with practical detailsThe testo 622 comes with both a wall and a table mount so that you can decide where best to put it. The thermo hygrometer and barometer provides you with all the information you need on the ambient air temperature and pressure and the relative humidity.The compact design, the large, easy-to-read display, the rate at which the meter carries out measurements and a battery life of up to 12 months ensure that your testo 622 is well-equipped to monitor the ambient air and provide you with accurate and reliable results. The batteries are easy to replace. Product Includes: testo 622 thermo hygrometer and barometer, calibration protocol, wall and table mount, 4 x AA batteries.
    atribut:
    • Measuring Rate: 10 s
    • Operating Temperature (°C): -10 to +60
    • Protection Class: IP30
    • Storage Temperature: -20 to +60 °C
    • Weight (g): 240 (without batteries)
    • Battery Life: 12 months
    • Battery Type: 4xtype AA batteries
    • Dimensions (mm): 185x105x36
    • EU-/EG-guidelines: 2004/108/EG
    • Product/Housing Material: ABS
  11. Airtac Barometer Surface Diameter 40mm
    Mulai

    Rp199.900

    Airtac Barometer Surface Diameter 40mm
    atribut:
    • Fluid: Air
    • Port Size (inch): 1/8
    • Temperature Range (°C): -40~70
    • Accuracy Grade: 2.5
    • Maximum Pressure Scale (MPa): 1
  12. General Wall-Mount Analog Thermometer & Hygrometer
    Mulai

    Rp1.099.900

    General Wall-Mount Analog Thermometer & Hygrometer
    Deskripsi:
    These dial temperature and humidity gauges mount on walls and display both the temperature and humidity level of the room.
    atribut:
    • UNSPSC: 41112301
    • Accuracy (°C): ±2/±6% RH
    • Accuracy (°F): ±4/±6% RH
    • Application: Indoor
    • Brand: GENERAL
    • Case Color: Metallic
    • Case Material: 304 Stainless Steel
    • Dial Design: Black Scale on White Dial
    • Dial Face Color: White
    • Graduations (°C): 2/10% RH
    • Graduations (°F): 2/10% RH
    • Humidity Accuracy (% RH): ±6
    • Humidity Graduations: 10 %
    • Humidity Range: 0% to 100%
    • Maximum Accuracy (%): ±4
    • Maximum Humidity: 100 %
    • Maximum Temperature (°C): 120
    • Maximum Temperature (°F): 250
    • Minimum Humidity: 0 %
    • Minimum Temperature (°C): 0
    • Minimum Temperature (°F): 30
    • Mounting Hole Diameter (mm): 8
    • Number of Mounting Holes: 1
    • Overall Diameter (mm): 147
    • Overall Dimensions (mm dia): 147
    • Primary Scale: Temperature
    • Scale Color: Black
    • Scale Type: Dial
    • Secondary Scale: Humidity
    • Sensor Length (inch): 3 in
    • Sensor Material: Bimetal
    • Step Accuracy (°): ±2
    • Temperature Graduations (°C): 2
    • Temperature Graduations (°F): 2
    • Temperature Range (°C): 0 to 120
    • Temperature Range (°F): 30 to 250
    • Temperature Scale: Celsius; Fahrenheit
  13. KENIS Barometer, thermometer, and hygrometer
    Mulai

    Rp6.099.900

    KENIS Barometer, thermometer, and hygrometer
    Deskripsi:
    This is a data logger that can record measured data onto an SD card. The measured data is saved in Excel format, making it easy to create charts and graphs. It can measure and record temperature, humidity, and air pressure. A wall mounting unit is included, so it can also be used for installation.
    atribut:
    • Dimensions (mm): 80x32x132
    • Included Accessories: SD card (16GB) Wall-mounted unit
    • Mass (g): About 285
    • Measurement Interval: 5, 10, 30, 60, 120, 300, 600 seconds or auto
    • Measuring Item: Temperature Humidity Air pressure
    • Measuring Range: Pressure: 10.0 to 1100hpa, Resolution: 0.1hpa, Accuracy: ±2hpa (10.0 to 1000hpa), ±3hpa (others), Humidity: 10 to 90%RH, Resolution: 0.1%RH, Accuracy: ±(4%rdg+1%)RH (70%RH or more), ±4%RH (less than 70%RH)
    • Measuring Range (°C): 0 to 50 Resolution: 0.1 Accuracy: ±0.8
    • Power Supply: 6 AAA batteries (monitor batteries included)
    • Recording Media: SD card (supports up to 1-16GB)
  14. EMPEX INSTRUMENTS Tradition Weather Meter (Gift Box)
    Mulai

    Rp2.199.900

    EMPEX INSTRUMENTS Tradition Weather Meter (Gift Box)
    Deskripsi:
    British-style trad, bestseller. Natural wood is used for the outer frame material. With thermometer, hygrometer and barometer. made in Japan
    atribut:
    • AS ONE Part Number: 61-6863-99
    • Dimensions (mm): 480x140x45
    • Mass (g): 790
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  15. Joyko Senter
    Rating:
    100% of 100
    (3)
    Mulai

    Rp59.900

  16. AND Compact Analytical Balance
    Mulai

    Rp24.999.900

    AND Compact Analytical Balance
    Deskripsi:
    Compact Analytical BalanceFinally, Globally Proven Precision at a Fair Price- Fast stabilization in 2 seconds- Large removable breeze break with antistatic coating- Compact footprint : 198-294 mm
    atribut:
    • Minimum Weighing Value (mg): 0,1
    • Sensitivity Drift (10°C-30°C) (ppm/°C): ±2
    • Weighing Pan (mm): Ø 90
  17. TESTO Thermohygrometer
    47%
    Mulai

    Rp2.299.900

    TESTO Thermohygrometer
    Deskripsi:
    -Large display can show maximum and minimum values, and corresponds to desktop, wall mounting.-Equipped with an original humidity sensor, dew point calculation function, and LED alarm function that is excellent in long-term stability.-Highest class precision as a desktop type of Humidity ±2.0%RH.
  18. TFA Thermohygrometer
    Mulai

    Rp1.299.900

    TFA Thermohygrometer
    Deskripsi:
    This weather station with metal ring has the shape of a classic pocket watch. This decorative instrument consists of a barometer, thermometer and hygrometer. The barometer measures air pressure and allows you to make a local weather forecast. As the air pressure increases, the weather improves, whilst you should expect bad weather with a decreasing air pressure. By controlling the indoor temperature and humidity you can create a comfortable and healthy room climate and save on heating costs.
    atribut:
    • Dimensions (LxBxH) (mm): 136x43x147
    • Diameter (mm): Ø 136
    • Material: Plastic, Metal
    • Color: Chrome
  19. TFA Analog Thermo-Hygrometer
    Mulai

    Rp809.900

    TFA Analog Thermo-Hygrometer
    Deskripsi:
    TFA 45.2007 Analog ThermohygrometerThermo-hygro meter Analog ( tanpa menggunakan baterai )
Daftar Harga barometer Terbaru October 2026
TRACEABLE BarometerRp5.099.900
TFA Analog Indoor & Outdoor MeasurementRp36.900
EMPEX INSTRUMENTS Custom Barometer BM SeriesRp1.399.900
Lutron SD Card Real Time Data LoggerRp2.899.900
TESTO Vane AnemometerRp4.599.900
TAYLOR Desk & Wall-Mounted Digital Thermometer & HygrometerRp339.900
EMPEX INSTRUMENTS Custom Barometer BM SeriesRp1.399.900
Vaisala Digital BarometerRp229.999.900
Shinwa Rules Alat Pengukur Suhu dan Kelembapan Dial Bentuk OvalRp209.900
TESTO Thermo Hygrometer and BarometerRp9.799.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)