Beli dolly di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Defelsko Dolly for PosiTest Adhesion TesterDeskripsi:DolliesLoading fixtures, stubs for adhesion testing.
- TRUSCO Trolley Flat Platform Dolly (Troli Barang Dolly)Deskripsi:Work of transportation industry, work in the factory. Transportation work in shipping storage.atribut:
- Caster: Four Swivel
- Conformity: (Caster) TYE-75EL
- Equal Load (kg): 100
- Material (Metal): Steel (Trivalent Chromium Plating)
- Pallet Dimensions (Height) (mm): 115
- Specifications: Finished Product. Platform Dolly.
- Wheel Diameter (mm): 75
- TRUSCO Trolley Pressed Steel Platform Truck Donkey Cart (Folding Handle, Manual Brake) (Troli Lipat)Deskripsi:78atribut:
- Material: Loading Platform:Steel Mat:PVC Handle:Steel Handle Surface Treatment:Powder Coated Caster Brackets:Steel Wheel:Butadiene Rubber (SBR)
- Handle Height (mm): 850
- Specification: Assembled Product
- Caster: Swivel Caster, Fixed Caster Each 2 pieces (Noise-Reducing Caster with Radial Bearing)
- Type: Hand Brake Type
- ROHA Skate Roller Handle (Handle Troli)atribut:
- Size (mm): 1050
- Defelsko PosiTest Adhesion Tester AutomaticDeskripsi:Pull-off Adhesion TestersMeasures adhesion of coatings to metal, wood, concrete and other rigid substrates.- Select from four Stand-offs - 20 mm, 50 mm, 50x50 mm Tile and 50 mm C1583- Environmentally sealed enclosure—weatherproof, dustproof and shockproof—meets or exceeds IP65- Inexpensive, single-use dollies eliminate cleaning for re-use and can be kept as a permanent record- Self-aligning aluminum dolly enables accurate measurements on smooth or uneven surfaces- 10, 14, 20 or 50 mm dollies maximize capability and measurement resolution across a wide range of bond strengths- Calibrated and certified to ± 1% accuracy using a NIST traceable load cell- Certificate of Calibration showing traceability to NIST included (Long Form)Conforms to international standards including ASTM C1583/D4541/D7234, ISO 4624/16276-1,EN 1542/12004-2, AS/NZS 1580.408.5 and others- Electronically controlled hydraulic pump automatically applies smooth and continuous pull-off pressure. Greatly reduces user effort and the risk of influencing the pulling process- User adjustable pull rate, pull limit and hold time- Internal memory stores maximum pull-off pressure, rate of pull, test duration, dolly size, pass/fail, nature of fracture and user notes for 100,000 pulls in up to 1,000 batches- Impact and scratch resistant color touch screen with keypad for operation with or without gloves- Compatible with PosiSoft Desktop, PosiSoft.net and PosiTector App (Apple iOS and Android)Adhesion testers include everything needed for testing: Automatic Adhesion Tester, built-in rechargeable NiMH battery with charger, dollies, abrasive pad, cutting tool, glue with mixing sticks and palettes, cotton swabs, USB cable, PosiSoft Software, instruction booklet, shoulder strap, Certificate of Calibration traceable to NIST, two-year warranty, and a sturdy, lightweight carrying case^* Optional 20mm/50mm/50 mm C1583/50 mm Tile Conversion Kits allow each model to be used with alternative dolly sizes. Custom 10 and 14 mm dollies are available for special applications (compatible with 20 mm stand off).atribut:
- Resolution (MPa): 0.01 (1 psi)
- Accuracy (%): ±1 Full Scale
- Non Brand Keg Dolly (Troli Dolly)Deskripsi:These dollies move standard-sized kegs. Lips on three sides prevent the keg from sliding off the edges.atribut:
- Caster Type: (4) Swivel
- Color: Silver
- Material: Aluminum
- Maximum Load Capacity (lbs): 175
- NSF-certified: Yes
- Number of Casters: 4
- Overall Height (inch): 17 1/4
- Overall Length (inch): 17 1/4
- Overall Width (inch): 5 1/4
- UNSPSC: 24101503
- AUTO DOLLY Car Wheel DollyDeskripsi:Standard-duty car dollies move passenger vehicles and light-duty trucks without starting the engine. Each vehicle wheel is set on a dolly which has casters to move the vehicle in any direction. Dollies roll vehicles around a garage for storage or a shop floor to perform maintenance activities.atribut:
- UNSPSC: 25181707
- Caster Material: Polyolefin
- Color: Red
- Frame Material: Steel
- Overall Length (in): 16
- monotaro Iron Frame Mechanic Work Chair with Resin Tray (Kursi Kerja Bengkel)atribut:
- Tray Dimensions (mm): 358 x 380
- Dimensions (Width W x Depth D x Height H) (mm): 358 x 380 x 365 (cushion 200 x 370)
- Caster diameter (Ø mm): 60
- Load Capacity (kg): 100 (at the time of equal load)
- TRUSCO Trolley Adjustable Container Dolly (Steel 4-Wheel) (Troli Barang Dolly)atribut:
- Castle Diameter (phi mm): 75
- Inside Dimension Width (mm): 295 to 395
- Inside Length (mm): 395 to 495
- Length (mm): 414 to 514
- Mass (kg): 3.4
- Material: Four 75phi Nylon Swivel: Corner: Polypropylene Bar: Steel Caster
- Width (mm): 314 to 414
- Withstand Load (kg): 300
- KRISBOW Oil Drain Tool Oil Manual Dispenser (Alat Penguras Oli)Deskripsi:Manual Oil Dispenser 24Latribut:
- Tank (L): 24
- Capacity (g/stroke): 200
- Hose Length (m): 1.8
- Fitting: Metal
- Dimensions (LxWxH) (mm): 300x300x850
- TRUSCO Trolley Flat Platform Dolly (Troli Barang Dolly)Deskripsi:Work of transportation industry, work in the factory. Transportation work in shipping storage.atribut:
- Caster: Two Swivel, Two Fixed Cars
- Conformity: (Caster) Swivel: TYE-75EL, Fixed Cars: TYER-75EL
- Equal Load (kg): 100
- Material (Metal): Steel (Trivalent Chromium Plating)
- Pallet Dimensions (Height) (mm): 115
- Specifications: Finished Product. Platform Dolly.
- Body Material: Recycled Polypropylene 100% (PP) Recycled Materials
- Wheel Diameter (mm): 75
- KENTA Complete Skate KitsDeskripsi:Inclde four roller skates,two steering handles, one box.
- DAYTON Machine Skate & Roller (Troli Kargo)Deskripsi:Machine roller kits include four machine rollers and two steering bars for moving large loads and equipment. They also come with a lockable steel case for securely storing the rollers and steering bars when not in use.atribut:
- Color: Red
Daftar Harga dolly Terbaru October 2026
| Defelsko Dolly for PosiTest Adhesion Tester | Rp1.499.900 |
| ROHA Machinery Moving Skate Roller Swivel (Troli Kargo) | Rp2.599.900 |
| TRUSCO Trolley Flat Platform Dolly (Troli Barang Dolly) | Rp279.900 |
| TRUSCO Trolley Pressed Steel Platform Truck Donkey Cart (Folding Handle, Manual Brake) (Troli Lipat) | Rp2.199.900 |
| ROHA Skate Roller Handle (Handle Troli) | Rp599.900 |
| Defelsko PosiTest Adhesion Tester Automatic | Rp129.999.900 |
| ROHA Machinery Moving Skate Roller Fixed (Troli Kargo) | Rp1.399.900 |
| Non Brand Keg Dolly (Troli Dolly) | Rp7.899.900 |
| AUTO DOLLY Car Wheel Dolly | Rp5.899.900 |
| monotaro Iron Frame Mechanic Work Chair with Resin Tray (Kursi Kerja Bengkel) | Rp659.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/o2P105914866-1.jpg)
/P101002055-1.jpg)
%20(Troli%20Lipat)/dtP101505497-2.jpg)
/iiP111348666-1.jpg)

/nkP105914848-4.jpg)
/2iP112339090-1.jpg)
/AUTO%20DOLLY%20Car%20Wheel%20Dolly/lcP109333768-8.jpg)
/0gP103179016-1.jpg)
%20(Troli%20Barang%20Dolly)/P101000715-1.jpg)
/efP104574519-2.jpg)
/P101002056-2.jpg)
/P101500966-1.jpg)
/3jP110158127-1.jpg)

/imP109449670-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)