Beli magnehelic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Dwyer Magnehelic Differential Pressure Gage
    Mulai

    Rp2.399.900

    Dwyer Magnehelic Differential Pressure Gage
    Deskripsi:
    Select the Series 2000 Magnehelic Gage for a versatile low differential pressure gage. Using Dwyer’s simple, frictionless Magnehelic gage movement, it quickly indicates air or noncorrosive gas pressures--either positive, negative (vacuum) or differential. The design resists shock, vibration, over-pressures and is weatherproof to IP67.
    atribut:
    • Service: Air and non-combustible, compatible gases.
    • Wetted Materials: Consult Factory
    • Housing Material: Die cast aluminum case and bezel, with acrylic cover, Exterior finish is coated gray to withstand 168 hour salt spray corrosion test.
    • Accuracy: ±2% (-HA model ±1) of FS (±3% (-HA ±1.5%) on -0, -100PA, -125PA, -10MM and ±4% (-HA ±2%) on -00, -60PA, -6MM ranges), throughout range at 70°F (21.1°C).
    • Dial Size Diameter (inch): 4
    • Enclosure Rating: IP67
    • Overpressure (bar): Relief plug opens at approximately 1.72, standard gages only
    • Pressure Limits (bar): -0.677 to 1.034
    • Process Connections (inch): 1/8 Female NPT Duplicate High And Low Pressure Taps - One Pair Side And One Pair Back.
    • Standard Accessories : Two 1/8 NPT plugs for duplicate pressure taps, two 1/8inch pipe thread to rubber tubing adapters and three flush mounting adapterswith screws.
    • Temperature Limit (°C): -6.67 to 60, (-28 with low temperature option)
  2. Dwyer Pressure Gauge Digital Differential (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp3.699.900

    Dwyer Pressure Gauge Digital Differential (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Also known as differential pressure controllers, these gauges measure differential pressure and static positive or negative pressure of air and gases. They are highly accurate and commonly used to measure static pressures in ducts and buildings, filter status, and fan control.
  3. Dwyer Magnehelic Pascal Differential Pressure Gage
    Mulai

    Rp2.699.900

    Dwyer Magnehelic Pascal Differential Pressure Gage
    Deskripsi:
    Select the Series 2000 Magnehelic Gage for a versatile low differential pressure gage. Using Dwyer’s simple, frictionless Magnehelic gage movement, it quickly indicates air or noncorrosive gas pressures--either positive, negative (vacuum) or differential. The design resists shock, vibration, over-pressures and is weatherproof to IP67.
    atribut:
    • Service: Air and non-combustible, compatible gases.
    • Wetted Materials: Consult Factory
    • Housing Material: Die cast aluminum case and bezel, with acrylic cover, Exterior finish is coated gray to withstand 168 hour salt spray corrosion test.
    • Accuracy: ±2% (-HA model ±1) of FS (±3% (-HA ±1.5%) on -0, -100PA, -125PA, -10MM and ±4% (-HA ±2%) on -00, -60PA, -6MM ranges), throughout range at 70°F (21.1°C).
    • Agency Approval: Meets the technical requirements of EU Directive 2011/65/EU (RoHS II)
    • Dial Size Diameter (inch): 4
    • Enclosure Rating: IP67
    • Mounting Orientatio: Diaphragm in Vertical Position. Consult Factory for Other Position Orientations.
    • Overpressure (bar): Relief plug opens at approximately 1.72, standard gages only
    • Pressure Limits (bar): -0.677 to 1.034
    • Process Connections (inch): 1/8 Female NPT Duplicate High And Low Pressure Taps - One Pair Side And One Pair Back.
    • Standard Accessories : Two 1/8 NPT plugs for duplicate pressure taps, two 1/8inch pipe thread to rubber tubing adapters and three flush mounting adapterswith screws.
    • Temperature Limit (°C): -6.67 to 60, (-28 with low temperature option)
  4. GMT Magnehelic Differential Pressure Gauge
    Mulai

    Rp1.999.900

    GMT Magnehelic Differential Pressure Gauge
    Deskripsi:
    Magnehelic berfungsi untuk mengukur perbedaan tekanan pada kipas/blower/exhaust dalam sebuah ruangan.
  5. Dwyer Indicating General Purpose Differential Pressure Transmitter
    Mulai

    Rp6.399.900

    Dwyer Indicating General Purpose Differential Pressure Transmitter
    Deskripsi:
    These differential pressure transmitters have a digital display with push-button zero and span for simple calibration. Also known as indicating transmitters, these instruments monitor static pressures in ducts and buildings with process and engineering units. They"™re designed for easy panel- and flush-mounting in round cutouts and are often used for filter monitoring applications.
    atribut:
    • Brand: DWYER
    • Electrical Connections: Screw Terminals
    • Maximum Loop Resistance (ohm): 1250
    • Maximum Operating Temperature (°F): 120
    • Minimum Operating Temperature (°F): 20
    • Minimum Pressure (in WC): 0
    • NIST Traceable Certificate: No
    • Number of wires: 2
    • Power Required (VDC): 10 to 35
    • Pressure Units: in wc
    • Shape: Round
  6. Dwyer Pressure Gauge Differential (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp2.299.900

    Dwyer Pressure Gauge Differential (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    These gauges are used for applications with lower total static system pressure and measure positive or negative differential pressure of air and compatible gases. Also called differential pressure switches, these gauges both measure and control differential pressure or negative or positive static pressure of air and compatible gases, allowing monitoring and switching to be performed by a single instrument. Common applications include clean rooms and glove boxes, lab exhaust systems, and air conditioning.
    atribut:
    • Brand: DWYER
    • Hazardous Location Rating: Not Rated
    • Housing Material: Die Cast Aluminium
    • Includes Calibration Certificate: No
    • Mounting Orientation: Upright Only
    • Mounting Type: Flush-Mount
    • Nominal Dial Size (inch): 4
    • Process Connection Gender: Female
    • Process Connection Type: NPT
    • UNSPSC: 41112403
  7. MAHR Digital Indicator (Indikator Dial Stroke Panjang)
    Mulai

    Rp10.999.900

    MAHR Digital Indicator (Indikator Dial Stroke Panjang)
    atribut:
    • Mount Shaft Diameter: 8mm
    • Purpose of Use: For use incorporating to jig.
  8. monotaro Digital Differential Pressure Gauge
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.199.900

    monotaro Digital Differential Pressure Gauge
    Deskripsi:
    Differential pressure measurement of 2 air pressures is possible. A compact, lightweight size, convenient style for carrying mobile phones. Data hold function with fixed measurement value. With maximum value/minimum value/average value display function. With auto power off function to prevent battery drain due to forgetting (cancellation possible). Convenient backlight function when working in the dark. For differential pressure measurement.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Measurement Range (hPa): 0 to 100
    • Sampling: 2 times / s
    • Dimensions (Width W x Height H x Depth D) (mm): 50.9 x 132.9 x 24.7
    • Accessories: Instruction manual, strap, protective cover
    • Batteries: Two AAA (1.5 V) batteries
    • Battery Life (continuous use): About 50 (when using alkaline dry batteries)
    • Measurement Pricision (hPa): ± 0.03 (0 to 0.30), ± 0.05 (0.31 to 1.00), ± (1.5% rdg + 0.1) (other than on the left)
    • Operating Temperature and Humidity Range (°С): 0 to +50, 70% RH or less (with no condensation)
    • Resolution Capability (hPa): 0.01
    • Storage Temperature/Humidity Range (°С): -20 to +60, 80% RH or less (with no condensation)
  9. Dwyer Photohelic Differential Pressure Gage
    Mulai

    Rp27.999.900

    Dwyer Photohelic Differential Pressure Gage
    Deskripsi:
    The Series A3000 Photohelic Switch/Gages function as versatile, highly repeatable pressure switches combined with a precise pressure gage employing the time-proven Magnehelic gage design. The Photohelic switch/gage measures and controls positive, negative or differential pressures of air and compatible gases. Two phototransistor actuated, DPDT relays are included for low/high limit control. Easy to adjust set point indicators are controlled by knobs located on the gage face. Individual set point deadband is one pointer width - less than 1% of full scale. Set points can be interlocked to provide variable deadband - ideal for control of fans, dampers, etc. Gage reading is continuous and unaffected by switch operation, even during loss of electrical power.
    atribut:
    • Service: Air and non-combustible, compatible gases
    • Wetted Materials: Consult Factory
    • Accuracy: ±2% of FS at 70°F (21.1°C). ±3% on -0 and ±4% on -00 models.
    • Pressure Limits (bar): -0.677 to 1.72
    • Agency Approvals: CE, CSA, UL
    • Dial size (mm): 4
    • Electrical Connections: Screw terminals. Use 75°C copper conductors only
    • Electrical Rating (A): 10 @ 28VDC, 10 @ 120, 240VAC
    • Mounting Orientation: Diaphragm In Vertical Position Consult Factory For Other Position Orientations
    • Outer Size (mm): 5x8 1/4
    • Power Requirements (VAC): 120, 50/60 Hz; 240 & 24 power optional
    • Process Connections (inch): 1/8 NPT (Female)
    • Repeatability : ±1% of FS
    • Set Point Adjustment: Adjustable Knobs On Face
    • Switch Type: Each setpoint has 2 Form C relays (DPDT)
    • Temperature Limit (°C): -6.67 to 48.9. (-28 to 48.9) with low temperature option.
  10. Dwyer Air System Monitoring Kit
    Mulai

    Rp2.499.900

    Dwyer Air System Monitoring Kit
    Deskripsi:
    These kits contain tubes, fittings, static pressure tips, and other components that are used with compatible gauges or manometers in air-monitoring applications.
    atribut:
    • Brand: DWYER
  11. Dwyer Magnesense Differential Pressure Transmitter
    Mulai

    Rp3.999.900

    Dwyer Magnesense Differential Pressure Transmitter
    Deskripsi:
    The Series MSX Pro Magnesense Differential Pressure Transmitter is the professional differential pressure transmitter meeting stringent industry standards with innovative global product design. The device has exceptional stability for use in critical building performance applications with the popular versatility of our original Series MS2 Magnesense II transmitter. The MSX Pro simplifies the ordering process to deliver the desired configuration, which reduces product setup time. The MSX Pro transmitter can provide a linear pressure output or a linear velocity output with the square root extraction from the transmitter. Additional parameters have been included to expand the square root capability to calculate flow. Dual voltage and milliamp output signals can be used to provide control and equipment output signal verification.
    atribut:
    • Wetted Materials: Consult Factory
    • Accuracy (FSO): ±1%
    • Current Consumption (Max. Consumption) (mA): 21
    • Display (optional): 4 Digit LCD
    • Electrical Entry (inch): 1/2 NPS Thread
    • Loop Resistance Current Output Max. (O): 0-1250
    • Loop Resistance VoltageOutput Max. (kO): Min. Load Resistance 1
    • Mounting: Wall Mounting
    • Output Signals: 4-20 mA (2-wire); 0-10 V or 0-5 V selectable (3-wire)
    • Power Requirements: 10-36 VDC (2-wire), 17-36 VDC or isolated 216-33 VAC (3-wire)
    • Process Connections: 1/8inch, 3/16inch, 1/4inch, 5 mm, and 6 mm ID flexible tubing.
    • Temperature Limit (°C): -20 to 70
    • Zero and Span Adjustments: Digital Push-Button
  12. Manostar Pressure Gauge Differential (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp2.399.900

    Manostar Pressure Gauge Differential (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Easy-to-read wide-angle scale- A small lightweight type that can be placed in any space
    atribut:
    • Gaseous body to be measured: Air and noncorrosive gas
    • Pressure measuring method: Differential pressure type
    • Pressure receiving element: Diaphragm
    • Working Ambient Humidity: 90%RH or less(but free of condensation)
    • Working Ambient Temperature: -10 to +50degrees(No icing)
  13. ASHCROFT Differential Pressure Gauge 1/4inch FNPT (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp4.399.900

    ASHCROFT Differential Pressure Gauge 1/4inch FNPT (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Differential Pressure Gauges for Air or Noncorrosive LiquidAshcroft®- Accuracy: ±2% full scale 1/4" NPT pressure connection Buna N sealsMeasure air or noncorrosive liquid differential pressures for filtration monitoring, flow measurement, leak detection, and pump head monitoring.
    atribut:
    • Differential Pressure Gauge Type: Differential Pressure Gauge
    • Item: Differential Pressure Gauge
    • Gauge Nominal Dial Size (inch): 3 1/2
    • Basic Gauge Case Material: Metal
    • Body Material: Aluminium
    • Dial Material: Stainless Steel
    • Diaphragm Material: Buna-N
    • Differential Gauge Connection Size (inch): 1/8
    • Differential Gauge Connection Type: FNPT
    • Differential Pressure Range Units: psi
    • Gauge Accuracy: +/-2.00%
    • Gauge Connection Location: Inline
    • Gauge Operating Temperature Range (°F): 0 to 170
    • Piston Material: PTFE
    • Rated Total Pressure (psi): 6000
  14. ASHCROFT Differential Pressure Gauge 1/8 FNPT (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp3.499.900

    ASHCROFT Differential Pressure Gauge 1/8 FNPT (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Gauge is ideal for use where ambient corrosion is a concern. Designed with stainless steel case and ring that offers excellent resistance to chemical, weather, and corrosion attack. Features 4-1/2” dial for differential low-pressure applications.
    atribut:
    • Differential Pressure Gauge Type: Differential Pressure Gauge
    • Item: Differential Pressure Gauge
    • Basic Gauge Wetted Parts: PTFE / Buna-N
    • Body Material: Glass Filled Nylon
    • Diaphragm Material: Buna-N
    • Differential Gauge Connection Size (inch): 1/8
    • Differential Gauge Connection Type: FNPT
    • Differential Pressure Range Units: in wc
    • Gauge Connection Location: Back and Side
    • Gauge Operating Temperature Range (°F): 0 to 140
    • Piston Material: PTFE
    • Rated Total Pressure (psi): 35
    • Seal Material: Buna-N
  15. Lutron Pengukur Kecepatan Angin
    BARU
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    Lutron Pengukur Kecepatan Angin
    Deskripsi:
    - 0.8 to 30.0 m/s, ft/min., km/h, knots.- Pocket size, economical cost.- Low-friction ball-bearing vane.- 131 x 70 x 25 mm, Sensor - 72 mm dia.- Separate probe, high reliability.
  16. NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    44%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  17. MAHR Dial Comparator (Komparator Dial)
    Mulai

    Rp6.899.900

    MAHR Dial Comparator (Komparator Dial)
    atribut:
    • Mount Shaft Diameter: 8mm
    • Measuring Force (N): 1
    • Purpose of Use: For precision measurement.
Daftar Harga magnehelic Terbaru October 2026
Dwyer Magnehelic Differential Pressure GageRp2.399.900
Dwyer Pressure Gauge Digital Differential (Manometer/ Alat Ukur Tekanan)Rp3.699.900
Dwyer Magnehelic Pascal Differential Pressure GageRp2.699.900
GMT Magnehelic Differential Pressure GaugeRp1.999.900
Dwyer Indicating General Purpose Differential Pressure TransmitterRp6.399.900
Dwyer Pressure Gauges Digital Differential (Manometer/ Alat Ukur Tekanan)Rp2.599.900
Dwyer Pressure Gauge Differential (Manometer/ Alat Ukur Tekanan)Rp2.299.900
MAHR Digital Indicator (Indikator Dial Stroke Panjang)Rp10.999.900
monotaro Digital Differential Pressure GaugeRp3.199.900
Dwyer Photohelic Differential Pressure GageRp27.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)